Buy more than* S$200* and get FREE SHIPPING

Hex Head Coach Carriage Screw, Iron, Small Box

3.00 (2)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M9 (Maximum) 6.7 / (Min) 5.3 (Maximum) 17 / (Min) 16.3 1.25 38 1Box(100PC) 1 M9x38 42675166 34.99 SGD
In stock
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 50 1Box(100PC) 1 M9x50 42675175 36.99 SGD
Shipped after 2018-01-24
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 100 1Box(100PC) 1 M9x100 42675202 57.99 SGD
Shipped after 2018-01-24
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 65 1Box(100PC) 1 M8x65 42675123 32.99 SGD
Shipped after 2018-01-24
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 75 1Box(100PC) 1 M9x75 42675193 46.99 SGD
Shipped after 2018-01-24
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 75 1Box(50PC) 1 M12x75 42675227 41.99 SGD
Shipped after 2018-01-24
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 50 1Box(150PC) 1 M6x50 42675062 29.99 SGD
In stock
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 38 1Box(100PC) 1 M6x38 42675053 18.99 SGD
Shipped after 2018-01-24
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 100 1Box(200PC) 1 M6x100 42675096 84.99 SGD
Shipped after 2018-01-24
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 90 1Box(100PC) 1 M8x90 42675141 45.99 SGD
Shipped after 2018-01-25
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 75 1Box(100PC) 1 M8x75 42675132 39.99 SGD
Shipped after 2018-01-24
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 65 1Box(100PC) 1 M6x65 42675071 24.99 SGD
Shipped after 2018-01-24
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 65 1Box(100PC) 1 M9x65 42675184 46.99 SGD
In stock
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 38 1Box(100PC) 1 M8x38 42675105 24.99 SGD
In stock
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 100 1Box(100PC) 1 M8x100 42675157 51.99 SGD
Shipped after 2018-01-24
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 75 1Box(100PC) 1 M6x75 42675087 36.99 SGD
Shipped after 2018-01-24
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 50 1Box(100PC) 1 M8x50 42675114 30.99 SGD
In stock
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 32 1Box(100PC) 1 M6x32 42675044 18.99 SGD
Shipped after 2018-01-24
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 50 1Box(50PC) 1 M12x50 42675211 32.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products