Buy more than* S$200* and get FREE SHIPPING

Hanger Bolt, Iron Chromate, Small Box

5.00 (3)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension W (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension W (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 25 40 1.25 50 1Box(150PC) 1 M8x50 42680102 45.99 SGD
In stock
M6 35 35 1 70 1Box(150PC) 1 M6x70 42680075 39.99 SGD
In stock
M6 20 20 1 40 1Box(300PC) 1 M6x40 42680041 47.99 SGD
In stock
M6 15 15 1 30 1Box(400PC) 1 M6x30 42680023 48.99 SGD
In stock
M6 15 10 1 25 1Box(500PC) 1 M6x25 42680014 52.99 SGD
In stock
M6 27 33 1 60 1Box(150PC) 1 M6x60 42680066 31.99 SGD
In stock
M6 50 40 1 90 1Box(150PC) 1 M6x90 42680084 71.99 SGD
In stock
M6 22 28 1 50 1Box(200PC) 1 M6x50 42680057 39.99 SGD
In stock
M8 30 30 1.25 60 1Box(100PC) 1 M8x60 42680111 35.99 SGD
In stock
M8 50 50 1.25 100 1Box(150PC) 1 M8x100 42680172 139.99 SGD
In stock
M8 35 35 1.25 70 1Box(100PC) 1 M8x70 42680136 40.99 SGD
In stock
M8 45 45 1.25 90 1Box(80PC) 1 M8x90 42680163 51.99 SGD
Shipped after 2018-03-01
M8 30 50 1.25 80 1Box(100PC) 1 M8x80 42680154 56.99 SGD
In stock
M8 35 40 1.25 75 1Box(100PC) 1 M8x75 42680145 42.99 SGD
In stock
M8 35 20 1.25 65 1Box(100PC) 1 M8x65 42680127 39.99 SGD
In stock
M8 20 20 1.25 40 1Box(200PC) 1 M8x40 42680093 46.99 SGD
In stock
M8 60 45 1.25 120 1Box(100PC) 1 M8x120 42680181 129.99 SGD
In stock
M6 20 15 1 35 1Box(350PC) 1 M6x35 42680032 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for handmade tables to sell at stores
5
From Japan
On 2018-01-22 14:54:52
There are various sizes and it is very helpful, I would like to use it in the future.
This review is about item#42680111.
Mounting the legs of the table
5
From Japan
On 2016-08-16 18:19:11
The unit price is cheap and the quality is also good. I will also purchase it.
This review is about item#42680111.
Embed the Onishi nut in the board, embed this product in the legs, create a workbench that allows you to attach and detach the legs
5
From Japan
On 2014-09-02 21:29:23
I bought this product of M6 and used it in combination with a devil nut, but there is little play in the screw part.
This review is about item#42680041.

Related Products