Buy more than* S$200* and get FREE SHIPPING

Flange Bolt

Material
Iron
...see all
Product Options
ADD TO CART
Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimensions dk (mm) Dimension S (mm) Dimensions k (mm) Pitch Dimensions c(mm) Length (mm) Dimensions s (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimensions dk (mm) Dimension S (mm) Dimensions k (mm) Pitch Dimensions c(mm) Length (mm) Dimensions s (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 35 - M8   1Box(120PC) 1 M8x35 42690584 40.62 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 30 - M8   1Box(150PC) 1 M8x30 42690575 47.82 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 25 - M8   1Box(150PC) 1 M8x25 42690566 43.76 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 22 - M8   1Box(150PC) 1 M8x22 42690557 43.76 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 20 - M8   1Box(120PC) 1 M8x20 42690541 34.73 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 18 - M8   1Box(130PC) 1 M8x18 42690532 34.69 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 16 - M8   1Box(150PC) 1 M8x16 42690523 38.99 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 15 - M8   1Box(150PC) 1 M8x15 42690514 42.46 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 14 - M8   1Box(150PC) 1 M8x14 42690505 42.33 SGD
In stock
- 9.6 - - 24.49 Trivalent White 33 - 15 2 1.8 40 22 M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x40 44227924 55.46 SGD
Shipped after 2017-07-12
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 35 - M10   1Box(80PC) 1 M10x35 42690672 44.94 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 40 - M8   1Box(120PC) 1 M8x40 42690593 43.74 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 10 - M8   1Box(150PC) 1 M8x10 42690487 43.63 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 8 - M6   1Box(400PC) 1 M6x8 42690347 109.90 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 40 - M6   1Box(200PC) 1 M6x40 42690453 42.22 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 14 - M6   1Box(250PC) 1 M6x14 42690374 35.00 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 10 - M6   1Box(350PC) 1 M6x10 42690356 74.58 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 8 - M5   1Box(600PC) 1 M5x8 42690277 85.64 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 20 - M5   1Box(350PC) 1 M5x20 42690313 42.34 SGD
In stock
(max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 Trivalent White - 7 - 0.7 - 6 - M4   1Box(1000PC) 1 M4x6 42690216 109.90 SGD
In stock
(max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 Trivalent White - 7 - 0.7 - 16 - M4   1Box(600PC) 1 M4x16 42690252 59.30 SGD
In stock
- 2.4 - - 7.74 Trivalent White 10.5 - 4.2 0.7 0.6 15 7 M4 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4x15 44227942 59.30 SGD
In stock
(max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 Trivalent White - 7 - 0.7 - 12 - M4   1Box(700PC) 1 M4x12 42690243 69.29 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 35 - M12   1Box(60PC) 1 M12x35 42690742 63.27 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 40 - M10   1Box(70PC) 1 M10x40 42690681 42.37 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 50 - M8   1Box(100PC) 1 M8x50 42690611 42.59 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 35 - M6   1Box(250PC) 1 M6x35 42690444 48.71 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 20 - M6   1Box(200PC) 1 M6x20 42690417 28.94 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 15 - M6   1Box(250PC) 1 M6x15 42690383 37.22 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 16 - M5   1Box(400PC) 1 M5x16 42690304 46.39 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 16 - M10   1Box(120PC) 1 M10x16 42690636 61.85 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 45 - M8   1Box(100PC) 1 M8x45 42690602 39.58 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 18 - M6   1Box(200PC) 1 M6x18 42690401 28.94 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 10 - M5   1Box(500PC) 1 M5x10 42690286 65.58 SGD
In stock
(max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 Trivalent White - 7 - 0.7 - 10 - M4   1Box(800PC) 1 M4x10 42690234 73.87 SGD
In stock
- 9.6 - - 24.49 Trivalent White 33 - 15 2 1.8 50 22 M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 M16x50 44227933 60.69 SGD
Shipped after 2017-07-12
- 9.6 - - 24.49 Trivalent White 33 - 15 2 1.8 35 22 M16 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 M16x35 44227915 64.88 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 45 - M12   1Box(50PC) 1 M12x45 42690767 59.27 SGD
In stock
(max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 Trivalent White - 12 - 1.25 - 12 - M8   1Box(150PC) 1 M8x12 42690496 42.33 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 30 - M5   1Box(400PC) 1 M5x30 42690331 55.52 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 25 - M5   1Box(450PC) 1 M5x25 42690322 62.05 SGD
In stock
(max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 Trivalent White - 7 - 0.7 - 8 - M4   1Box(900PC) 1 M4x8 42690225 94.89 SGD
In stock
- 2.4 - - 7.74 Trivalent White 10.5 - 4.2 0.7 0.6 25 7 M4 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x25 44227951 64.66 SGD
In stock
(max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 Trivalent White - 7 - 0.7 - 20 - M4   1Box(500PC) 1 M4x20 42690261 55.12 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 20 - M12   1Box(80PC) 1 M12x20 42690715 81.22 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 30 - M10   1Box(100PC) 1 M10x30 42690663 52.65 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 50 - M6   1Box(150PC) 1 M6x50 42690471 38.07 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 45 - M6   1Box(200PC) 1 M6x45 42690462 49.37 SGD
In stock
(max)12 (min)3 (max)5 (min)0.7 (min)8.87 Trivalent White - 8 - 0.8 - 12 - M5   1Box(500PC) 1 M5x12 42690295 65.58 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 40 - M12   1Box(50PC) 1 M12x40 42690751 56.26 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 25 - M12   1Box(70PC) 1 M12x25 42690724 62.23 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 50 - M10   1Box(60PC) 1 M10x50 42690706 40.35 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 45 - M10   1Box(70PC) 1 M10x45 42690697 45.42 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 20 - M10   1Box(120PC) 1 M10x20 42690645 63.55 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 30 - M6   1Box(250PC) 1 M6x30 42690435 45.97 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 25 - M6   1Box(300PC) 1 M6x25 42690426 48.71 SGD
In stock
(max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 Trivalent White - 10 - 1 - 16 - M6   1Box(250PC) 1 M6x16 42690392 35.00 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 50 - M12   1Box(50PC) 1 M12x50 42690776 62.53 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 25 - M10   1Box(100PC) 1 M10x25 42690654 48.06 SGD
In stock
(max)21 (min)6 (max)10 (min)1.2 (min)15.51 Trivalent White - 14 - 1.5 - 14 - M10   1Box(120PC) 1 M10x14 42690627 66.04 SGD
In stock
(max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 Trivalent White - 17 - 1.75 - 30 - M12   1Box(60PC) 1 M12x30 42690733 55.69 SGD
In stock
(Max)14 (Min)3.6 (Max)6 (Min)0.8 (Min)11.05 TrivalentWhite - 10 - 1 - 12 - M6   1Box(300PC) 1 M6x12 42690365 35.78 SGD
In stock
ADD TO CART

Related Products