Buy more than* S$200* and get FREE SHIPPING

Flange Bolt, Iron Chromate, Small Box

5.00 (1)
Surface Processing
Chromate
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimensions dk (mm) Pitch Dimensions k (mm) Length (mm) Dimensions c(mm) Dimensions s (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimensions dk (mm) Pitch Dimensions k (mm) Length (mm) Dimensions c(mm) Dimensions s (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 35 - -   1Box(120PC) 1 M8x35 42691257 36.05 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 30 - -   1Box(150PC) 1 M8x30 42691241 41.94 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 12 - -   1Box(150PC) 1 M8x12 42691162 41.16 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 35 - -   1Box(250PC) 1 M6x35 42691126 40.51 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 18 - -   1Box(200PC) 1 M6x18 42691083 23.94 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 14 - -   1Box(250PC) 1 M6x14 42691056 25.94 SGD
Shipped after 2017-09-25
M16 - 9.6 - - 24.49 - 33 2 15 35 1.8 22 *[No return] You cannot return this product. For details, see FAQ. 1Box(25PC) 1 M16x35 44229035 50.37 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 25 - -   1Box(70PC) 1 M12x25 42691372 44.42 SGD
Shipped after 2017-09-25
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 45 - -   1Box(70PC) 1 M10x45 42691345 35.62 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 16 - -   1Box(150PC) 1 M8x16 42691196 34.61 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 10 - -   1Box(350PC) 1 M6x10 42691031 63.35 SGD
Shipped after 2017-09-25
M4 - 2.4 - - 7.74 - 10.5 0.7 4.2 6 0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x6 44229053 119.90 SGD
Shipped after 2017-10-06
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 25 - -   1Box(500PC) 1 M4x25 42690943 63.41 SGD
Shipped after 2017-09-26
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 20 - -   1Box(500PC) 1 M4x20 42690934 59.42 SGD
Shipped after 2017-09-25
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 12 - -   1Box(700PC) 1 M4x12 42690916 69.09 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 40 - -   1Box(50PC) 1 M12x40 42691406 41.36 SGD
Shipped after 2017-09-25
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 35 - -   1Box(80PC) 1 M10x35 42691327 37.46 SGD
Shipped after 2017-09-25
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 12 - -   1Box(500PC) 1 M5x12 42690977 57.35 SGD
Shipped after 2017-09-25
M16 (max)33 (min)9.6 (max)15 (min)1.8 (min)24.49 22 - 2 - 50 - -   1Box(20PC) 1 M16x50 42691442 46.85 SGD
Shipped after 2017-09-26
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 50 - -   1Box(60PC) 1 M10x50 42691354 31.91 SGD
Shipped after 2017-09-25
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 25 - -   1Box(100PC) 1 M10x25 42691302 40.67 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 15 - -   1Box(150PC) 1 M8x15 42691187 35.13 SGD
Shipped after 2017-09-25
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 16 - -   1Box(400PC) 1 M5x16 42690986 49.81 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 30 - -   1Box(60PC) 1 M12x30 42691381 39.68 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 20 - -   1Box(80PC) 1 M12x20 42691363 63.37 SGD
Shipped after 2017-09-25
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 40 - -   1Box(70PC) 1 M10x40 42691336 35.36 SGD
Shipped after 2017-09-25
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 20 - -   1Box(120PC) 1 M10x20 42691293 51.07 SGD
Shipped after 2017-09-25
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 30 - -   1Box(100PC) 1 M10x30 42691311 44.31 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 22 - -   1Box(150PC) 1 M8x22 42691223 37.35 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 40 - -   1Box(120PC) 1 M8x40 42691266 39.73 SGD
Shipped after 2017-09-25
M8 (Max)17.5 (Min)4.8 (Max)8 (Min)1 (Min)13.25 12 - 1.25 - 25 - -   1Box(150PC) 1 M8x25 42691232 37.35 SGD
In stock
M6 (Max)14 (Min)3.6 (Max)6 (Min)0.8 (Min)11.05 10 - 1 - 15 - -   1Box(250PC) 1 M6x15 42691065 28.84 SGD
In stock
M6 (Max)14 (Min)3.6 (Max)6 (Min)0.8 (Min)11.05 10 - 1 - 12 - -   1Box(300PC) 1 M6x12 42691047 28.45 SGD
In stock
M6 (Maximum) 14 (Min) 3.6 (Maximum) 6 (Min) 0.8 (Min) 11.05 10 - 1 - 20 - -   1Box(200PC) 1 M6x20 42691092 23.94 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 50 - -   1Box(100PC) 1 M8x50 42691284 36.20 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 45 - -   1Box(100PC) 1 M8x45 42691275 33.17 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 18 - -   1Box(130PC) 1 M8x18 42691205 29.35 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 8 - -   1Box(400PC) 1 M6x8 42691022 82.08 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 30 - -   1Box(250PC) 1 M6x30 42691117 39.54 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 25 - -   1Box(300PC) 1 M6x25 42691101 40.64 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 8 - -   1Box(600PC) 1 M5x8 42690952 87.18 SGD
Shipped after 2017-09-25
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 25 - -   1Box(450PC) 1 M5x25 42691004 60.19 SGD
Shipped after 2017-09-25
M4 - 2.4 - - 7.74 - 10.5 0.7 4.2 16 0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4x16 44229044 65.95 SGD
Shipped after 2017-10-06
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 15 - -   1Box(600PC) 1 M4x15 42690925 65.95 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 50 - -   1Box(50PC) 1 M12x50 42691424 48.88 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 45 - -   1Box(50PC) 1 M12x45 42691415 41.75 SGD
Shipped after 2017-09-25
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 14 - -   1Box(150PC) 1 M8x14 42691171 39.98 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 45 - -   1Box(200PC) 1 M6x45 42691144 39.34 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 40 - -   1Box(200PC) 1 M6x40 42691135 35.27 SGD
Shipped after 2017-09-25
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 30 - -   1Box(400PC) 1 M5x30 42691013 53.91 SGD
Shipped after 2017-09-25
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 20 - -   1Box(350PC) 1 M5x20 42690995 37.48 SGD
Shipped after 2017-09-25
M4 - 2.4 - - 7.74 - 10.5 0.7 4.2 8 0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(900PC) 1 M4x8 44229062 109.90 SGD
Shipped after 2017-10-06
M16 (max)33 (min)9.6 (max)15 (min)1.8 (min)24.49 22 - 2 - 40 - -   1Box(20PC) 1 M16x40 42691433 41.98 SGD
Shipped after 2017-09-25
M10 - 6 - - 15.51 - 21 1.5 10 16 1.2 14 *[No return] You cannot return this product. For details, see FAQ. 1Box(120PC) 1 M10x16 44229026 50.71 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 50 - -   1Box(150PC) 1 M6x50 42691153 31.36 SGD
Shipped after 2017-09-25
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 16 - -   1Box(250PC) 1 M6x16 42691074 25.94 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 10 - -   1Box(500PC) 1 M5x10 42690961 66.66 SGD
Shipped after 2017-09-25
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 10 - -   1Box(800PC) 1 M4x10 42690907 81.71 SGD
Shipped after 2017-09-25
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 35 - -   1Box(60PC) 1 M12x35 42691397 49.01 SGD
Shipped after 2017-09-25
M8 (Max)17.5 (Min)4.8 (Max)8 (Min)1 (Min)13.25 12 - 1.25 - 20 - -   1Box(120PC) 1 M8x20 42691214 27.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When assembling free angle
5
From Japan
On 2017-01-20 15:13:08
It does not change anything with high volts, no problem, it is cheap, it is saved,
This review is about item#42691293.

Related Products