Buy more than* S$200* and get FREE SHIPPING

Flange Bolt, Iron Uni Chromate, Small Box

4.33 (6)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimensions dk (mm) Pitch Dimensions k (mm) Length (mm) Dimensions c(mm) Dimensions s (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimensions dk (mm) Pitch Dimensions k (mm) Length (mm) Dimensions c(mm) Dimensions s (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 (Maximum) 14 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 (Minimum) 11.05 10 - 1 - 20 - -   1Box(200PC) 1 M6x20 42691756 23.99 SGD
In stock
M6 (Maximum) 14 (Min) 3.6 (Maximum) 6 (Min) 0.8 (Min) 11.05 10 - 1 - 16 - -   1Box(250PC) 1 M6x16 42691731 25.99 SGD
In stock
M8 (Maximum) 17.5 (Min) 4.8 (Maximum) 8 (Min) 1 (Min) 13.25 12 - 1.25 - 20 - -   1Box(120PC) 1 M8x20 42691871 27.99 SGD
In stock
M6 (Maximum) 14 (Min) 3.6 (Maximum) 6 (Min) 0.8 (Min) 11.05 10 - 1 - 15 - -   1Box(250PC) 1 M6x15 42691722 28.99 SGD
In stock
M6 (Maximum) 14 (Min) 3.6 (Maximum) 6 (Min) 0.8 (Min) 11.05 10 - 1 - 12 - -   1Box(300PC) 1 M6x12 42691704 28.99 SGD
In stock
M6 (Max)14 (Min)3.6 (Max)6 (Min)0.8 (Min)11.05 10 - 1 - 14 - -   1Box(250PC) 1 M6x14 42691713 27.99 SGD
In stock
M8 (Max)17.5 (Min)4.8 (Max)8 (Min)1 (Min)13.25 12 - 1.25 - 35 - -   1Box(120PC) 1 M8x35 42691905 35.99 SGD
In stock
M8 (Max)17.5 (Min)4.8 (Max)8 (Min)1 (Min)13.25 12 - 1.25 - 16 - -   1Box(150PC) 1 M8x16 42691853 34.99 SGD
In stock
M8 (Max)17.5 (Min)4.8 (Max)8 (Min)1 (Min)13.25 12 - 1.25 - 25 - -   1Box(150PC) 1 M8x25 42691887 37.99 SGD
In stock
M8 (Max)17.5 (Min)4.8 (Max)8 (Min)1 (Min)13.25 12 - 1.25 - 30 - -   1Box(150PC) 1 M8x30 42691896 41.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 40 - -   1Box(120PC) 1 M8x40 42691914 39.99 SGD
In stock
M4 - 2.4 - - 7.74 - 10.5 0.7 4.2 16 0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4x16 44231241 71.99 SGD
Shipped after 2018-02-05
M16 (max)33 (min)9.6 (max)15 (min)1.8 (min)24.49 22 - 2 - 40 - -   1Box(20PC) 1 M16x40 42692097 42.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 30 - -   1Box(60PC) 1 M12x30 42692036 43.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 40 - -   1Box(70PC) 1 M10x40 42691984 40.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 35 - -   1Box(80PC) 1 M10x35 42691975 41.99 SGD
In stock
M10 - 6 - - 15.51 - 21 1.5 10 16 1.2 14 *[No return] You cannot return this product. For details, see FAQ. 1Box(120PC) 1 M10x16 44231232 50.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 50 - -   1Box(100PC) 1 M8x50 42691932 39.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 15 - -   1Box(150PC) 1 M8x15 42691844 35.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 35 - -   1Box(250PC) 1 M6x35 42691783 40.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 18 - -   1Box(200PC) 1 M6x18 42691747 23.99 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 12 - -   1Box(500PC) 1 M5x12 42691634 57.99 SGD
In stock
M4 - 2.4 - - 7.74 - 10.5 0.7 4.2 6 0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x6 44231257 129.99 SGD
Shipped after 2018-02-05
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 25 - -   1Box(500PC) 1 M4x25 42691607 69.99 SGD
In stock
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 20 - -   1Box(500PC) 1 M4x20 42691591 64.99 SGD
In stock
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 12 - -   1Box(700PC) 1 M4x12 42691573 81.99 SGD
In stock
M16 (max)33 (min)9.6 (max)15 (min)1.8 (min)24.49 22 - 2 - 35 - -   1Box(25PC) 1 M16x35 42692081 50.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 40 - -   1Box(50PC) 1 M12x40 42692054 42.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 40 - -   1Box(200PC) 1 M6x40 42691792 35.99 SGD
Shipped after 2018-01-26
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 10 - -   1Box(500PC) 1 M5x10 42691625 72.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 50 - -   1Box(50PC) 1 M12x50 42692072 44.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 18 - -   1Box(130PC) 1 M8x18 42691862 29.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 12 - -   1Box(150PC) 1 M8x12 42691826 41.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 50 - -   1Box(150PC) 1 M6x50 42691817 31.99 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 8 - -   1Box(600PC) 1 M5x8 42691616 95.99 SGD
In stock
M4 - 2.4 - - 7.74 - 10.5 0.7 4.2 8 0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Box(900PC) 1 M4x8 44231266 119.99 SGD
In stock
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 10 - -   1Box(800PC) 1 M4x10 42691564 89.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 10 - -   1Box(350PC) 1 M6x10 42691695 65.99 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 25 - -   1Box(450PC) 1 M5x25 42691661 65.99 SGD
In stock
M4 (max)10.5 (min)2.4 (max)4.2 (min)0.6 (min)7.74 7 - 0.7 - 15 - -   1Box(600PC) 1 M4x15 42691582 71.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 45 - -   1Box(50PC) 1 M12x45 42692063 42.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 14 - -   1Box(150PC) 1 M8x14 42691835 39.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 30 - -   1Box(250PC) 1 M6x30 42691774 36.99 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 16 - -   1Box(400PC) 1 M5x16 42691643 41.99 SGD
In stock
M16 (max)33 (min)9.6 (max)15 (min)1.8 (min)24.49 22 - 2 - 50 - -   1Box(20PC) 1 M16x50 42692106 46.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 20 - -   1Box(80PC) 1 M12x20 42692011 66.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 50 - -   1Box(60PC) 1 M10x50 42692002 36.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 45 - -   1Box(70PC) 1 M10x45 42691993 36.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 25 - -   1Box(100PC) 1 M10x25 42691957 45.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 20 - -   1Box(120PC) 1 M10x20 42691941 56.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 8 - -   1Box(400PC) 1 M6x8 42691686 84.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 45 - -   1Box(200PC) 1 M6x45 42691801 42.99 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 30 - -   1Box(400PC) 1 M5x30 42691677 59.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 35 - -   1Box(60PC) 1 M12x35 42692045 45.99 SGD
In stock
M10 (max)21 (min)6 (max)10 (min)1.2 (min)15.51 14 - 1.5 - 30 - -   1Box(100PC) 1 M10x30 42691966 48.99 SGD
In stock
M8 (max)17.5 (min)4.8 (max)8 (min)1 (min)13.25 12 - 1.25 - 45 - -   1Box(100PC) 1 M8x45 42691923 35.99 SGD
In stock
M6 (max)14 (min)3.6 (max)6 (min)0.8 (min)11.05 10 - 1 - 25 - -   1Box(300PC) 1 M6x25 42691765 40.99 SGD
In stock
M5 (max)12 (min)3 (max)5 (min)0.7 (min)8.87 8 - 0.8 - 20 - -   1Box(350PC) 1 M5x20 42691652 37.99 SGD
In stock
M12 (max)25 (min)7.2 (max)11.5 (min)1.4 (min)18.9 17 - 1.75 - 25 - -   1Box(70PC) 1 M12x25 42692027 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Machine repair & maintenance
4
From Japan
On 2017-09-25 21:40:25
I think if there is more strength, this performance is satisfactory enough with this amount. Of course it is a repeater.
This review is about item#42691756.
Engine assembly
5
From Japan
On 2017-07-24 17:00:14
It can be used without problems, it is cheaper than buying bulk seller at home center
This review is about item#42691722.
Brace stop
5
From Japan
On 2016-06-25 09:11:52
It is pretty good to stop the brace
This review is about item#42691941.
Used for automobile maintenance work
3
From Japan
On 2015-09-01 19:49:22
You can order by choosing the size. As you can see in the reviews of other people, I would like you to sell small-lot.
This review is about item#42691923.
Inventory as a general purpose item
4
From Japan
On 2015-08-17 16:51:13
Look at the size, so you can order it. Because there are too many unit of measure, I want you to sell 20-30 small items.
This review is about item#42691887.
Attaching the motor to the ventilator.
5
From Japan
On 2015-07-06 14:35:25
It can be used normally. It is cheap and saved.
This review is about item#42691756.

Related Products