Buy more than* S$200* and get FREE SHIPPING

Hex Socket Button Head Screw, Button Cap Screw, JIS-B1174, Stainless Steel, Small Box

Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension r (mm) Dimension h (mm) Dimensions b (mm) Dimensions dk (mm) Dimensions C (mm) Dimension K(mm) Dimension D (phi mm) Dimension S (mm) Dimension H (mm) Dimension t (mm) Pitch Dimension da(phimm) Length (mm) Nominal Designation of Screw Dimensions R1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension r (mm) Dimension h (mm) Dimensions b (mm) Dimensions dk (mm) Dimensions C (mm) Dimension K(mm) Dimension D (phi mm) Dimension S (mm) Dimension H (mm) Dimension t (mm) Pitch Dimension da(phimm) Length (mm) Nominal Designation of Screw Dimensions R1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 (Min) 0.1 0.4 2 - About 2.3 - 5.5 - 2 - 0.5 (Maximum) 3.6 6 M3 2 1Box(1000PC) 1 M3x6 42738376 65.99 SGD
In stock
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 20 M6 3.5 1Box(500PC) 1 M6x20 42738561 98.99 SGD
Shipped after 2018-02-26
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 10 M6 3.5 1Box(500PC) 1 M6x10 42738525 78.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 25 M5 3 1Box(500PC) 1 M5x25 42738507 85.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 20 M5 3 1Box(500PC) 1 M5x20 42738491 80.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 16 M5 3 1Box(500PC) 1 M5x16 42738482 70.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 10 M5 3 1Box(1000PC) 1 M5x10 42738455 129.99 SGD
Shipped after 2018-02-26
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 25 M6 3.5 1Box(500PC) 1 M6x25 42738577 119.99 SGD
Shipped after 2018-02-26
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 16 M6 3.5 1Box(500PC) 1 M6x16 42738552 90.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 30 M5 3 1Box(500PC) 1 M5x30 42738516 96.99 SGD
Shipped after 2018-02-26
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 15 M6 3.5 1Box(500PC) 1 M6x15 42738543 85.99 SGD
Shipped after 2018-02-26
1.8 (min)0.2 0.4 2.5 - About 2.9 - 7.5 - 2.6 - 0.7 (max)4.7 16 M4 2.5 1Box(1000PC) 1 M4x16 42738446 109.99 SGD
Shipped after 2018-02-26
1.8 (min)0.2 0.4 2.5 - About 2.9 - 7.5 - 2.6 - 0.7 (max)4.7 12 M4 2.5 1Box(1000PC) 1 M4x12 42738437 94.99 SGD
Shipped after 2018-02-26
1.8 (min)0.2 0.4 2.5 - About 2.9 - 7.5 - 2.6 - 0.7 (max)4.7 10 M4 2.5 1Box(1000PC) 1 M4x10 42738421 89.99 SGD
Shipped after 2018-02-26
1.4 (min)0.1 0.4 2.0 - About 2.3 - 5.5 - 2 - 0.5 (max)3.6 12 M3 2.0 1Box(1000PC) 1 M3x12 42738403 73.99 SGD
Shipped after 2018-02-26
1.4 (min)0.1 0.4 2.0 - About 2.3 - 5.5 - 2 - 0.5 (max)3.6 10 M3 2.0 1Box(1000PC) 1 M3x10 42738394 72.99 SGD
Shipped after 2018-02-26
- - - - 5.5 - 2 - 2.0 - 1.4 0.5 - 22 M3 - 1Box(500PC) 1 M3x22 42738595 159.99 SGD
Shipped after 2018-02-26
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 30 M6 3.5 1Box(200PC) 1 M6x30 42738586 50.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 15 M5 3 1Box(500PC) 1 M5x15 42738473 70.99 SGD
Shipped after 2018-02-26
2.4 (min)0.2 0.5 3 - About 3.6 - 9.5 - 3.4 - 0.8 (max)5.7 12 M5 3 1Box(1000PC) 1 M5x12 42738464 129.99 SGD
Shipped after 2018-02-26
1.8 (min)0.2 0.4 2.5 - About 2.9 - 7.5 - 2.6 - 0.7 (max)4.7 8 M4 2.5 1Box(1000PC) 1 M4x8 42738412 85.99 SGD
Shipped after 2018-02-26
1.4 (min)0.1 0.4 2.0 - About 2.3 - 5.5 - 2 - 0.5 (max)3.6 8 M3 2.0 1Box(1000PC) 1 M3x8 42738385 72.99 SGD
Shipped after 2018-02-26
2.8 (min)0.25 0.8 4 - About 4.7 - 10.5 - 4 - 1 (max)6.8 12 M6 3.5 1Box(500PC) 1 M6x12 42738534 81.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products