Buy more than* S$200* and get FREE SHIPPING

G Type Knob Nut, G-1, Black, Iron, Trivalent White, Small Box

Dimensions b (mm)
9
Dimensions C (mm)
14
Surface Processing
Trivalent White
Dimensions D (mm)
22
Dimensions A (mm)
35
Material
Iron
...see all
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 M5 0.8 1Box(150PC) 1 M5x10 42765161 109.90 SGD
In stock
20 M6 1 1Box(120PC) 1 M6x20 42765265 109.90 SGD
In stock
10 M6 1 1Box(150PC) 1 M6x10 42765247 119.90 SGD
In stock
15 M5 0.8 1Box(150PC) 1 M5x15 42765177 119.90 SGD
In stock
15 M6 1 1Box(150PC) 1 M6x15 42765256 119.90 SGD
In stock
45 M5 0.8 1Box(100PC) 1 M5x45 42765231 88.08 SGD
In stock
40 M5 0.8 1Box(100PC) 1 M5x40 42765222 86.79 SGD
In stock
50 M6 1 1Box(100PC) 1 M6x50 42765326 91.96 SGD
In stock
45 M6 1 1Box(100PC) 1 M6x45 42765317 91.96 SGD
In stock
35 M5 0.8 1Box(100PC) 1 M5x35 42765213 84.20 SGD
In stock
30 M5 0.8 1Box(100PC) 1 M5x30 42765204 78.25 SGD
In stock
25 M5 0.8 1Box(120PC) 1 M5x25 42765195 94.49 SGD
In stock
20 M5 0.8 1Box(120PC) 1 M5x20 42765186 93.20 SGD
In stock
40 M6 1 1Box(100PC) 1 M6x40 42765301 89.37 SGD
In stock
35 M6 1 1Box(100PC) 1 M6x35 42765292 88.08 SGD
In stock
30 M6 1 1Box(120PC) 1 M6x30 42765283 109.90 SGD
In stock
25 M6 1 1Box(120PC) 1 M6x25 42765274 99.66 SGD
In stock
ADD TO CART

Related Products