Buy more than* S$200* and get FREE SHIPPING

Star Knob

Dimensions b (mm)
10
Dimensions C (mm)
16
Dimensions D (mm)
26
Dimensions A (mm)
42
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Surface Processing Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Surface Processing Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 Trivalent White 1.25 50 1Box(60PC) 1 M8x50 42765633 73.62 SGD
Shipped after 2017-01-24
M8 Trivalent White 1.25 45 1Box(60PC) 1 M8x45 42765624 71.16 SGD
Shipped after 2017-01-27
M8 Trivalent White 1.25 35 1Box(70PC) 1 M8x35 42765606 80.40 SGD
Shipped after 2017-01-24
M8 Trivalent White 1.25 10 1Box(100PC) 1 M8x10 42765554 98.21 SGD
Shipped after 2017-01-24
M8 Trivalent White 1.25 40 1Box(70PC) 1 M8x40 42765615 82.65 SGD
Shipped after 2017-01-24
M8 Trivalent White 1.25 25 1Box(80PC) 1 M8x25 42765581 86.24 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 50 1Box(60PC) 1 M6x50 42765545 62.31 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 30 1Box(80PC) 1 M6x30 42765502 70.88 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 25 1Box(80PC) 1 M6x25 42765493 70.88 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 20 1Box(80PC) 1 M6x20 42765484 70.88 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 45 1Box(60PC) 1 M6x45 42765536 60.54 SGD
Shipped after 2017-01-24
M8 Trivalent White 1.25 30 1Box(80PC) 1 M8x30 42765597 88.16 SGD
Shipped after 2017-01-24
M8 Trivalent White 1.25 20 1Box(80PC) 1 M8x20 42765572 84.95 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 15 1Box(100PC) 1 M6x15 42765475 85.31 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 40 1Box(70PC) 1 M6x40 42765527 68.77 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 35 1Box(70PC) 1 M6x35 42765511 67.48 SGD
Shipped after 2017-01-24
M6 Trivalent White 1 10 1Box(100PC) 1 M6x10 42765466 81.78 SGD
Shipped after 2017-01-24
M8 TrivalentWhite 1.25 15 1Box(100PC) 1 M8x15 42765563 109.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products