Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knob Nut Black, Iron, Trivalent White, Small Box

5.00 (3)
Material
Iron
...see all>
Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions b (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions b (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 M6 6 17 Trivalent white 17 31 1 1Box(40PC) 1 M6x15 42766202 50.99 SGD
Shipped after 2018-06-25
20 M8 7 20 Trivalent white 20 39 1.25 1Box(24PC) 1 M8x20 42766272 47.99 SGD
Shipped after 2018-06-25
25 M6 6 17 TrivalentWhite 17 31 1 1Box(40PC) 1 M6x25 42766211 52.99 SGD
Shipped after 2018-06-26
25 M10 9 23 TrivalentWhite 22 49 1.5 1Box(20PC) 1 M10x25 42766342 53.99 SGD
Shipped after 2018-06-27
35 M8 7 20 Trivalent White 20 39 1.25 1Box(24PC) 1 M8x35 42766281 49.99 SGD
Shipped after 2018-06-26
40 M6 6 17 Trivalent White 17 31 1 1Box(40PC) 1 M6x40 42766236 62.99 SGD
Shipped after 2018-06-26
12 M5 5 15 Trivalent White 14 25 0.8 1Box(50PC) 1 M5x12 42766141 61.99 SGD
Shipped after 2018-06-26
10 M5 5 15 Trivalent White 14 25 0.8 1Box(50PC) 1 M5x10 42766132 61.99 SGD
Shipped after 2018-06-25
30 M10 9 23 Trivalent White 22 49 1.5 1Box(20PC) 1 M10x30 42766351 55.99 SGD
Shipped after 2018-06-25
40 M8 7 20 Trivalent White 20 39 1.25 1Box(24PC) 1 M8x40 42766297 57.99 SGD
Shipped after 2018-06-26
12 M6 6 17 Trivalent White 17 31 1 1Box(40PC) 1 M6x12 42766193 50.99 SGD
Shipped after 2018-06-25
20 M5 5 15 Trivalent White 14 25 0.8 1Box(50PC) 1 M5x20 42766166 61.99 SGD
Shipped after 2018-06-26
45 M8 7 20 Trivalent White 20 39 1.25 1Box(24PC) 1 M8x45 42766306 54.99 SGD
Shipped after 2018-06-26
15 M5 5 15 Trivalent White 14 25 0.8 1Box(50PC) 1 M5x15 42766157 61.99 SGD
Shipped after 2018-06-26
35 M10 9 23 Trivalent White 22 49 1.5 1Box(20PC) 1 M10x35 42766367 58.99 SGD
Shipped after 2018-06-26
50 M8 7 20 Trivalent White 20 39 1.25 1Box(24PC) 1 M8x50 42766315 55.99 SGD
Shipped after 2018-06-26
30 M5 5 15 Trivalent White 14 25 0.8 1Box(50PC) 1 M5x30 42766184 63.99 SGD
Shipped after 2018-06-26
40 M10 9 23 Trivalent White 22 49 1.5 1Box(20PC) 1 M10x40 42766376 58.99 SGD
Shipped after 2018-06-26
12 M8 7 20 Trivalent White 20 39 1.25 1Box(24PC) 1 M8x12 42766263 51.99 SGD
Shipped after 2018-06-26
50 M6 6 17 Trivalent White 17 31 1 1Box(40PC) 1 M6x50 42766245 63.99 SGD
Shipped after 2018-06-26
25 M5 5 15 Trivalent White 14 25 0.8 1Box(50PC) 1 M5x25 42766175 62.99 SGD
Shipped after 2018-06-26
45 M10 9 23 Trivalent White 22 49 1.5 1Box(20PC) 1 M10x45 42766385 63.99 SGD
Shipped after 2018-06-26
20 M10 9 23 Trivalent White 22 49 1.5 1Box(20PC) 1 M10x20 42766333 60.99 SGD
Shipped after 2018-06-26
15 M10 9 23 Trivalent White 22 49 1.5 1Box(20PC) 1 M10x15 42766324 55.99 SGD
Shipped after 2018-06-26
10 M8 7 20 Trivalent White 20 39 1.25 1Box(24PC) 1 M8x10 42766254 55.99 SGD
Shipped after 2018-06-26
35 M6 6 17 Trivalent White 17 31 1 1Box(40PC) 1 M6x35 42766227 52.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2017-10-03 12:28:49
I was screwing parts that I remove frequently, but after changing to this product I became able to remove without using a screwdriver and workability improved. Although it is using it for a hot and hot place, the trouble has not happened. Because the size of the M5 10 is handling and few handling shops available for purchase here I am saved because I can buy it here.
This review is about item#42766132.
It is used as a part of a music stand.
5
From Japan
On 2016-06-15 19:17:24
Furniture was good size, I wanted a number, so it was good in a box.
This review is about item#42766141.
Vegetable harvesting stand
5
From Japan
On 2014-07-01 12:24:00
It was perfect for the bolt of the movement of the wheel of the vegetable harvesting cart.
This review is about item#42766272.

Related Products