Buy more than* S$200* and get FREE SHIPPING

Black Yuriya makeup screw No. 1 (iron / trivalent white) (small box)

Dimensions H1 (mm)
0.5
Dimensions D (mm)
11
Dimension H (mm)
5
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Nominal Designation of Screw Dimensions d1 (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Nominal Designation of Screw Dimensions d1 (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 M3 - 0.5 23 *[No return] You cannot return this product. For details, see FAQ. 1box(1000pc) 1 M3 x23 44253282 169.99 SGD
Shipped after 2018-03-06
10 M4 - 0.7 18 *[No return] You cannot return this product. For details, see FAQ. 1box(1000pc) 1 M4 x18 44253291 139.99 SGD
Shipped after 2018-02-21
- M4 10 0.7 10   1box(1000pc) 1 M4 x10 42768634 119.99 SGD
Shipped after 2018-03-22
ADD TO CART

Related Products