Buy more than* S$200* and get FREE SHIPPING

White Yuriya makeup screw No. 3 (iron / trivalent white) (small box)

Dimensions H1 (mm)
1
Dimensions d1 (mm)
16
Dimensions b (mm)
1
Dimensions C (mm)
12
Dimensions D (mm)
17
Dimension H (mm)
7
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 26 1box(300pc) 1 M6 x26 42769745 119.99 SGD
In stock
M5 0.8 9 1box(300pc) 1 M5 x9 42769614 75.99 SGD
In stock
ADD TO CART

Related Products