Buy more than* S$200* and get FREE SHIPPING

Flange Bolt

5.00 (6)
Surface Processing
Black
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions K1 (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)0.8 (Min)11.05 10 1 15 M6 (Max)14 (Min)3.6 (Max)6 1Pack(5PC) 1 M6x15 42778154 4.32 SGD
In stock
(min)1 (min)13.25 12 1.25 20 M8 (max)17.5 (min)4.8 (max)8 1Pack(2PC) 1 M8x20 42778163 4.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for engine room
5
From Japan
On 2017-02-10 16:21:24
Because stainless steel black is not readily available, it is very precious.
This review is about item#42778154.
Motorcycle Restore
5
From Japan
On 2016-08-22 16:26:20
Rust of bolts in the step of the scooter was bad so I used it because the color of the original bolt used for replacement is similar. The color had no discomfort at all and it was as expected.
This review is about item#42778154.
Bonnet mounting
5
From Japan
On 2016-06-09 17:10:49
I was looking for the bolt of the M6 ​​size and I was able to purchase it here at just good timing. The feeling is also perfect. Because we have a large selection of products, we are planning to use it again.
This review is about item#42778154.
bike
5
From Japan
On 2015-12-02 19:16:29
It arrived immediately.
This review is about item#42778154.
Motorcycle Repair
5
From Japan
On 2015-11-18 20:15:43
It is very bought that it is a bolt of a shape that is not often in a large-sized home center, and because it does not need so much, so it is pack selling. ,
This review is about item#42778163.
motorcycle
5
From Japan
On 2015-10-16 19:42:17
Although it is a bolt nut, quality is also good and there are many types, but there is no special bolt.
This review is about item#42778154.

Related Products