Buy more than* S$200* and get FREE SHIPPING

Tensile Strength Grade 10.9 Hex Head Fine Bolt, P-1.5, Iron

3.00 (1)
Surface Processing
Cloth
Pitch
1.5
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M24 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24x75 1.5 42227272 12.39 SGD
In stock
M24 70   1PC 1 24x70 1.5 42227263 13.16 SGD
In stock
M12 80   1Pack(2PC) 1 M12x80 42778312 5.92 SGD
In stock
M12 70   1Pack(2PC) 1 M12x70 42778303 5.29 SGD
In stock
M12 60   1Pack(2PC) 1 M12x60 42778294 4.76 SGD
In stock
M12 45   1Pack(2PC) 1 M12x45 42778276 4.66 SGD
In stock
M12 20   1Pack(3PC) 1 M12x20 42778224 4.63 SGD
In stock
M12 90   1PC 1 M12x90 42778321 4.57 SGD
In stock
M12 35   1Pack(3PC) 1 M12x35 42778251 4.76 SGD
In stock
M12 30   1Pack(3PC) 1 M12x30 42778242 4.70 SGD
In stock
M12 25   1Pack(3PC) 1 M12x25 42778233 4.66 SGD
In stock
M12 50   1Pack(2PC) 1 M12x50 42778285 4.76 SGD
In stock
M12 40   1Pack(2PC) 1 M12x40 42778267 4.66 SGD
In stock
M12 100   1PC 1 M12x100 42778337 4.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Auto Repair
3
From Japan
On 2013-01-23 03:39:02
Specifications. There is no problem in particular.
This review is about item#42778233.

Related Products