Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Dimension S (inch) Dimensions b (mm) Dimension H (mm) Length (inch) Nominal Designation of Screw Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension S (inch) Dimensions b (mm) Dimension H (mm) Length (inch) Nominal Designation of Screw Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 1-1/4 16 7 3/4 7/16 20 1PC 1 7/16-20x3/4 42783352 4.99 SGD
Shipped after 2018-06-25
- 1-1/8 14 6 5/8 3/8 24 1pc 1 3/8-24 x5/8 42783264 6.99 SGD
Shipped after 2018-06-26
- 1-3/8 19 8 1-1/2 1/2 20 1pc 1 1/2-20 x1"1/2 42783395 14.99 SGD
Shipped after 2018-06-26
- - - - 1-1/4 No.10 32 1pc 1 #10-32 x1"1/4 42783115 5.99 SGD
Shipped after 2018-06-26
- 7/8 11 4 2-1/2 1/4 28 1pc 1 1/4-28 x2"1/2 42783185 10.99 SGD
Shipped after 2018-06-26
- 1-1/8 14 6 3-1/2 3/8 24 1pc 1 3/8-24 x3"1/2 42783316 22.99 SGD
Shipped after 2018-06-26
- 2 28 12 2 3/4 16 1pc 1 3/4-16 x2" 42783596 43.99 SGD
Shipped after 2018-06-26
- 1 12.5 5 2-1/2 5/16 24 1pc 1 5/16-24 x2"1/2 42783237 11.99 SGD
Shipped after 2018-06-26
- 1-1/8 14 6 2-1/2 3/8 24 1pc 1 3/8-24 x2"1/2 42783307 14.99 SGD
Shipped after 2018-06-26
- 1-3/8 19 8 3 1/2 20 1pc 1 1/2-20 x3" 42783456 31.99 SGD
Shipped after 2018-06-26
- 7/8 11 4 5 1/4 28 1pc 1 1/4-28 x5" 42783194 21.99 SGD
Shipped after 2018-06-26
- 1-1/4 16 7 3 7/16 20 1pc 1 7/16-20 x3" 42783386 37.99 SGD
Shipped after 2018-06-26
- 1-3/8 19 8 2 1/2 20 1pc 1 1/2-20 x2" 42783413 22.99 SGD
Shipped after 2018-06-26
- - 20.5 9 1 9/16 18 1pc 1 9/16-18 x1" 42783492 41.99 SGD
Shipped after 2018-06-26
- 1-5/8 23.5 10 3/4 5/8 18 1pc 1 5/8-18 x3/4 42783517 31.99 SGD
Shipped after 2018-06-26
- 1-1/8 14 6 45(mm) 3/8 24 1pc 1 3/8-24 x45 42783255 4.99 SGD
Shipped after 2018-06-25
- 1-1/8 14 6 7/8 3/8 24 1pc 1 3/8-24 x7/8 42783273 5.99 SGD
Shipped after 2018-06-25
- 7/8 11 4 2-1/4 1/4 28 1pc 1 1/4-28 x2"1/4 42783176 7.99 SGD
Shipped after 2018-06-25
- 1-1/4 16 7 1-1/2 7/16 20 1pc 1 7/16-20 x1"1/2 42783361 11.99 SGD
Shipped after 2018-06-25
- 1-1/4 16 7 2-1/2 7/16 20 1pc 1 7/16-20 x2"1/2 42783377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
British car maintenance
4
From Japan
On 2018-02-21 15:09:26
There is no problem at all, I am satisfied very much. However, it took the most days to use Monotaro until now. It is useless because it is a minor product.
This review is about item#42783203.
When repairing an American made microphone 70 years ago
5
From Japan
On 2017-06-19 16:40:11
It was possible to use it for color and nut 70 years ago without problem.
This review is about item#42783115.
To manufacture rifle
5
From Japan
On 2017-01-20 09:49:51
As a substitute for the decapping pin which comes about the die of RCBS, it cuts the head part instead of the original bolt and further processed it into needle shape with thunder and uses it. Unlike existing dies, work noise is very small! It is! Thread of this standard, and stainless steel, I think this length is close to impossible to obtain individually, so it is very helpful (^ O ^)
This review is about item#42783194.
bike
1
From Japan
On 2016-02-21 01:42:49
I hope not only iron cloth but UNIQLO, sten's lineup will be increased.
This review is about item#42783124.
Attaching the rear pillar bar
5
From Japan
On 2015-06-24 08:22:05
It was a screw of special size, it was good that it was early days with screws alone, while it was not possible to order from the maker's joint sales with screws alone. However, it is annoying when selecting the same thing, even if there are things that take days.
This review is about item#42783352.

Related Products