Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hex Bolt, Screw Thread, Left

4.78 (9)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 About 8.1 7 0.7 20 M4 1PC 1 4x20 42246041 6.99 SGD
Shipped after 2018-04-24
2.8 About 8.1 7 0.7 10 M4 1PC 1 4x10 42246032 4.99 SGD
In stock
7 About 19.6 17 1.5 30 M10 1PC 1 10x30 42246251 12.99 SGD
Shipped after 2018-04-27
2.8 About 8.1 7 0.7 25 M4 1PC 1 4x25 42246057 6.99 SGD
Shipped after 2018-04-24
10 About 27.7 24 2 70 M16 1PC 1 16x70 42246321 36.99 SGD
Shipped after 2018-04-27
10 About 27.7 24 2 35 M16 1PC 1 16x35 42246303 29.99 SGD
Shipped after 2018-04-27
10 About 27.7 24 2 50 M16 1PC 1 16x50 42246312 29.99 SGD
Shipped after 2018-04-27
8 About 21.9 19 1.75 60 M12 1PC 1 12x60 42246276 22.99 SGD
Shipped after 2018-04-27
8 About 21.9 19 1.75 30 M12 1PC 1 12x30 42246267 13.99 SGD
Shipped after 2018-04-27
10 About 27.7 24 2 30 M16 1PC 1 16x30 42246294 29.99 SGD
Shipped after 2018-05-07
8 About 21.9 19 1.75 80 M12 1PC 1 12x80 42246285 22.99 SGD
Shipped after 2018-04-27
7 About 19.6 17 1.5 25 M10 1PC 1 10x25 42246242 11.99 SGD
Shipped after 2018-05-07
7 About 19.6 17 1.5 20 M10 1PC 1 10x20 42246233 10.99 SGD
Shipped after 2018-05-07
5.5 About 15 13 1.25 35 M8 1PC 1 M8x35 42786247 6.99 SGD
In stock
4 About 11.5 10 1 50 M6 1PC 1 M6x50 42786213 6.99 SGD
In stock
5.5 About 15 13 1.25 16 M8 1PC 1 M8x16 42786231 5.99 SGD
In stock
5.5 About 15 13 1.25 80 M8 1PC 1 M8x80 42786274 10.99 SGD
In stock
4 About 11.5 10 1 40 M6 1PC 1 M6x40 42786204 5.99 SGD
In stock
4 About 11.5 10 1 35 M6 1PC 1 M6x35 42786195 6.99 SGD
Shipped after 2018-05-07
7 About 19.6 17 1.5 70 M10 1PC 1 M10x70 42786344 17.99 SGD
Shipped after 2018-05-07
7 About 19.6 17 1.5 40 M10 1PC 1 M10x40 42786301 10.99 SGD
In stock
4 About 11.5 10 1 10 M6 1PC 1 6x10 42246111 7.99 SGD
Shipped after 2018-04-27
5.5 About 15 13 1.25 40 M8 1PC 1 M8x40 42786256 8.99 SGD
In stock
3.5 About 9.2 8 0.8 8 M5 1Pack(2PC) 1 M5x8 42786134 5.99 SGD
In stock
2.8 About 8.1 7 0.7 15 M4 1PC 1 M4x15 42786125 6.99 SGD
Shipped after 2018-05-07
2.8 About 8.1 7 0.7 12 M4 1PC 1 M4x12 42786116 4.99 SGD
In stock
10 About 27.7 24 2 45 M16 1PC 1 M16x45 42786432 29.99 SGD
Shipped after 2018-05-07
10 About 27.7 24 2 40 M16 1PC 1 M16x40 42786423 31.99 SGD
Shipped after 2018-05-07
10 About 27.7 24 2 100 M16 1PC 1 M16x100 42786441 30.99 SGD
Shipped after 2018-05-07
8 About 21.9 19 1.75 35 M12 1PC 1 M12x35 42786387 15.99 SGD
Shipped after 2018-04-27
8 About 21.9 19 1.75 25 M12 1PC 1 M12x25 42786371 12.99 SGD
In stock
5.5 About 15 13 1.25 20 M8 1PC 1 8x20 42246181 6.99 SGD
In stock
5.5 About 15 13 1.25 10 M8 1PC 1 M8x10 42786222 5.99 SGD
In stock
3.5 About 9.2 8 0.8 20 M5 1PC 1 5x20 42246102 6.99 SGD
Shipped after 2018-04-24
8 About 21.9 19 1.75 45 M12 1PC 1 M12x45 42786405 15.99 SGD
Shipped after 2018-04-27
8 About 21.9 19 1.75 40 M12 1PC 1 M12x40 42786396 15.99 SGD
Shipped after 2018-05-07
5.5 About 15 13 1.25 50 M8 1PC 1 M8x50 42786265 10.99 SGD
In stock
4 About 11.5 10 1 30 M6 1PC 1 M6x30 42786186 5.99 SGD
In stock
3.5 About 9.2 8 0.8 30 M5 1PC 1 M5x30 42786161 6.99 SGD
In stock
5.5 About 15 13 1.25 30 M8 1PC 1 8x30 42246206 8.99 SGD
Shipped after 2018-05-07
3.5 About 9.2 8 0.8 25 M5 1PC 1 M5x25 42786152 6.99 SGD
Shipped after 2018-05-07
3.5 About 9.2 8 0.8 16 M5 1PC 1 M5x16 42786143 4.99 SGD
In stock
8 About 21.9 19 1.75 50 M12 1PC 1 M12x50 42786414 12.99 SGD
In stock
7 About 19.6 17 1.5 15 M10 1PC 1 M10x15 42786283 -
Discontinued
[x]
5.5 About 15 13 1.25 90 M8 1PC 1 8x90 42246215 14.99 SGD
Shipped after 2018-04-27
5.5 About 15 13 1.25 100 M8 1PC 1 8x100 42246224 16.99 SGD
Shipped after 2018-05-07
4 About 11.5 10 1 25 M6 1PC 1 6x25 42246154 8.99 SGD
Shipped after 2018-05-07
4 About 11.5 10 1 20 M6 1PC 1 6x20 42246145 6.99 SGD
Shipped after 2018-05-07
4 About 11.5 10 1 16 M6 1PC 1 6x16 42246136 6.99 SGD
Shipped after 2018-04-27
4 About 11.5 10 1 12 M6 1PC 1 6x12 42246127 7.99 SGD
Shipped after 2018-04-27
7 About 19.6 17 1.5 60 M10 1PC 1 M10x60 42786335 16.99 SGD
In stock
7 About 19.6 17 1.5 45 M10 1PC 1 M10x45 42786317 12.99 SGD
Shipped after 2018-04-27
3.5 About 9.2 8 0.8 10 M5 1PC 1 5x10 42246075 5.99 SGD
Shipped after 2018-04-24
2.8 About 8.1 7 0.7 6 M4 1PC 1 4x6 42246014 5.99 SGD
Shipped after 2018-04-24
8 About 21.9 19 1.75 20 M12 1PC 1 M12x20 42786362 13.99 SGD
Shipped after 2018-05-07
7 About 19.6 17 1.5 80 M10 1PC 1 M10x80 42786353 21.99 SGD
Shipped after 2018-05-07
7 About 19.6 17 1.5 50 M10 1PC 1 M10x50 42786326 18.99 SGD
Shipped after 2018-05-07
5.5 About 15 13 1.25 25 M8 1PC 1 8x25 42246197 6.99 SGD
In stock
5.5 About 15 13 1.25 15 M8 1PC 1 8x15 42246172 6.99 SGD
Shipped after 2018-04-27
5.5 About 15 13 1.25 12 M8 1PC 1 8x12 42246163 8.99 SGD
Shipped after 2018-04-27
3.5 About 9.2 8 0.8 15 M5 1PC 1 5x15 42246093 5.99 SGD
Shipped after 2018-04-24
3.5 About 9.2 8 0.8 12 M5 1PC 1 5x12 42246084 5.99 SGD
Shipped after 2018-04-24
2.8 About 8.1 7 0.7 8 M4 1PC 1 4x8 42246023 9.99 SGD
Shipped after 2018-04-24
2.8 About 8.1 7 0.7 30 M4 1PC 1 4x30 42246066 6.99 SGD
Shipped after 2018-04-24
7 About 19.6 17 1.5 35 M10 1PC 1 M10x35 42786292 9.99 SGD
In stock
4 About 11.5 10 1 15 M6 1PC 1 M6x15 42786177 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Jig tool for buffing work
3
From Japan
On 2017-10-16 21:42:33
I wanted M8 x 120 but not M 8 x 100 in length. . .
This review is about item#42246224.
Machine maintenance
5
From Japan
On 2017-09-12 00:25:20
It was very helpful to me because I could not find a local home center or a specialty shop though.
This review is about item#42786143.
Moped carburetor
5
From Japan
On 2017-05-19 14:17:14
The bolt fixing the accelerator cable bracket of the moped carburetor was broken in the middle of the work with the left thread of the M5, and it was said that it was made to order at a neighborhood screw specialty shop, even at a rather large home center Is abandoned that size is said to be from M6. I went to MonotaRo when I searched on the net. It is really helpful to ship from a small number of items with stock items. As expected it is Mr. MonotaRo, there is no thing nothing.
This review is about item#42786134.
Repair of drill chuck
5
From Japan
On 2016-10-22 06:48:28
Since the press screw of the drill chuck was broken, I bought this item. I put a groove on my head and instantly glue it and turn it with a minus and it will be durable from the beginning and it will be satisfied.
This review is about item#42786177.
Maintenance of machine tools
5
From Japan
On 2016-08-16 17:28:41
The left screw is difficult to purchase in book units, it is saved. It can be used without problems.
This review is about item#42786143.
Stopper for blade of mowing machine
5
From Japan
On 2015-03-21 15:30:24
Replacing the attachment of the mowing blade to a new product, because the length was insufficient with the conventional bolt, perfect for purchase use size etc. Perfect for stainless steel because there is no chance at work time satisfactory enough
This review is about item#42786256.
Used for high speed cutting machine.
5
From Japan
On 2014-06-03 14:06:29
It is surprising that it is an instant delivery. Even if ordered by the parts to the maker it was said that the delivery date is about one week, it was good to look for it at the original bad. I was saved because my work was not interrupted.
This review is about item#42786423.
Because we need left-right symmetrical objects for fixing the handle of the welfare equipment, we arranged the left screw
5
From Japan
On 2014-05-28 14:04:25
There is no problem in particular.
This review is about item#42786204.
Repair of snowplough machine
5
From Japan
On 2013-08-31 18:22:47
Left screw ... I was searching ... There was not anywhere in the local screw shop. It was with MonotaRO It is amazing thing! It is! It is! It is! It is saved. With this, we can also repair snowplows. I'm really thankful to you.
This review is about item#42786362.

Related Products