Buy more than* S$200* and get FREE SHIPPING

Hex Head Fine Screw, Half Thread, Iron, Trivalent White

4.40 (5)
Material
Iron
...see all>
Product Options
ADD TO CART
Surface Processing Screw Length (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Screw Length (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent White 46 1.5 70 M20 1PC 1 M20x70 42790124 10.99 SGD
Shipped after 2018-01-22
Trivalent White 38 1.5 110 M16 1PC 1 M16x110 42790115 12.99 SGD
Shipped after 2018-01-23
Trivalent White 34 1.5 70 M14 1PC 1 M14x70 42790106 5.99 SGD
Shipped after 2018-01-23
Trivalent White 30 1.25 55 M12 1Pack(2PC) 1 M12x55 42790072 5.99 SGD
Shipped after 2018-01-22
Trivalent White 30 1.25 60 M12 1Pack(2PC) 1 M12x60 42790081 5.99 SGD
Shipped after 2018-01-22
Trivalent White 30 1.25 50 M12 1Pack(2PC) 1 M12x50 42790063 4.99 SGD
Shipped after 2018-01-22
Trivalent White 30 1.25 40 M12 1Pack(2PC) 1 M12x40 42790054 4.99 SGD
Shipped after 2018-01-22
Trivalent White 30 1.25 100 M12 1PC 1 M12x100 42790097 4.99 SGD
Shipped after 2018-01-22
Trivalent White 26 1.25 80 M10 1Pack(2PC) 1 M10x80 42790036 4.99 SGD
Shipped after 2018-01-22
Trivalent White 26 1.25 75 M10 1Pack(2PC) 1 M10x75 42790027 5.99 SGD
Shipped after 2018-01-23
Trivalent White 26 1.25 50 M10 1Pack(3PC) 1 M10x50 42789984 4.99 SGD
Shipped after 2018-01-22
Trivalent White 26 1.25 45 M10 1Pack(3PC) 1 M10x45 42789975 4.99 SGD
Shipped after 2018-01-22
Trivalent White 26 1.25 70 M10 1Pack(2PC) 1 M10x70 42790011 4.99 SGD
Shipped after 2018-01-22
Trivalent White 30 1.25 65 M10 1Pack(2PC) 1 M10x65 42790002 5.99 SGD
Shipped after 2018-01-23
Trivalent White 26 1.25 60 M10 1Pack(2PC) 1 M10x60 42789993 4.99 SGD
Shipped after 2018-01-22
Trivalent White 26 1.25 35 M10 1Pack(3PC) 1 M10x35 42789966 9.99 SGD
Shipped after 2018-01-23
TrivalentWhite 26 1.25 90 M10 1Pack(2PC) 1 M10x90 42790045 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Hitch Mounting
4
From Japan
On 2017-04-18 05:32:28
I used it to process and attach the hitch member to the aero. It was not big enough for a nearby big home center, but I found it with Monotaro at online search and ordered immediately. Thank you for shipping it even though it was Sunday.
This review is about item#42790045.
Stationary fixation of do-it-yourself carpenter
3
From Japan
On 2016-06-03 23:58:35
It was saved because there was not in the nearby home center. I would appreciate it if you can arrange a bit longer (about 100 mm).
This review is about item#42790036.
Motorcycle maintenance
5
From Japan
On 2015-05-19 21:28:15
At the home center, we do not sell these special bolts. Although I went around several times, even if there was, it was up to 60 mm under the neck. Really, it is saved.
This review is about item#42790097.
Motorcycle maintenance
5
From Japan
On 2014-05-23 23:50:55
Although it is quite hard to find it, I am satisfied with the easy way to obtain it with Monotaro.
This review is about item#42790036.
Automobile maintenance engine overhaul
5
From Japan
On 2014-05-21 08:29:14
Product has no problem at all. The price is also not cheap, but it is a bit special, so it seems like I can not help it. The consumption tax and ordinary shipping fee and cash on delivery commission by just 4 bolts, become a surprising price when it becomes positive. Together with something, I have to buy it with a tie, is not it? Please give us a thought.
This review is about item#42790097.

Related Products