Buy more than* S$200* and get FREE SHIPPING

Hex Head Fine Screw, Half Thread, Iron, Chromate

4.33 (3)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Screw Length (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Screw Length (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 30 1.25 90 1PC 1 M12x90 42790167 4.63 SGD
Shipped after 2017-11-27
M10 26 1.25 100 1Pack(2PC) 1 M10x100 42790142 5.07 SGD
Shipped after 2017-11-27
M20 46 1.5 100 1PC 1 M20x100 42790194 -
Discontinued
[x]
M16 38 1.5 90 1PC 1 M16x90 42790185 5.92 SGD
Shipped after 2017-11-27
M14 34 1.5 70 1PC 1 M14x70 42790176 4.63 SGD
Shipped after 2017-11-28
M12 30 1.25 80 1Pack(2PC) 1 M12x80 42790151 6.19 SGD
Shipped after 2017-11-27
M10 26 1.25 60 1Pack(3PC) 1 M10x60 42790133 4.89 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2016-07-18 15:38:21
Finally I could purchase the length I wanted. It was quite difficult, so I got it.
This review is about item#42790142.
Fix the engine to the engine stand
5
From Japan
On 2014-10-23 14:22:33
It was saved because pt 1.25 was hard to find by looking for this thickness and length. (Most commercially available items are for pt 1.5.)
This review is about item#42790167.
Used for car spare tire fixing bolt
3
From Japan
On 2013-09-06 02:22:35
I have ordered bolts that are shorter than the standard because they fix the temperer tires although they are not used yet. It was hard to find.
This review is about item#42790167.

Related Products