Buy more than* S$200* and get FREE SHIPPING

Hex Bolts Half-Thread

Nominal Designation of Screw
M10
Screw Length (mm)
26
Pitch
1.25
...see all>
Product Options
ADD TO CART
Surface Processing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 45 1pack(3pc) 1 M10 x45 42790203 4.99 SGD
In stock
Uniqlo Iron 55 1Pack(3PC) 1 M10x55 42790212 4.99 SGD
In stock
ADD TO CART

Related Products