Buy more than* S$200* and get FREE SHIPPING

NS Flange Plug

Nominal Designation of Screw
G1/2
Outer Diameter d (mm)
20.955
Double-sided Width (S)(mm)
10
Dimension K(mm)
About 1.9
Dimensions d2 (mm)
19.793
Dimensions b (mm)
0.9
Surface Processing
Cloth
Dimensions E (mm)
(Min)2
Dimension t (mm)
(Min)6.5
Number of Threads
14
Length (mm)
12
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G1/2 42792565 5.99 SGD
In stock
ADD TO CART

Related Products