Buy more than* S$200* and get FREE SHIPPING

TORX Head Socket Cap Screw, Flat Head, TORX Dish Cap, New JIS, SCM435, Black Oxide

5.00 (3)
Material
SCM435
...see all>
Product Options
ADD TO CART
Pitch Dimensions dk (mm) Length (mm) Dimensions ds (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions I (mm) Surface Processing Dimension r (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimensions dk (mm) Length (mm) Dimensions ds (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions I (mm) Surface Processing Dimension r (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 (Maximum) 8.96 / (Min) 7.53 20 (Maximum) 4.00 / (Min) 3.82 T20 M4 - (Maximum) 2.48 (Min) 1.05 Black oxide finish (Min) 0.2 3.94 1Pack(9PC) 1 M4x20 42792942 4.99 SGD
Shipped after 2018-01-22
1.25 (max)17.92/(min)15.24 20 (max)8.00/(min)7.78 T40 M8 - (max)4.96 (min)2.35 Black oxide finish (min)0.4 6.76 1Pack(6PC) 1 M8x20 42793055 9.99 SGD
Shipped after 2018-01-22
1.25 - 35 (max)8.00(min)7.78 T40 M8 (max)17.92(min)15.24 (max)4.96 (min)2.35 Black oxide finish (min)0.4 6.76 1Pack(5PC) 1 M8x35 41454743 5.99 SGD
Shipped after 2018-01-22
1.25 (max)17.92/(min)15.24 16 (max)8.00/(min)7.78 T40 M8 - (max)4.96 (min)2.35 Black oxide finish (min)0.4 6.76 1Pack(7PC) 1 M8x16 42793046 5.99 SGD
Shipped after 2018-01-22
1 (max)13.44/(min)11.34 25 (max)6.00/(min)5.82 T30 M6 - (max)3.72 (min)1.65 Black oxide finish (min)0.25 5.61 1Pack(7PC) 1 M6x25 42793037 5.99 SGD
Shipped after 2018-01-22
1 (max)13.44/(min)11.34 15 (max)6.00/(min)5.82 T30 M6 - (max)3.72 (min)1.65 Black oxide finish (min)0.25 5.61 1Pack(9PC) 1 M6x15 42793003 4.99 SGD
In stock
1.25 (max)17.92/(min)15.24 40 (max)8.00/(min)7.78 T40 M8 - (max)4.96 (min)2.35 Black oxide finish (min)0.4 6.76 1Pack(4PC) 1 M8x40 42793073 4.99 SGD
Shipped after 2018-01-22
0.8 (max)11.20/(min)9.43 25 (max)5.00/(min)4.82 T25 M5 - (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(8PC) 1 M5x25 42792976 4.99 SGD
In stock
0.7 (max)8.96/(min)7.53 6 (max)4.00/(min)3.82 T20 M4 - (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(12PC) 1 M4x6 42792933 -
Discontinued
[x]
1 - 15 (max)6.00(min)5.82 T30 M6 (max)13.44(min)11.34 (max)3.72 (min)1.65 Black oxide finish (min)0.25 5.61 1Pack(9PC) 1 M6x15 41454682 5.99 SGD
Shipped after 2018-01-22
0.8 - 8 (max)5.00(min)4.82 T25 M5 (max)11.20(min)9.43 (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(10PC) 1 M5x8 41454603 4.99 SGD
In stock
0.8 - 30 (max)5.00(min)4.82 T25 M5 (max)11.20(min)9.43 (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(7PC) 1 M5x30 41454673 4.99 SGD
In stock
0.8 - 12 (max)5.00(min)4.82 T25 M5 (max)11.20(min)9.43 (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(10PC) 1 M5x12 41454621 4.99 SGD
Shipped after 2018-01-23
0.8 - 10 (max)5.00(min)4.82 T25 M5 (max)11.20(min)9.43 (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(10PC) 1 M5x10 41454612 4.99 SGD
In stock
0.7 - 15 (max)4.00(min)3.82 T20 M4 (max)8.96(min)7.53 (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(10PC) 1 M4x15 41454567 5.99 SGD
Shipped after 2018-01-22
0.7 - 16 (max)4.00(min)3.82 T20 M4 (max)8.96(min)7.53 (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(10PC) 1 M4x16 41454576 5.99 SGD
Shipped after 2018-01-22
0.7 - 12 (max)4.00(min)3.82 T20 M4 (max)8.96(min)7.53 (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(10PC) 1 M4x12 41454551 4.99 SGD
In stock
0.5 - 6 (max)3.00(min)2.86 T10 M3 (max)6.72(min)5.54 (max)1.86 (min)0.7 Black oxide finish (min)0.1 2.83 1Pack(12PC) 1 M3x6 41454497 4.99 SGD
Shipped after 2018-01-22
0.5 - 8 (max)3.00(min)2.86 T10 M3 (max)6.72(min)5.54 (max)1.86 (min)0.7 Black oxide finish (min)0.1 2.83 1Pack(12PC) 1 M3x8 41454506 4.99 SGD
In stock
0.7 - 8 (max)4.00(min)3.82 T20 M4 (max)8.96(min)7.53 (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(12PC) 1 M4x8 41454533 4.99 SGD
In stock
0.7 - 25 (max)4.00(min)3.82 T20 M4 (max)8.96(min)7.53 (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(8PC) 1 M4x25 41454594 5.99 SGD
Shipped after 2018-01-22
0.7 - 10 (max)4.00(min)3.82 T20 M4 (max)8.96(min)7.53 (max)2.48 (min)1.05 Black oxide finish (min)0.2 3.94 1Pack(10PC) 1 M4x10 41454542 4.99 SGD
In stock
0.8 (Maximum) 11.20 / (Min) 9.43 15 (Maximum) 5.00 / (Min) 4.82 T25 M5 - (Max)3.1 (Min)1.05 Blackoxidefinish (Min)0.2 4.52 1Pack(10PC) 1 M5x15 42792967 4.99 SGD
In stock
1 (Maximum) 13.44 / (Min) 11.34 20 (Maximum) 6.00 (minimum) 5.82 T30 M6 - (Maximum) 3.72 (Min) 1.65 Black oxide finish (Min) 0.25 5.61 1Pack(8PC) 1 M6x20 41454707 4.99 SGD
In stock
1 (max)13.44/(min)11.34 12 (max)6.00/(min)5.82 T30 M6 - (max)3.72 (min)1.65 Black oxide finish (min)0.25 5.61 1Pack(10PC) 1 M6x12 42792994 5.99 SGD
Shipped after 2018-01-22
0.5 (max)6.72/(min)5.54 10 (max)3.00/(min)2.86 T10 M3 - (max)1.86 (min)0.7 Black oxide finish (min)0.1 2.83 1Pack(12PC) 1 M3x10 42792924 4.99 SGD
In stock
1.25 - 25 (max)8.00(min)7.78 T40 M8 (max)17.92(min)15.24 (max)4.96 (min)2.35 Black oxide finish (min)0.4 6.76 1Pack(5PC) 1 M8x25 41454725 9.99 SGD
Shipped after 2018-01-22
1 - 16 (max)6.00(min)5.82 T30 M6 (max)13.44(min)11.34 (max)3.72 (min)1.65 Black oxide finish (min)0.25 5.61 1Pack(9PC) 1 M6x16 41454691 5.99 SGD
Shipped after 2018-01-22
0.8 - 20 (max)5.00(min)4.82 T25 M5 (max)11.20(min)9.43 (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(9PC) 1 M5x20 41454655 4.99 SGD
In stock
0.8 - 18 (max)5.00(min)4.82 T25 M5 (max)11.20(min)9.43 (max)3.1 (min)1.4 Black oxide finish (min)0.2 4.52 1Pack(9PC) 1 M5x18 41454646 5.99 SGD
Shipped after 2018-01-22
1.25 (max)17.92/(min)15.24 30 (max)8.00/(min)7.78 T40 M8 - (max)4.96 (min)2.35 Black oxide finish (min)0.4 6.76 1Pack(5PC) 1 M8x30 42793064 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
A little dress up
5
From Japan
On 2017-11-08 04:44:11
The tools assembled with the positive screws sometimes hurt their heads at the time of maintenance, and they are changing to Torx each time. I like it because it looks better as well. Black dyeing is a type without gloss and accuracy is no problem.
This review is about item#41454603.
Car steering lock
5
From Japan
On 2017-05-17 22:49:35
Rust started to bolt purchased at the car shop so it is for replacement. Because it is a black bolt in black steering, it is inconspicuous, so it is difficult to notice it as a hex robe.
This review is about item#42792967.
For fixing the center plate of the Nissan manual transmission
5
From Japan
On 2014-05-14 13:12:56
Used during disassembly and assembly. It was able to be used without any problem at all.
This review is about item#42793055.

Related Products