Buy more than* S$200* and get FREE SHIPPING

Socket Flange Screw, Iron, Trivalent Black

5.00 (1)
Surface Processing
Trivalent black
...see all
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Dimension F (mm) Pitch Screw Length b (mm) Length (mm) Type Material Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension W (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Dimension F (mm) Pitch Screw Length b (mm) Length (mm) Type Material Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension W (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum) 5.723 5 (Maximum) 10.7 1 18 20 Full Thread SCM435 M6 10 6 12.5 (Minimum) 1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x20 41485062 4.35 SGD
In stock
(min)6.863 6 (max)14.6 1.25 22 12 - SCM435 M8 13 8 17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x12 41485105 4.26 SGD
Shipped after 2017-02-27
(min)4.548 4 (max)11 0.8 - 8 - SCM435 M5 8.5 5 11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M5x8 41484956 4.23 SGD
Shipped after 2017-02-27
(min)4.548 4 (max)11 0.8 - 15 - SCM435 M5 8.5 5 11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M5x15 41484983 4.26 SGD
Shipped after 2017-02-27
(min)2.873 2.5 (max)7.5 0.5 - 8 - SCM435 M3 5.5 3 7.5 (min)0.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M3x8 41484895 4.17 SGD
Shipped after 2017-02-27
(min)5.723 5 (max)12.5 1 - 12 - SCM435 M6 10 6 12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x12 41485026 4.26 SGD
Shipped after 2017-02-27
(min)2.873 2.5 (max)7.5 0.5 - 6 - SCM435 M3 5.5 3 7.5 (min)0.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M3x6 41484886 4.17 SGD
Shipped after 2017-02-27
(min)6.863 6 (max)14.6 1.25 22 18 - SCM435 M8 13 8 17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x18 41485123 4.39 SGD
Shipped after 2017-02-27
(min)5.723 5 (max)10.7 1 - 16 - SCM435 M6 10 6 12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x16 41485053 4.26 SGD
Shipped after 2017-02-27
(min)3.443 3 (max)9 0.7 - 10 - SCM435 M4 7 4 9 (min)0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M4x10 41484922 4.23 SGD
Shipped after 2017-02-27
(min)2.873 2.5 (max)7.5 0.5 - 10 - SCM435 M3 5.5 3 7.5 (min)0.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M3x10 41484904 4.17 SGD
Shipped after 2017-02-27
(min)5.723 5 (max)10.7 1 - 30 - SCM435 M6 10 6 12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x30 41485087 4.35 SGD
Shipped after 2017-02-27
(min)5.723 5 (max)10.7 1 - 25 - SCM435 M6 10 6 12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x25 41485071 4.35 SGD
In stock
(min)5.723 5 (max)12.5 1 - 10 - SCM435 M6 10 6 12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x10 41485017 4.26 SGD
Shipped after 2017-02-27
(min)4.548 4 (max)11 0.8 - 16 - SCM435 M5 8.5 5 11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M5x16 41484992 4.23 SGD
Shipped after 2017-02-27
(min)6.863 6 (max)14.6 1.25 22 35 - SCM435 M8 13 8 17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x35 41485141 4.39 SGD
In stock
(min)4.548 4 (max)11 0.8 - 30 - SCM435 M5 8.5 5 11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M5x30 41485001 4.32 SGD
Shipped after 2017-02-27
(min)5.723 5 (max)12.5 1 - 14 - SCM435 M6 10 6 12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M6x14 41485035 4.26 SGD
Shipped after 2017-02-27
(min)4.548 4 (max)11 0.8 - 12 - SCM435 M5 8.5 5 11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M5x12 41484974 4.26 SGD
Shipped after 2017-02-27
(min)4.548 4 (max)11 0.8 - 10 - SCM435 M5 8.5 5 11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M5x10 41484965 4.26 SGD
Shipped after 2017-02-27
(min)3.443 3 (max)9 0.7 - 6 - SCM435 M4 7 4 9 (min)0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M4x6 41484913 4.17 SGD
Shipped after 2017-02-27
(min)3.443 3 (max)9 0.7 - 15 - SCM435 M4 7 4 9 (min)0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M4x15 41484947 4.23 SGD
Shipped after 2017-02-27
(min)6.863 6 (min)14.6 1.25 22 30 - Iron M8 13 8 (max)17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x30 42798542 4.39 SGD
Shipped after 2017-02-27
(min)4.548 4 (min)9.3 0.8 - 25 - Iron M5 8.5 5 (max)11 (min)1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M5x25 42798497 4.26 SGD
Shipped after 2017-02-27
(min)3.443 3 (min)7.5 0.7 - 8 - Iron M4 7 4 (max)9 (min)8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M4x8 42798463 4.23 SGD
Shipped after 2017-02-27
(min)3.443 3 (min)7.5 0.7 - 14 - Iron M4 7 4 (max)9 (min)8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M4x14 42798472 4.23 SGD
Shipped after 2017-02-27
(min)9.149 8 (min)18 1.5 26 16 - Iron M10 16 10 (max)21 (min)2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x16 42798576 4.32 SGD
Shipped after 2017-02-27
(min)6.863 6 (min)14.6 1.25 22 20 - Iron M8 13 8 (max)17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x20 42798533 4.39 SGD
Shipped after 2017-02-27
(min)6.863 6 (min)14.6 1.25 22 15 - Iron M8 13 8 (max)17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x15 42798524 4.35 SGD
Shipped after 2017-02-27
(min)5.723 5 (min)10.7 1 - 40 - Iron M6 10 6 (max)12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M6x40 42798515 4.35 SGD
Shipped after 2017-02-27
(min)9.149 8 (min)18 1.5 26 25 - Iron M10 16 10 (max)21 (min)2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x25 42798585 4.48 SGD
Shipped after 2017-02-27
(min)6.863 6 (min)14.6 1.25 22 40 - Iron M8 13 8 (max)17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x40 42798551 4.45 SGD
In stock
(min)5.723 5 (min)10.7 1 - 8 - Iron M6 10 6 (max)12.5 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M6x8 42798506 4.23 SGD
Shipped after 2017-02-27
(min)11.429 10 (min)20.5 1.75 30 20 - Iron M12 18 12 (max)24 (min)2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x20 42798594 4.32 SGD
Shipped after 2017-02-27
(min)9.149 8 (min)18 1.5 26 15 - Iron M10 16 10 (max)21 (min)2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x15 42798567 4.39 SGD
Shipped after 2017-02-27
(min)11.429 10 (min)20.5 1.75 30 25 - Iron M12 18 12 (max)24 (min)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M12x25 42798603 5.19 SGD
Shipped after 2017-02-27
(Min) 5.723 5 (Maximum) 10.7 1 18 35 Half screw SCM435 M6 10 6 12.5 (Min) 1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M6x35 41485096 4.35 SGD
Shipped after 2017-02-27
(Min) 4.548 4 (Min) 9.3 0.8 16 20 All screw Iron M5 8.5 5 (Maximum) 11 (Min) 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M5x20 42798481 4.26 SGD
Shipped after 2017-02-27
(min)6.863 6 (max)14.6 1.25 22 25 - SCM435 M8 13 8 17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x25 41485132 4.35 SGD
Shipped after 2017-03-02
(min)6.863 6 (max)14.6 1.25 22 16 - SCM435 M8 13 8 17 (min)1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x16 41485114 4.35 SGD
Shipped after 2017-02-27
(min)3.443 3 (max)9 0.7 - 12 - SCM435 M4 7 4 9 (min)0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 M4x12 41484931 4.23 SGD
Shipped after 2017-02-27
(min)2.873 2.5 (max)7.5 0.5 - 5 - SCM435 M3 5.5 3 7.5 (min)0.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M3x5 41484877 4.17 SGD
Shipped after 2017-02-27
(Min) 5.723 5 (Maximum) 10.7 1 18 15 All screw SCM435 M6 10 6 12.5 (Min) 1.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M6x15 41485044 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use on the bike
5
From Japan
On 2016-11-08 14:40:47
Select the appearance to black bolt. Since even the receiving iron black Sten excluded. Likely to have than iron black dyed. Flange type so or is troublesome dropped the washer when removing. Squeezing your way and was in the bolt. Without problems is a feeling of use, as expected.
This review is about item#41485141.

Related Products