Buy more than* S$200* and get FREE SHIPPING

Low Head Screw

Surface Processing
Zinc black
Material
Iron
...see all
Product Options
ADD TO CART
Dimension t (mm) Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)4.2 1.25 16 13 M8 1.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x16 42801464 4.26 SGD
Shipped after 2017-07-25
(min)2.5 1 25 10 M6 1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M6x25 42801455 4.26 SGD
Shipped after 2017-07-25
(min)2.5 1 20 10 M6 1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M6x20 42801446 4.23 SGD
Shipped after 2017-07-25
(min)1.8 0.8 8 9 M5 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M5x8 42801394 4.23 SGD
Shipped after 2017-07-25
(min)1.8 0.8 25 9 M5 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M5x25 42801437 4.23 SGD
Shipped after 2017-07-25
(min)1.7 0.7 12 8 M4 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M4x12 42801367 4.17 SGD
Shipped after 2017-07-25
(min)1.8 0.8 6 9 M5 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M5x6 42801385 4.17 SGD
Shipped after 2017-07-25
(min)1.2 0.5 8 6 M3 1.3 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M3x8 42801324 4.17 SGD
Shipped after 2017-07-25
(min)4.2 1.25 25 13 M8 1.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x25 42801482 4.32 SGD
Shipped after 2017-07-25
(min)1.8 0.8 16 9 M5 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M5x16 42801421 4.23 SGD
Shipped after 2017-07-25
(min)1.8 0.8 12 9 M5 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M5x12 42801412 4.23 SGD
Shipped after 2017-07-25
(min)1.8 0.8 10 9 M5 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M5x10 42801403 4.23 SGD
Shipped after 2017-07-25
(min)1.2 0.5 10 6 M3 1.3 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M3x10 42801333 4.17 SGD
Shipped after 2017-07-25
(min)4.2 1.5 20 16 M10 1.5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x20 42801516 5.04 SGD
Shipped after 2017-07-25
(min)4.2 1.5 16 16 M10 1.5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x16 42801507 5.04 SGD
Shipped after 2017-07-25
(min)1.7 0.7 10 8 M4 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M4x10 42801351 4.17 SGD
Shipped after 2017-07-25
(Min)1.2 0.5 6 6 M3 1.3 1.5   1Pack(4PC) 1 M3x6 42801315 4.17 SGD
Shipped after 2017-07-25
(min)4.2 1.25 30 13 M8 1.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x30 42801491 4.61 SGD
Shipped after 2017-07-25
(min)4.2 1.25 20 13 M8 1.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x20 42801473 4.26 SGD
Shipped after 2017-07-25
(min)1.7 0.7 8 8 M4 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M4x8 42801342 4.17 SGD
Shipped after 2017-07-25
(min)1.7 0.7 16 8 M4 1.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M4x16 42801376 4.17 SGD
Shipped after 2017-07-25
ADD TO CART

Related Products