Buy more than* S$200* and get FREE SHIPPING

Button Head Bolt

Surface Processing
Cloth
Material
Iron
...see all
Product Options
ADD TO CART
Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Dimensions dk (mm) Length (inch) Hole Diameter (inch) Dimensions dk (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Dimensions dk (mm) Length (inch) Hole Diameter (inch) Dimensions dk (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max) 4.216 / (Min) 3.860 (Min)2.667 24 About 7.9 - 41702 (Hexagonalhole)3/16 (Maximum) 13.893 / (Min) 13.385 41775   1Pack(2PC) 1 5/16x3/4 42802374 4.93 SGD
In stock
(max)5.054/(min)4.699 (min)3.098 24 About 9.5 - 1-1/2 (Hexagonal hole) 7/32 (max)16.662/(min)16.154 3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8x1"1/2 42802401 13.53 SGD
In stock
(max)5.054/(min)4.699 (min)3.098 24 About 9.5 - 5/8 (Hexagonal hole) 7/32 (max)16.662/(min)16.154 3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-24x5/8 42802383 4.23 SGD
In stock
(max)2.565/(min)2.311 (min)1.778 32 About 4.8 - 1-3/4 (Hexagon socket) 1/8 (max)9.169/(min)8.813 No.10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #10x1"3/4 42802331 6.83 SGD
In stock
(max)2.565/(min)2.311 (min)1.778 32 About 4.8 - 7/8 (Hexagon socket) 1/8 (max)9.169/(min)8.813 No.10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10-32x7/8 42802304 4.32 SGD
In stock
(max)2.565/(min)2.311 (min)1.778 32 About 4.8 - 1 (Hexagon socket) 1/8 (max)9.169/(min)8.813 No.10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10-32x1" 42802313 4.32 SGD
In stock
(max)5.054/(min)4.699 (min)3.098 24 About 9.5 - 1 (Hexagonal hole) 7/32 (max)16.662/(min)16.154 3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-24x1" 42802392 4.23 SGD
In stock
(max)3.352/(min)3.098 (min)2.209 28 About 6.3 (max)11.099/(min)10.642 5/8 (Hexagonal hole) 5/32 - 1/4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 1/4-28x5/8 42802356 4.32 SGD
In stock
(max)3.352/(min)3.098 (min)2.209 28 About 6.3 (max)11.099/(min)10.642 1/2 (Hexagonal hole) 5/32 - 1/4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 1/4-28x1/2 42802347 4.32 SGD
In stock
(max)3.352/(min)3.098 (min)2.209 28 About 6.3 (max)11.099/(min)10.642 1 (Hexagonal hole) 5/32 - 1/4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 1/4-28x1" 42802365 4.26 SGD
In stock
(max)2.565/(min)2.311 (min)1.778 32 About 4.8 - 1-1/4 (Hexagon socket) 1/8 (max)9.169/(min)8.813 No.10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #10x1"1/4 42802322 4.17 SGD
In stock
(max)2.565/(min)2.311 (min)1.778 32 About 4.8 - 7/16 (Hexagon socket) 1/8 (max)9.169/(min)8.813 No.10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #10-32x7/16 42802295 4.23 SGD
In stock
ADD TO CART

Related Products