Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Surface Processing Material Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Surface Processing Material Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - 9.5 M5 3.4 3.0 2.4 0.8   1pack(4pc) 1 M5 x30 42802706 4.99 SGD
Shipped after 2018-04-23
6 - - 7.5 M4 2.6 2.5 1.8 0.7   1pack(6pc) 1 M4 x6 42802663 4.99 SGD
Shipped after 2018-04-23
25 - - 7.5 M4 2.6 2.5 1.8 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M4 x25 42802681 9.99 SGD
Shipped after 2018-04-24
4 - - 5.5 M3 2 2.0 1.4 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M3 x4 42802645 5.99 SGD
Shipped after 2018-04-24
4 - - 7.5 M4 2.6 2.5 1.8 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M4 x4 42802654 5.99 SGD
Shipped after 2018-04-24
12 Black Stainless 7.5 M4 2.6 2.5 1.8 0.7   1Pack(7PC) 1 M4x12 42802672 4.99 SGD
Shipped after 2018-04-23
25 - - 9.5 M5 3.4 3.0 2.4 0.8   1pack(4pc) 1 M5 x25 42802697 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Room mirror installation
5
From Japan
On 2017-06-14 15:16:58
I am glad that I could buy only the necessary quantity in a small pack.
This review is about item#42802697.

Related Products