Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw, Fine, Iron Trivalent White

5.00 (3)
Material
Iron
...see all>
Product Options
ADD TO CART
Surface Processing Dimension S (mm) Dimension r (mm) Dimensions ds (mm) Dimension t (mm) Nominal Designation of Screw Pitch Dimensions dk (mm) Length (mm) Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimension S (mm) Dimension r (mm) Dimensions ds (mm) Dimension t (mm) Nominal Designation of Screw Pitch Dimensions dk (mm) Length (mm) Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent White Nominal Size10 (min)0.6 (max)12 (min)6 M12 1.25 (max)18 50 (max)1.2 (max)13.7 (max)12 36 (min)11.43 1Pack(2PC) 1 M12x50 42805567 5.99 SGD
In stock
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 80 (max)1 (max)11.2 (max)10 32 (min)9.15 1PC 1 M10x80 42805463 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 55 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(2PC) 1 M10x55 42805411 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 35 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(3PC) 1 M10x35 42805384 4.99 SGD
Shipped after 2018-06-04
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 100 (max)1 (max)11.2 (max)10 32 (min)9.15 1PC 1 M10x100 42805506 4.99 SGD
In stock
Trivalent White Nominal Size6 (min)0.4 (max)8 (min)4 M8 1 (max)13 40 (max)0.8 (max)9.2 (max)8 28 (min)6.86 1PC 1 M8x40 42805357 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size6 (min)0.4 (max)8 (min)4 M8 1 (max)13 12 (max)0.8 (max)9.2 (max)8 28 (min)6.86 1Pack(2PC) 1 M8x12 42805341 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size10 (min)0.6 (max)12 (min)6 M12 1.25 (max)18 40 (max)1.2 (max)13.7 (max)12 36 (min)11.43 1Pack(2PC) 1 M12x40 42805542 4.99 SGD
In stock
Trivalent White Nominal Size10 (min)0.6 (max)12 (min)6 M12 1.25 (max)18 35 (max)1.2 (max)13.7 (max)12 36 (min)11.43 1Pack(2PC) 1 M12x35 42805533 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 95 (max)1 (max)11.2 (max)10 32 (min)9.15 1PC 1 M10x95 42805497 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 85 (max)1 (max)11.2 (max)10 32 (min)9.15 1PC 1 M10x85 42805472 9.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 15 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(3PC) 1 M10x15 42805366 6.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size10 (min)0.6 (max)12 (min)6 M12 1.25 (max)18 45 (max)1.2 (max)13.7 (max)12 36 (min)11.43 1Pack(2PC) 1 M12x45 42805551 6.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 90 (max)1 (max)11.2 (max)10 32 (min)9.15 1PC 1 M10x90 42805481 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 50 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(2PC) 1 M10x50 42805402 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 70 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(2PC) 1 M10x70 42805445 6.99 SGD
Shipped after 2018-09-28
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 75 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(2PC) 1 M10x75 42805454 5.99 SGD
In stock
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 65 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(2PC) 1 M10x65 42805436 4.99 SGD
In stock
Trivalent white 8 (nominal) (Minimum) 0.4 (Maximum) 10 (Minimum) 5 M10 1.25 (Maximum) 16 60 (Up to) 1 (Maximum) 11.2 (Maximum) 10 32 (Minimum) 9.15 1Pack(2PC) 1 M10x60 42805427 4.99 SGD
In stock
TrivalentWhite (Nominal)8 (Min)0.4 (Max)10 (Min)5 M10 1.25 (Max)16 25 (Max)1 (Max)11.2 (Max)10 32 (Min)9.15 1Pack(3PC) 1 M10x25 42805375 4.99 SGD
In stock
Trivalent White Nominal Size10 (min)0.6 (max)12 (min)6 M12 1.25 (max)18 25 (max)1.2 (max)13.7 (max)12 36 (min)11.43 1Pack(2PC) 1 M12x25 42805524 6.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size10 (min)0.6 (max)12 (min)6 M12 1.25 (max)18 20 (max)1.2 (max)13.7 (max)12 36 (min)11.43 1Pack(2PC) 1 M12x20 42805515 5.99 SGD
Shipped after 2018-05-29
Trivalent White Nominal Size8 (min)0.4 (max)10 (min)5 M10 1.25 (max)16 45 (max)1 (max)11.2 (max)10 32 (min)9.15 1Pack(2PC) 1 M10x45 42805393 4.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for vehicle brake caliper mounting bolts! It is!
5
From Japan
On 2016-04-16 20:48:19
① It can be used safely with a good product. It is! It is! ② Because it is similar to SUS, there is a high-class image. It is! It is! ③ There is strength! It can also be used in important places. It is! It is!
This review is about item#42805454.
Bolt change of motorcycle
5
From Japan
On 2016-04-14 15:09:00
I was looking for a good bolt on a motorcycle bolt. Most bolts are black, so I selected this product of this trivalent white. The length was also just right with 60 MM. Next time, I will look for stainless steel.
This review is about item#42805427.
Vehicle maintenance
5
From Japan
On 2012-11-25 18:10:17
no problem
This review is about item#42805567.

Related Products