Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw, Full Thread, Stainless Steel

...see all
Product Options
ADD TO CART
Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Dimensions v (mm) Length (mm) Dimension r (mm) Material Screw Type Finishing Material Type Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Dimensions v (mm) Length (mm) Dimension r (mm) Material Screw Type Finishing Material Type Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)30 Nominal Size22 (min)15.5 3.5 (max)3 90 (min)1 Stainless - - - M30 (max)45.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M30x90 42806163 91.81 SGD
In stock
(max)12 Nominal Size10 (min)6 1.75 (max)1.2 190 (min)0.6 Stainless - - - M12 (max)18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x190 42806145 78.89 SGD
In stock
(max)30 Nominal Size22 (min)15.5 3.5 (max)3 80 (min)1 Stainless - - - M30 (max)45.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M30x80 42806154 82.78 SGD
In stock
(max)12 Nominal Size10 (min)6 1.75 (max)1.2 170 (min)0.6 Stainless - - - M12 (max)18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x170 42806136 79.19 SGD
In stock
(max)8 Nominal Size6 (min)4 1.25 - 50 - Stainless - - - M8 (max)13   1PC 1 M8x50 42806084 4.26 SGD
In stock
(max)4 Nominal Size3 (min)2 0.7 - 30 - Stainless - - - M4 (max)7   1Pack(4PC) 1 M4x30 42806075 4.23 SGD
Shipped after 2017-03-01
(Maximum) 8 The (nominal) 6 (Minimum) 4 1.25 - 65 - - Hexagon socket head cap screw Stainless steel (SUS304) All screw M8 (Maximum) 13   1Pack(2PC) 1 M8x65 42806111 4.45 SGD
In stock
(Maximum) 8 The (nominal) 6 (Minimum) 4 0.4 (Maximum) 0.8 20 (Min) 0.4 - Hexagon socket head cap screw Stainless steel (SUS304) All screw M2 (Maximum) 13   1Pack(11PC) 1 M2x20 42806127 4.23 SGD
In stock
(Max)6 (Nominal)5 (Min)3 1 - 70 - Stainless Hexagon socket head cap screw Stainless Full Thread M6 (Max)10   1Pack(3PC) 1 M6x70 42806093 7.69 SGD
In stock
(Max)8 (Nominal)6 (Min)4 1.25 - 40 - Stainless - - - M8 (Max)13   1Pack(3PC) 1 M8x40 42806102 4.45 SGD
In stock
ADD TO CART

Related Products