Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)4 20 (min)3.443 Nominal Size3 (min)0.2 (min)2 (max)4 0.7 M4 75 (max)7 (max)0.4 (max)4.7 1PC 1 M4x75 42806784 6.99 SGD
Shipped after 2018-06-01
(max)2 16 (min)1.733 Nominal Size1.5 (min)0.1 (min)10 (max)2 0.4 M2 16 (max)3.8 (max)0.2 (max)2.6 1Pack(3PC) 1 M2x16 42806757 6.99 SGD
Shipped after 2018-06-06
(max)1.6 15 (min)1.73 Nominal Size1.5 (min)0.1 (min)0.7 (max)1.6 0.35 M1.6 5 (max)3.0 (max)0.16 (max)2.0 1Pack(3PC) 1 M1.6x5 42806741 4.99 SGD
In stock
(max)3 18 (min)2.873 Nominal Size2.5 (min)0.1 (min)1.3 (max)3 0.5 M3 45 (max)5.5 (max)0.3 (max)3.6 1Pack(2PC) 1 M3x45 42806775 5.99 SGD
Shipped after 2018-06-06
(max)14 40 (min)13.716 Nominal Size12 (min)0.6 (min)7 (max)14 2 M14 50 (max)21 (max)1.4 (max)15.7 1PC 1 M14x50 42806811 41.99 SGD
Shipped after 2018-06-01
(max)14 40 (min)13.716 Nominal Size12 (min)0.6 (min)7 (max)14 2 M14 40 (max)21 (max)1.4 (max)15.7 1PC 1 M14x40 42806802 40.99 SGD
Shipped after 2018-06-01
5 22 4.583 4 0.2 2.5 5 0.8 M5 40 8.5 0.5 5.7 1Pack(3PC) 1 5x40 41463606 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 15 8.5 0.5 5.7 1Pack(4PC) 1 5x15 41463536 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 10 8.5 0.5 5.7 1Pack(5PC) 1 5x10 41463502 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 45 7 0.4 4.7 1Pack(3PC) 1 4x45 41463405 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 12 7 0.4 4.7 1Pack(5PC) 1 4x12 41463292 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 50 5.5 0.3 3.6 1Pack(2PC) 1 3x50 41463231 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 20 5.5 0.3 3.6 1Pack(4PC) 1 3x20 41463186 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 16 5.5 0.3 3.6 1Pack(5PC) 1 3x16 41463161 6.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 10 5.5 0.3 3.6 1Pack(5PC) 1 3x10 41463125 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 8 3.8 0.2 2.6 1Pack(3PC) 1 2x8 41462924 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 3 3.8 0.2 2.6 1Pack(3PC) 1 2x3 41462881 5.99 SGD
Shipped after 2018-05-29
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 15 4.5 0.25 3.1 1Pack(3PC) 1 2.5x15 41463055 4.99 SGD
In stock
16 44 15.996 14 0.6 8 16 2 M16 65 24 1.6 17.7 1PC 1 16x65 41464482 39.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 65 18 1.2 13.7 1PC 1 12x65 41464376 8.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 55 18 1.2 13.7 1PC 1 12x55 41464351 7.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 50 16 1 11.2 1PC 1 10x50 41464193 5.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 45 16 1 11.2 1PC 1 10x45 41464184 4.99 SGD
In stock
10 32 9.149 8 0.4 5 10 1.5 M10 40 16 1 11.2 1PC 1 10x40 41464175 4.99 SGD
In stock
1.6 15 1.733 1.5 0.1 0.7 1.6 0.35 M1.6 4 3 0.16 2 1Pack(3PC) 1 1.6x4 41462836 4.99 SGD
In stock
1.6 15 1.733 1.5 0.1 0.7 1.6 0.35 M1.6 12 3 0.16 2 1Pack(2PC) 1 1.6x12 41462872 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 60 13 0.8 9.2 1PC 1 8x60 41464044 5.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 14 13 0.8 9.2 1Pack(3PC) 1 8x14 41463913 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 8 10 0.6 6.8 1Pack(5PC) 1 6x8 41463694 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 75 10 0.6 6.8 1PC 1 6x75 41463877 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 14 10 0.6 6.8 1Pack(4PC) 1 6x14 41463721 6.99 SGD
Shipped after 2018-06-06
5 22 4.583 4 0.2 2.5 5 0.8 M5 50 8.5 0.5 5.7 1Pack(2PC) 1 5x50 41463624 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 5 8.5 0.5 5.7 1Pack(4PC) 1 5x5 41463475 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 16 8.5 0.5 5.7 1Pack(4PC) 1 5x16 41463545 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 50 7 0.4 4.7 1Pack(2PC) 1 4x50 41463414 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 5 7 0.4 4.7 1Pack(5PC) 1 4x5 41463256 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 14 7 0.4 4.7 1Pack(5PC) 1 4x14 41463301 5.99 SGD
Shipped after 2018-05-29
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 8 4.5 0.25 3.1 1Pack(3PC) 1 2.5x8 41463012 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 5 4.5 0.25 3.1 1Pack(3PC) 1 2.5x5 41462994 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 16 4.5 0.25 3.1 1Pack(3PC) 1 2.5x16 41463064 5.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 75 24 1.6 17.7 1PC 1 16x75 41464507 41.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 40 18 1.2 13.7 1PC 1 12x40 41464324 5.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 18 18 1.2 13.7 1PC 1 12x18 41464272 4.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 70 13 0.8 9.2 1PC 1 8x70 41464062 6.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 55 13 0.8 9.2 1PC 1 8x55 41464035 5.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 25 13 0.8 9.2 1Pack(2PC) 1 8x25 41463974 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 25 10 0.6 6.8 1Pack(4PC) 1 6x25 41463773 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 12 10 0.6 6.8 1Pack(4PC) 1 6x12 41463712 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 20 8.5 0.5 5.7 1Pack(4PC) 1 5x20 41463563 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 12 8.5 0.5 5.7 1Pack(5PC) 1 5x12 41463511 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 65 7 0.4 4.7 1Pack(2PC) 1 4x65 41463441 6.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 6 7 0.4 4.7 1Pack(5PC) 1 4x6 41463265 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 4 7 0.4 4.7 1Pack(5PC) 1 4x4 41463247 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 35 7 0.4 4.7 1Pack(3PC) 1 4x35 41463387 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 25 7 0.4 4.7 1Pack(4PC) 1 4x25 41463362 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 20 7 0.4 4.7 1Pack(4PC) 1 4x20 41463344 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 18 7 0.4 4.7 1Pack(4PC) 1 4x18 41463335 5.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 8 5.5 0.3 3.6 1Pack(5PC) 1 3x8 41463116 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 5 5.5 0.3 3.6 1Pack(5PC) 1 3x5 41463091 5.99 SGD
Shipped after 2018-05-29
2 16 1.733 1.5 0.1 1 2 0.4 M2 6 3.8 0.2 2.6 1Pack(3PC) 1 2x6 41462915 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 4 3.8 0.2 2.6 1Pack(3PC) 1 2x4 41462897 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 3 4.5 0.25 3.1 1Pack(3PC) 1 2.5x3 41462976 9.99 SGD
Shipped after 2018-05-29
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 14 4.5 0.25 3.1 1Pack(3PC) 1 2.5x14 41463046 5.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 50 24 1.6 17.7 1PC 1 16x50 41464455 34.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 80 18 1.2 13.7 1PC 1 12x80 41464403 11.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 60 18 1.2 13.7 1PC 1 12x60 41464367 7.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 20 18 1.2 13.7 1PC 1 12x20 41464281 4.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 70 16 1 11.2 1PC 1 10x70 41464236 7.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 30 16 1 11.2 1PC 1 10x30 41464157 4.99 SGD
In stock
10 32 9.149 8 0.4 5 10 1.5 M10 25 16 1 11.2 1Pack(2PC) 1 10x25 41464141 5.99 SGD
In stock
10 32 9.149 8 0.4 5 10 1.5 M10 20 16 1 11.2 1Pack(2PC) 1 10x20 41464132 10.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 75 13 0.8 9.2 1PC 1 8x75 41464071 6.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 65 13 0.8 9.2 1PC 1 8x65 41464053 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 60 10 0.6 6.8 1Pack(2PC) 1 6x60 41463843 5.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 80 8.5 0.5 5.7 1PC 1 5x80 41463685 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 18 8.5 0.5 5.7 1Pack(4PC) 1 5x18 41463554 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 80 7 0.4 4.7 1PC 1 4x80 41463466 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 15 7 0.4 4.7 1Pack(5PC) 1 4x15 41463317 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 15 3.8 0.2 2.6 1Pack(3PC) 1 2x15 41462951 4.99 SGD
In stock
16 44 15.996 14 0.6 8 16 2 M16 70 24 1.6 17.7 1PC 1 16x70 41464491 40.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 60 24 1.6 17.7 1PC 1 16x60 41464473 36.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 30 24 1.6 17.7 1PC 1 16x30 41464412 28.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 70 18 1.2 13.7 1PC 1 12x70 41464385 9.99 SGD
In stock
12 36 11.429 10 0.6 6 12 1.75 M12 25 18 1.2 13.7 1PC 1 12x25 41464297 5.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 65 16 1 11.2 1PC 1 10x65 41464227 5.99 SGD
Shipped after 2018-05-29
1.6 15 1.733 1.5 0.1 0.7 1.6 0.35 M1.6 10 3 0.16 2 1Pack(2PC) 1 1.6x10 41462863 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 45 13 0.8 9.2 1Pack(2PC) 1 8x45 41464017 6.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 65 10 0.6 6.8 1PC 1 6x65 41463852 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 35 10 0.6 6.8 1Pack(3PC) 1 6x35 41463791 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 8 8.5 0.5 5.7 1Pack(5PC) 1 5x8 41463493 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 55 7 0.4 4.7 1Pack(2PC) 1 4x55 41463423 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 22 7 0.4 4.7 1Pack(3PC) 1 4x22 41463353 5.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 40 5.5 0.3 3.6 1Pack(2PC) 1 3x40 41463222 5.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 4 5.5 0.3 3.6 1Pack(4PC) 1 3x4 41463082 5.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 35 5.5 0.3 3.6 1Pack(3PC) 1 3x35 41463213 5.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 30 5.5 0.3 3.6 1Pack(3PC) 1 3x30 41463204 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 18 5.5 0.3 3.6 1Pack(4PC) 1 3x18 41463177 5.99 SGD
Shipped after 2018-05-29
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 12 5.5 0.3 3.6 1Pack(5PC) 1 3x12 41463134 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 10 3.8 0.2 2.6 1Pack(3PC) 1 2x10 41462933 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 12 4.5 0.25 3.1 1Pack(3PC) 1 2.5x12 41463037 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 10 4.5 0.25 3.1 1Pack(3PC) 1 2.5x10 41463021 4.99 SGD
In stock
16 44 15.996 14 0.6 8 16 2 M16 80 24 1.6 17.7 1PC 1 16x80 41464516 46.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 16 18 1.2 13.7 1PC 1 12x16 41464263 5.99 SGD
Shipped after 2018-05-29
1.6 15 1.733 1.5 0.1 0.7 1.6 0.35 M1.6 8 3 0.16 2 1Pack(3PC) 1 1.6x8 41462854 4.99 SGD
In stock
1.6 15 1.733 1.5 0.1 0.7 1.6 0.35 M1.6 6 3 0.16 2 1Pack(3PC) 1 1.6x6 41462845 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 50 13 0.8 9.2 1Pack(2PC) 1 8x50 41464026 5.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 22 13 0.8 9.2 1Pack(3PC) 1 8x22 41463965 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 16 13 0.8 9.2 1Pack(3PC) 1 8x16 41463931 5.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 15 13 0.8 9.2 1Pack(3PC) 1 8x15 41463922 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 50 10 0.6 6.8 1Pack(2PC) 1 6x50 41463825 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 45 10 0.6 6.8 1Pack(2PC) 1 6x45 41463816 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 16 10 0.6 6.8 1Pack(4PC) 1 6x16 41463746 5.99 SGD
Shipped after 2018-06-06
5 22 4.583 4 0.2 2.5 5 0.8 M5 6 8.5 0.5 5.7 1Pack(5PC) 1 5x6 41463484 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 45 8.5 0.5 5.7 1Pack(2PC) 1 5x45 41463615 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 70 7 0.4 4.7 1PC 1 4x70 41463457 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 40 7 0.4 4.7 1Pack(3PC) 1 4x40 41463396 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 16 7 0.4 4.7 1Pack(5PC) 1 4x16 41463326 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 6 5.5 0.3 3.6 1Pack(5PC) 1 3x6 41463107 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 15 5.5 0.3 3.6 1Pack(5PC) 1 3x15 41463152 5.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 14 5.5 0.3 3.6 1Pack(5PC) 1 3x14 41463143 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 12 3.8 0.2 2.6 1Pack(3PC) 1 2x12 41462942 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 4 4.5 0.25 3.1 1Pack(3PC) 1 2.5x4 41462985 5.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 45 24 1.6 17.7 1PC 1 16x45 41464446 33.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 35 24 1.6 17.7 1PC 1 16x35 41464421 29.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 100 24 1.6 17.7 1PC 1 16x100 41464543 55.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 80 16 1 11.2 1PC 1 10x80 41464254 7.99 SGD
In stock
10 32 9.149 8 0.4 5 10 1.5 M10 15 16 1 11.2 1Pack(2PC) 1 10x15 41464105 5.99 SGD
In stock
1.6 15 1.733 1.5 0.1 0.7 1.6 0.35 M1.6 3 3 0.16 2 1Pack(2PC) 1 1.6x3 41462827 5.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 80 13 0.8 9.2 1PC 1 8x80 41464087 8.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 20 13 0.8 9.2 1Pack(3PC) 1 8x20 41463956 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 12 13 0.8 9.2 1Pack(3PC) 1 8x12 41463904 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 40 10 0.6 6.8 1Pack(3PC) 1 6x40 41463807 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 10 10 0.6 6.8 1Pack(5PC) 1 6x10 41463703 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 75 8.5 0.5 5.7 1PC 1 5x75 41463676 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 55 8.5 0.5 5.7 1Pack(2PC) 1 5x55 41463633 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 25 8.5 0.5 5.7 1Pack(3PC) 1 5x25 41463572 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 14 8.5 0.5 5.7 1Pack(4PC) 1 5x14 41463527 5.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 8 7 0.4 4.7 1Pack(5PC) 1 4x8 41463274 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 5 3.8 0.2 2.6 1Pack(3PC) 1 2x5 41462906 4.99 SGD
In stock
2 16 1.733 1.5 0.1 1 2 0.4 M2 20 3.8 0.2 2.6 1Pack(2PC) 1 2x20 41462967 5.99 SGD
Shipped after 2018-05-29
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 6 4.5 0.25 3.1 1Pack(3PC) 1 2.5x6 41463003 4.99 SGD
In stock
2.5 17 2.303 2 0.1 1.1 2.5 0.45 M2.5 20 4.5 0.25 3.1 1Pack(2PC) 1 2.5x20 41463073 4.99 SGD
In stock
16 44 15.996 14 0.6 8 16 2 M16 90 24 1.6 17.7 1PC 1 16x90 41464534 56.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 55 24 1.6 17.7 1PC 1 16x55 41464464 36.99 SGD
Shipped after 2018-05-29
16 44 15.996 14 0.6 8 16 2 M16 40 24 1.6 17.7 1PC 1 16x40 41464437 32.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 50 18 1.2 13.7 1PC 1 12x50 41464342 6.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 45 18 1.2 13.7 1PC 1 12x45 41464333 5.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 35 18 1.2 13.7 1PC 1 12x35 41464315 4.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 30 18 1.2 13.7 1PC 1 12x30 41464306 5.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 35 16 1 11.2 1PC 1 10x35 41464166 4.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 18 16 1 11.2 1Pack(2PC) 1 10x18 41464123 6.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 40 13 0.8 9.2 1Pack(2PC) 1 8x40 41464001 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 30 13 0.8 9.2 1Pack(2PC) 1 8x30 41463983 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 18 13 0.8 9.2 1Pack(3PC) 1 8x18 41463947 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 70 10 0.6 6.8 1PC 1 6x70 41463861 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 20 10 0.6 6.8 1Pack(4PC) 1 6x20 41463764 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 30 7 0.4 4.7 1Pack(3PC) 1 4x30 41463371 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 90 13 0.8 9.2 1PC 1 8x90 41464096 10.99 SGD
In stock
(Max)2.5 17 (Min)2.303 (Nominal)1.5 (Min)0.1 (Min)1 (Max)2.5 0.45 M2.5 18 (Max)4.5 (Max)0.2 (Max)3.1 1Pack(2PC) 1 M2.5x18 42806766 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 70 8.5 0.5 5.7 1PC 1 5x70 41463667 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 65 8.5 0.5 5.7 1Pack(2PC) 1 5x65 41463651 6.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 60 8.5 0.5 5.7 1Pack(2PC) 1 5x60 41463642 4.99 SGD
In stock
5 22 4.583 4 0.2 2.5 5 0.8 M5 35 8.5 0.5 5.7 1Pack(3PC) 1 5x35 41463597 5.99 SGD
Shipped after 2018-05-29
5 22 4.583 4 0.2 2.5 5 0.8 M5 30 8.5 0.5 5.7 1Pack(3PC) 1 5x30 41463581 4.99 SGD
In stock
4 20 3.443 3 0.2 2 4 0.7 M4 60 7 0.4 4.7 1Pack(2PC) 1 4x60 41463432 6.99 SGD
Shipped after 2018-05-29
4 20 3.443 3 0.2 2 4 0.7 M4 10 7 0.4 4.7 1Pack(5PC) 1 4x10 41463283 4.99 SGD
In stock
3 18 2.873 2.5 0.1 1.3 3 0.5 M3 25 5.5 0.3 3.6 1Pack(4PC) 1 3x25 41463195 4.99 SGD
In stock
16 44 15.996 14 0.6 8 16 2 M16 85 24 1.6 17.7 1PC 1 16x85 41464525 48.99 SGD
Shipped after 2018-05-29
12 36 11.429 10 0.6 6 12 1.75 M12 75 18 1.2 13.7 1PC 1 12x75 41464394 10.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 75 16 1 11.2 1PC 1 10x75 41464245 7.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 60 16 1 11.2 1PC 1 10x60 41464211 4.99 SGD
N/A
10 32 9.149 8 0.4 5 10 1.5 M10 55 16 1 11.2 1PC 1 10x55 41464202 4.99 SGD
Shipped after 2018-05-29
10 32 9.149 8 0.4 5 10 1.5 M10 16 16 1 11.2 1Pack(2PC) 1 10x16 41464114 10.99 SGD
Shipped after 2018-05-29
8 28 6.863 6 0.4 4 8 1.25 M8 35 13 0.8 9.2 1Pack(2PC) 1 8x35 41463992 4.99 SGD
In stock
8 28 6.863 6 0.4 4 8 1.25 M8 10 13 0.8 9.2 1Pack(3PC) 1 8x10 41463895 5.99 SGD
Shipped after 2018-05-29
6 24 5.723 5 0.25 3 6 1 M6 80 10 0.6 6.8 1PC 1 6x80 41463886 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 55 10 0.6 6.8 1Pack(2PC) 1 6x55 41463834 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 30 10 0.6 6.8 1Pack(3PC) 1 6x30 41463782 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 18 10 0.6 6.8 1Pack(4PC) 1 6x18 41463755 4.99 SGD
In stock
6 24 5.723 5 0.25 3 6 1 M6 15 10 0.6 6.8 1Pack(4PC) 1 6x15 41463737 4.99 SGD
In stock
(max)8 28 (min)6.863 Nominal Size6 (min)0.4 (min)4 (max)8 1.25 M8 100 (max)13 (max)0.8 (max)9.2 1PC 1 M8x100 42806793 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Repair of nursing care products
5
From Japan
On 2018-02-09 20:29:17
It was saved by a small amount. However, Monotaro is something!
This review is about item#41463107.
Used for radio control
5
From Japan
On 2017-10-25 12:02:50
We have dealings with a sense of security. In addition, there is an edge!
This review is about item#41463581.
Used to screw into the side stand of the motorcycle, making it easy to kick
5
From Japan
On 2017-09-25 16:07:48
Bolts of this kind are hard to get in easily, so I will appreciate it because it sells even a small amount
This review is about item#41463825.
Racing cart
5
From Japan
On 2017-07-27 14:54:02
Purchased as a spare part of a child cart. There is no problem especially on use, it is cheap and saved.
This review is about item#41463843.
Machine maintenance
5
From Japan
On 2017-07-04 16:43:05
Because it is a general-purpose product, it was not able to feel a significant difference in performance compared with other companies' products, I am very satisfied with the price and small lot correspondence.
This review is about item#41463012.
Number attachment
5
From Japan
On 2017-05-27 17:57:47
There is no problem with regard to the product. It was cheaper than home center.
This review is about item#41463746.
In a part that you do not want to rust
5
From Japan
On 2017-04-28 15:24:33
Because the company is along the coast of Hokuriku, it will rust well everything. This is exchanging screws that are in trouble if you get rusted
This review is about item#41463791.
For fixation of seawater device
5
From Japan
On 2017-03-10 15:31:21
It is the same as regular hexagon socket head bolt. Depending on the selected size, is it a minus point that it is 3 inches and halfway halfway.
This review is about item#41463572.
Maintaining the speaker
5
From Japan
On 2016-08-07 22:15:53
The quality was high, I was very satisfied.
This review is about item#41463782.
Bolt tightening
5
From Japan
On 2016-06-06 16:50:21
The finish of the product is also good without any problem.
This review is about item#41463983.

Related Products