Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

5.00 (1)
Dimensions ds (mm)
(Max)8
Nominal Designation of Screw
M8
Dimensions dk (mm)
(Max)13
Dimensions v (mm)
(Max)0.8
Dimensions da (mm)
(Max)9.2
Dimension K(mm)
(Max)8
Dimensions b (mm)
28
Dimensions e (mm)
(Min)6.863
Dimension r (mm)
(Min)0.4
Dimension t (mm)
(Min)4
Pitch
1.25
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 Nominal Size6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8x195 42807055 29.38 SGD
In stock
150 (Nominal)6   1PC 1 M8x150 42807046 10.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle parts
5
From Japan
On 2016-10-16 06:54:18
I wanted a long cap bolt so I was going to look for Monotaro and I immediately bought it! Thank you very much. Just a shipping fee is high? I hope to work with you in the future.
This review is about item#42807046.

Related Products