Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

5.00 (16)
Surface Processing
Black
Material
Stainless
...see all>
Product Options
ADD TO CART
Type Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full Thread 2.5 5 0.8 M5 20 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(8PC) 1 5x20 41513604 4.99 SGD
In stock
Half screw 2.5 5 0.8 M5 60 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(3PC) 1 5x60 41513674 4.99 SGD
In stock
Half screw 3 6 1 M6 45 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(3PC) 1 6x45 41513814 4.99 SGD
In stock
Full Thread (Min)10 (Max)2 0.4 M2 15 (Max)3.8 (Max)0.2 (Max)2.6 (Max)2 16 (Min)1.733 (Nominal)1.5 (Min)0.1 1Pack(11PC) 1 M2x15 42807475 4.99 SGD
In stock
Half screw (Min)1.3 (Max)3 0.5 M3 45 (Max)5.5 (Max)0.3 (Max)3.6 (Max)3 18 (Min)2.873 (Nominal)2.5 (Min)0.1 1Pack(6PC) 1 M3x45 42807545 4.99 SGD
In stock
Half screw 3 6 1 M6 35 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(4PC) 1 6x35 41513796 4.99 SGD
In stock
Half screw 5 10 1.5 M10 50 16 1 11.2 10 32 - 8 0.4 1PC 1 10x50 41514094 4.99 SGD
In stock
Half screw 3 6 1 M6 50 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(3PC) 1 6x50 41513823 4.99 SGD
In stock
Full Thread 1 2 0.4 M2 12 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(12PC) 1 2x12 41513062 4.99 SGD
In stock
Half screw 3 6 1 M6 40 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(4PC) 1 6x40 41513805 4.99 SGD
In stock
Full Thread 2 4 0.7 M4 25 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(10PC) 1 4x25 41513464 4.99 SGD
In stock
- 2 4 0.7 M4 50 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(4PC) 1 4x50 41513516 4.99 SGD
In stock
- 2 4 0.7 M4 40 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(5PC) 1 4x40 41513491 5.99 SGD
Shipped after 2018-04-23
- 2 4 0.7 M4 35 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(7PC) 1 4x35 41513482 4.99 SGD
In stock
- 2 4 0.7 M4 20 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(12PC) 1 4x20 41513446 4.99 SGD
In stock
- 2 4 0.7 M4 18 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(12PC) 1 4x18 41513437 5.99 SGD
Shipped after 2018-04-23
- 2 4 0.7 M4 16 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(12PC) 1 4x16 41513421 5.99 SGD
Shipped after 2018-04-23
- 2 4 0.7 M4 15 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(13PC) 1 4x15 41513412 4.99 SGD
In stock
- 2 4 0.7 M4 14 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(13PC) 1 4x14 41513403 5.99 SGD
Shipped after 2018-04-23
- 2 4 0.7 M4 10 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(15PC) 1 4x10 41513385 4.99 SGD
In stock
- 2 4 0.7 M4 30 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(8PC) 1 4x30 41513473 4.99 SGD
In stock
- 2 4 0.7 M4 22 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(10PC) 1 4x22 41513455 4.99 SGD
In stock
- 2 4 0.7 M4 12 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(15PC) 1 4x12 41513394 4.99 SGD
In stock
- 1.3 3 0.5 M3 8 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(20PC) 1 3x8 41513202 4.99 SGD
In stock
- 1.3 3 0.5 M3 6 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(20PC) 1 3x6 41513193 4.99 SGD
In stock
- 1.3 3 0.5 M3 5 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(15PC) 1 3x5 41513184 4.99 SGD
In stock
- 1.3 3 0.5 M3 40 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(6PC) 1 3x40 41513342 4.99 SGD
In stock
- (min)1 (max)2.5 0.45 M2.5 14 (max)4.5 (max)0.2 (max)3.1 (max)2.5 17 (min)2.303 Nominal Size1.5 (min)0.1 1Pack(12PC) 1 M2.5x14 42807484 4.99 SGD
In stock
- 1.3 3 0.5 M3 12 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(20PC) 1 3x12 41513227 5.99 SGD
Shipped after 2018-04-23
- 1 2 0.4 M2 8 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(12PC) 1 2x8 41513044 4.99 SGD
In stock
- 1.1 2.6 0.45 M2.6 10 4.5 0.25 3.2 2.6 17 2.303 2 0.1 1Pack(13PC) 1 2.6x10 41513166 4.99 SGD
In stock
- 1.1 2.5 0.45 M2.5 6 4.5 0.25 3.1 2.5 17 2.303 2 0.1 1Pack(13PC) 1 2.5x6 41513096 4.99 SGD
In stock
- 1.1 2.5 0.45 M2.5 5 4.5 0.25 3.1 2.5 17 2.303 2 0.1 1Pack(13PC) 1 2.5x5 41513087 5.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 60 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(2PC) 1 8x60 41513981 4.99 SGD
In stock
- 4 8 1.25 M8 12 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(4PC) 1 8x12 41513866 4.99 SGD
Shipped after 2018-04-23
- 3 6 1 M6 25 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(5PC) 1 6x25 41513771 4.99 SGD
In stock
- 3 6 1 M6 20 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(6PC) 1 6x20 41513753 4.99 SGD
In stock
- 3 6 1 M6 18 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(6PC) 1 6x18 41513744 4.99 SGD
In stock
- 3 6 1 M6 15 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(7PC) 1 6x15 41513726 4.99 SGD
In stock
- 2.5 5 0.8 M5 8 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(10PC) 1 5x8 41513534 4.99 SGD
In stock
- 2.5 5 0.8 M5 18 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(8PC) 1 5x18 41513595 4.99 SGD
In stock
- 2.5 5 0.8 M5 15 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(9PC) 1 5x15 41513577 4.99 SGD
In stock
- 2 4 0.7 M4 8 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(15PC) 1 4x8 41513376 5.99 SGD
Shipped after 2018-05-02
- (min)1 (max)2.6 0.45 M2.6 14 (max)4.5 (max)0.2 (max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 1Pack(11PC) 1 M2.6x14 42807536 4.99 SGD
In stock
- (min)1 (max)2.6 0.45 M2.6 12 (max)4.5 (max)0.2 (max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 1Pack(14PC) 1 M2.6x12 42807527 4.99 SGD
In stock
- (min)1 (max)2.5 0.45 M2.5 18 (max)4.5 (max)0.2 (max)3.1 (max)2.5 17 (min)2.303 Nominal Size1.5 (min)0.1 1Pack(11PC) 1 M2.5x18 42807493 4.99 SGD
In stock
- 1.3 3 0.5 M3 35 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(8PC) 1 3x35 41513333 4.99 SGD
In stock
- 1.3 3 0.5 M3 32 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(6PC) 1 3x32 41513324 4.99 SGD
In stock
- 1.3 3 0.5 M3 10 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(20PC) 1 3x10 41513211 4.99 SGD
In stock
- 1.1 2.5 0.45 M2.5 15 4.5 0.25 3.1 2.5 17 2.303 2 0.1 1Pack(10PC) 1 2.5x15 41513123 5.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 40 16 1 11.2 10 32 - 8 0.4 1PC 1 10x40 41514076 5.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 20 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x20 41513902 4.99 SGD
In stock
- 3 6 1 M6 8 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(7PC) 1 6x8 41513683 5.99 SGD
Shipped after 2018-04-23
- 2.5 5 0.8 M5 35 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(5PC) 1 5x35 41513631 4.99 SGD
In stock
- 2.5 5 0.8 M5 25 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(7PC) 1 5x25 41513613 4.99 SGD
In stock
- (min)1 (max)2.6 0.45 M2.6 5 (max)4.5 (max)0.2 (max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 1Pack(14PC) 1 M2.6x5 42807511 4.99 SGD
In stock
- (min)1 (max)2.6 0.45 M2.6 3 (max)4.5 (max)0.2 (max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 1Pack(11PC) 1 M2.6x3 42807502 5.99 SGD
Shipped after 2018-04-23
- 1.3 3 0.5 M3 22 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(13PC) 1 3x22 41513281 4.99 SGD
In stock
- 1.1 2.6 0.45 M2.6 4 4.5 0.25 3.2 2.6 17 2.303 2 0.1 1Pack(13PC) 1 2.6x4 41513132 5.99 SGD
Shipped after 2018-04-23
- 1.1 2.5 0.45 M2.5 10 4.5 0.25 3.1 2.5 17 2.303 2 0.1 1Pack(13PC) 1 2.5x10 41513114 4.99 SGD
In stock
- (min)2.5 (max)5 0.8 M5 22 (max)8.5 (max)0.5 (max)5.7 (max)5 22 (min)4.583 Nominal Size4 (min)0.2 1Pack(8PC) 1 M5x22 42807563 9.99 SGD
Shipped after 2018-04-23
- 1 2 0.4 M2 6 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(12PC) 1 2x6 41513035 4.99 SGD
In stock
- 1.1 2.6 0.45 M2.6 6 4.5 0.25 3.2 2.6 17 2.303 2 0.1 1Pack(13PC) 1 2.6x6 41513141 4.99 SGD
In stock
- 3 6 1 M6 55 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(3PC) 1 6x55 41513832 4.99 SGD
In stock
- 2.5 5 0.8 M5 45 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(4PC) 1 5x45 41513656 4.99 SGD
In stock
- 2.5 5 0.8 M5 12 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(10PC) 1 5x12 41513552 4.99 SGD
In stock
- 2.5 5 0.8 M5 10 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(10PC) 1 5x10 41513543 4.99 SGD
In stock
- 1.3 3 0.5 M3 30 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(10PC) 1 3x30 41513315 4.99 SGD
In stock
- 1 2 0.4 M2 5 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(12PC) 1 2x5 41513026 4.99 SGD
In stock
- 1 2 0.4 M2 4 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(12PC) 1 2x4 41513017 4.99 SGD
In stock
- 1 2 0.4 M2 3 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(9PC) 1 2x3 41513001 5.99 SGD
Shipped after 2018-04-23
- 1 2 0.4 M2 10 3.8 0.2 2.6 2 16 1.733 1.5 0.1 1Pack(12PC) 1 2x10 41513053 4.99 SGD
In stock
- 1.1 2.6 0.45 M2.6 8 4.5 0.25 3.2 2.6 17 2.303 2 0.1 1Pack(13PC) 1 2.6x8 41513157 4.99 SGD
In stock
- 1.1 2.5 0.45 M2.5 8 4.5 0.25 3.1 2.5 17 2.303 2 0.1 1Pack(13PC) 1 2.5x8 41513105 4.99 SGD
In stock
- 6 12 1.75 M12 45 18 1.2 13.7 12 36 - 10 0.6 1PC 1 12x45 41514173 4.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 70 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(2PC) 1 8x70 41514006 5.99 SGD
In stock
- 4 8 1.25 M8 65 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(2PC) 1 8x65 41513997 5.99 SGD
In stock
- 4 8 1.25 M8 50 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(2PC) 1 8x50 41513972 4.99 SGD
In stock
- 4 8 1.25 M8 22 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x22 41513911 5.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 18 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x18 41513893 4.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 15 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(4PC) 1 8x15 41513875 4.99 SGD
In stock
- 3 6 1 M6 30 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(5PC) 1 6x30 41513787 4.99 SGD
In stock
- 2.5 5 0.8 M5 50 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(4PC) 1 5x50 41513665 4.99 SGD
Shipped after 2018-04-26
- 2.5 5 0.8 M5 30 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(6PC) 1 5x30 41513622 4.99 SGD
Shipped after 2018-04-24
- 2.5 5 0.8 M5 16 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(9PC) 1 5x16 41513586 5.99 SGD
Shipped after 2018-04-23
- 2 4 0.7 M4 6 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(13PC) 1 4x6 41513367 5.99 SGD
Shipped after 2018-04-23
- 1.3 3 0.5 M3 28 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(10PC) 1 3x28 41513306 4.99 SGD
In stock
- 1.3 3 0.5 M3 20 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(15PC) 1 3x20 41513272 4.99 SGD
In stock
- 1.3 3 0.5 M3 18 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(15PC) 1 3x18 41513263 4.99 SGD
In stock
- 1.3 3 0.5 M3 14 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(17PC) 1 3x14 41513236 5.99 SGD
Shipped after 2018-04-23
- (min)2 (max)4 0.7 M4 38 (max)7 (max)0.4 (max)4.7 (max)4 20 (min)3.443 Nominal Size3 (min)0.2 1Pack(3PC) 1 M4x38 42807554 4.99 SGD
Shipped after 2018-04-23
- 1.3 3 0.5 M3 4 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(12PC) 1 3x4 41513175 4.99 SGD
In stock
- 1.3 3 0.5 M3 25 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(12PC) 1 3x25 41513297 4.99 SGD
In stock
- 1.1 2.5 0.45 M2.5 4 4.5 0.25 3.1 2.5 17 2.303 2 0.1 1Pack(13PC) 1 2.5x4 41513071 5.99 SGD
Shipped after 2018-04-23
- 6 12 1.75 M12 40 18 1.2 13.7 12 36 - 10 0.6 1PC 1 12x40 41514164 4.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 45 16 1 11.2 10 32 - 8 0.4 1PC 1 10x45 41514085 5.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 25 16 1 11.2 10 32 - 8 0.4 1Pack(2PC) 1 10x25 41514042 4.99 SGD
Shipped after 2018-04-23
- 3 6 1 M6 14 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(7PC) 1 6x14 41513717 5.99 SGD
Shipped after 2018-04-23
- 1.3 3 0.5 M3 16 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(17PC) 1 3x16 41513254 4.99 SGD
In stock
- 1.3 3 0.5 M3 15 5.5 0.3 3.6 3 18 2.873 2.5 0.1 1Pack(17PC) 1 3x15 41513245 5.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 40 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(2PC) 1 8x40 41513954 4.99 SGD
In stock
- 4 8 1.25 M8 30 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x30 41513936 4.99 SGD
In stock
- 4 8 1.25 M8 25 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x25 41513927 4.99 SGD
In stock
- 3 6 1 M6 16 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(7PC) 1 6x16 41513735 4.99 SGD
In stock
- 6 12 1.75 M12 35 18 1.2 13.7 12 36 - 10 0.6 1PC 1 12x35 41514155 4.99 SGD
Shipped after 2018-04-23
- 6 12 1.75 M12 30 18 1.2 13.7 12 36 - 10 0.6 1PC 1 12x30 41514146 4.99 SGD
Shipped after 2018-04-23
- 6 12 1.75 M12 25 18 1.2 13.7 12 36 - 10 0.6 1PC 1 12x25 41514137 4.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 30 16 1 11.2 10 32 - 8 0.4 1Pack(2PC) 1 10x30 41514051 5.99 SGD
In stock
- 5 10 1.5 M10 16 16 1 11.2 10 32 - 8 0.4 1Pack(2PC) 1 10x16 41514024 4.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 45 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(2PC) 1 8x45 41513963 4.99 SGD
In stock
- 3 6 1 M6 12 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(7PC) 1 6x12 41513701 4.99 SGD
In stock
- 3 6 1 M6 10 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(7PC) 1 6x10 41513692 4.99 SGD
In stock
- 2 4 0.7 M4 45 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(5PC) 1 4x45 41513507 5.99 SGD
Shipped after 2018-04-23
- 2 4 0.7 M4 5 7 0.4 4.7 4 20 3.443 3 0.2 1Pack(12PC) 1 4x5 41513351 5.99 SGD
Shipped after 2018-04-23
- 6 12 1.75 M12 20 18 1.2 13.7 12 36 - 10 0.6 1PC 1 12x20 41514121 4.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 60 16 1 11.2 10 32 - 8 0.4 1PC 1 10x60 41514112 5.99 SGD
In stock
- 5 10 1.5 M10 55 16 1 11.2 10 32 - 8 0.4 1PC 1 10x55 41514103 10.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 35 16 1 11.2 10 32 - 8 0.4 1Pack(2PC) 1 10x35 41514067 5.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 20 16 1 11.2 10 32 - 8 0.4 1Pack(2PC) 1 10x20 41514033 4.99 SGD
Shipped after 2018-04-23
- 5 10 1.5 M10 15 16 1 11.2 10 32 - 8 0.4 1Pack(2PC) 1 10x15 41514015 5.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 35 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x35 41513945 4.99 SGD
In stock
- 4 8 1.25 M8 16 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(4PC) 1 8x16 41513884 4.99 SGD
Shipped after 2018-04-23
- 4 8 1.25 M8 10 13 0.8 9.2 8 28 6.863 6 0.4 1Pack(3PC) 1 8x10 41513857 4.99 SGD
In stock
- 3 6 1 M6 22 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(5PC) 1 6x22 41513762 5.99 SGD
Shipped after 2018-04-23
- 2.5 5 0.8 M5 6 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(8PC) 1 5x6 41513525 5.99 SGD
Shipped after 2018-04-23
- 2.5 5 0.8 M5 40 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(5PC) 1 5x40 41513647 4.99 SGD
In stock
- 2.5 5 0.8 M5 14 8.5 0.5 5.7 5 22 4.583 4 0.2 1Pack(10PC) 1 5x14 41513561 4.99 SGD
In stock
Half screw 3 6 1 M6 60 10 0.6 6.8 6 24 5.723 5 0.25 1Pack(2PC) 1 6x60 41513841 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
16 Customer Reviews
The reviews are automatic translation.
Crafts etc.
5
From Japan
On 2018-01-23 10:50:03
Very rare stainless steel black specification. It is a very good product with very beautiful finish and high accuracy.
This review is about item#41513211.
Steel bolt of bicycle seat pillar replaced
5
From Japan
On 2017-09-27 09:01:36
M5 × 50 cap bolt, stain black dyed at home center is the first item I can not find. There were not too many pieces, not too few, the price was affordable and it was a good shopping.
This review is about item#41513665.
Used to attach the meter shield to the motorcycle
5
From Japan
On 2017-09-25 16:10:01
It is hard to get black with this bolt, and thanks for being able to order even small quantities
This review is about item#41513771.
To create a dedicated dedicated base
5
From Japan
On 2017-08-20 22:48:48
It can be very helpful to choose a subtle size such as 22 mm.
This review is about item#41513455.
For angle adjustment of back camera
5
From Japan
On 2017-06-28 21:40:36
Because the screw attached to the back camera is prone to rust because it is rusty, it is troublesome to rust so it replaced it with a hexagonal head by stain. It is easy to put power strongly into rust so it is safe. I was saved because it was a size I did not put on the home center surprisingly.
This review is about item#41513026.
Parts of cars and motorcycles
5
From Japan
On 2017-06-28 09:36:18
There is no waste as you can purchase stainless steel bolts as much as you need from a small amount.
This review is about item#41514042.
In the car engine room
5
From Japan
On 2017-01-14 16:23:40
The stain's black was not very popular so it was very useful.
This review is about item#41513875.
For repair of muffler of chain saw
5
From Japan
On 2017-01-06 20:51:48
New Daiwa Chainsaw, E350AV muffler Hexagon socket head cap screws lost one of the two and it was in trouble. I got a parts list sent from the manufacturer and I went around the home center but none at all. MonotaRO was saved with perfect fitting dimensions with few numbers.
This review is about item#41513656.
Bicycle stem fixation
5
From Japan
On 2016-05-15 14:34:41
Because stainless steel and black can be sold at a place where you can buy it is very convenient.
This review is about item#41513796.
Accuracy is sufficient.
5
From Japan
On 2016-02-24 16:47:00
There is no problem at all, if you can, please increase the kind a little more.
This review is about item#41513053.

Related Products