Buy more than* S$200* and get FREE SHIPPING

Hex-Socket Bolt

...see all
Product Options
ADD TO CART
Dimension r (mm) Dimension t (mm) Material Dimensions ds (mm) Dimensions dk (mm) Screw Length b (mm) Dimensions v (mm) Nominal Designation of Screw Dimensions da (mm) Pitch Dimension K(mm) Length (mm) Dimensions b (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension t (mm) Material Dimensions ds (mm) Dimensions dk (mm) Screw Length b (mm) Dimensions v (mm) Nominal Designation of Screw Dimensions da (mm) Pitch Dimension K(mm) Length (mm) Dimensions b (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min) 0.4 (Min) 4 Iron (Maximum) 8.00 (Maximum) 13 - (Maximum) 0.8 M8 (Maximum) 9.2 1.25 (Maximum) 8.00 115 28 Trivalent Black The (nominal) 6.0 1PC 1 M8x115 42807694 4.53 SGD
In stock
- - - - - 22 - M5 - 0.8 - 150 - - - 1pc 1 M5 x150 42807667 5.76 SGD
In stock
ADD TO CART

Related Products