Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw, Iron Chromate

4.94 (17)
Surface Processing
Chrome
Material
Iron (SCM435)
...see all>
Product Options
ADD TO CART
Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Type Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Type Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.7 5 22 4.583 4 0.2 Full Thread 2.5 5 0.8 M5 25 8.5 0.5 1Pack(10PC) 1 5x25 41501415 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 18 7 0.4 1Pack(13PC) 1 4x18 41501257 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 15 7 0.4 1Pack(15PC) 1 4x15 41501232 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 14 7 0.4 1Pack(15PC) 1 4x14 41501223 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 5 5.5 0.3 1Pack(15PC) 1 3x5 41501047 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 20 5.5 0.3 1Pack(15PC) 1 3x20 41501135 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 18 5.5 0.3 1Pack(15PC) 1 3x18 41501126 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 16 5.5 0.3 1Pack(15PC) 1 3x16 41501117 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 10 5.5 0.3 1Pack(17PC) 1 3x10 41501074 4.99 SGD
In stock
2.6 2 16 1.733 1.5 0.1 - 1 2 0.4 M2 5 3.8 0.2 1Pack(10PC) 1 2x5 41500907 4.99 SGD
In stock
22.4 20 52 19.437 17 0.8 - 10 20 2.5 M20 40 30 2 1PC 1 20x40 41501941 9.99 SGD
In stock
17.7 16 44 15.996 14 0.6 - 8 16 2 M16 50 24 1.6 1PC 1 16x50 41501914 9.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 8 10 0.6 1Pack(9PC) 1 6x8 41501451 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 18 8.5 0.5 1Pack(10PC) 1 5x18 41501397 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 10 8.5 0.5 1Pack(12PC) 1 5x10 41501345 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 3 5.5 0.3 1Pack(7PC) 1 3x3 41501022 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 14 5.5 0.3 1Pack(15PC) 1 3x14 41501092 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 12 5.5 0.3 1Pack(17PC) 1 3x12 41501083 4.99 SGD
In stock
3.1 2.5 17 2.303 2 0.1 - 1.1 2.5 0.45 M2.5 6 4.5 0.25 1Pack(10PC) 1 2.5x6 41500943 4.99 SGD
In stock
13.7 12 36 11.429 10 0.6 - 6 12 1.75 M12 25 18 1.2 1Pack(2PC) 1 12x25 41501835 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 25 7 0.4 1Pack(12PC) 1 4x25 41501284 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 20 7 0.4 1Pack(13PC) 1 4x20 41501266 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 10 7 0.4 1Pack(15PC) 1 4x10 41501205 4.99 SGD
In stock
2.6 2 16 1.733 1.5 0.1 - 1 2 0.4 M2 8 3.8 0.2 1Pack(10PC) 1 2x8 41500925 4.99 SGD
In stock
3.2 2.6 17 2.303 2 0.1 - 1.1 2.6 0.45 M2.6 4 4.5 0.25 1Pack(10PC) 1 2.6x4 41500977 4.99 SGD
In stock
17.7 16 44 15.996 14 0.6 - 8 16 2 M16 60 24 1.6 1PC 1 16x60 41501923 6.99 SGD
In stock
17.7 16 44 15.996 14 0.6 - 8 16 2 M16 40 24 1.6 1PC 1 16x40 41501896 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 All screws 4 8 1.25 M8 35 13 0.8 1Pack(4PC) 1 8x35 41501661 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 All screws 4 8 1.25 M8 25 13 0.8 1Pack(5PC) 1 8x25 41501643 4.99 SGD
In stock
11.2 10 32 9.149 8 0.4 Full Thread 5 10 1.5 M10 30 16 1 1Pack(3PC) 1 10x30 41501774 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 Full Thread 2.5 5 0.8 M5 15 8.5 0.5 1Pack(10PC) 1 5x15 41501372 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 Full Thread 3 6 1 M6 15 10 0.6 1Pack(9PC) 1 6x15 41501485 4.99 SGD
In stock
(max)6.8 (max)6 24 (min)5.723 Nominal Size5 (min)0.25 - (min)3 (max)6 1 M6 14 (max)10 (max)0.6 1Pack(9PC) 1 M6x14 42809313 4.99 SGD
In stock
(max)5.7 (max)5 22 (min)4.583 Nominal Size4 (min)0.2 - (min)2.5 (max)5 0.8 M5 5 (max)8.5 (max)0.5 1Pack(7PC) 1 M5x5 42809234 4.99 SGD
In stock
(max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.6 0.45 M2.6 6 (max)4.5 (max)0.2 1Pack(11PC) 1 M2.6x6 42809067 4.99 SGD
In stock
(max)3.1 (max)2.5 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.5 0.45 M2.5 18 (max)4.5 (max)0.2 1Pack(8PC) 1 M2.5x18 42809042 4.99 SGD
In stock
(max)5.7 (max)5 22 (min)4.583 Nominal Size4 (min)0.2 - (min)2.5 (max)5 0.8 M5 22 (max)8.5 (max)0.5 1Pack(10PC) 1 M5x22 42809243 4.99 SGD
In stock
(max)3.6 (max)3 18 (min)2.873 Nominal Size2.5 (min)0.1 - (min)1.3 (max)3 0.5 M3 22 (max)5.5 (max)0.3 1Pack(13PC) 1 M3x22 42809121 4.99 SGD
In stock
(max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.6 0.45 M2.6 20 (max)4.5 (max)0.2 1Pack(7PC) 1 M2.6x20 42809103 4.99 SGD
In stock
(max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.6 0.45 M2.6 18 (max)4.5 (max)0.2 1Pack(8PC) 1 M2.6x18 42809094 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 - 4 8 1.25 M8 12 13 0.8 1Pack(5PC) 1 8x12 41501591 5.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 16 10 0.6 1Pack(9PC) 1 6x16 41501494 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 8 8.5 0.5 1Pack(12PC) 1 5x8 41501336 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 16 8.5 0.5 1Pack(10PC) 1 5x16 41501381 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 8 7 0.4 1Pack(15PC) 1 4x8 41501196 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 - 4 8 1.25 M8 14 13 0.8 1Pack(5PC) 1 8x14 41501607 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 25 10 0.6 1Pack(8PC) 1 6x25 41501512 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 10 10 0.6 1Pack(10PC) 1 6x10 41501467 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 6 8.5 0.5 1Pack(10PC) 1 5x6 41501327 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 - 4 8 1.25 M8 16 13 0.8 1Pack(5PC) 1 8x16 41501625 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 12 10 0.6 1Pack(10PC) 1 6x12 41501476 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 14 8.5 0.5 1Pack(12PC) 1 5x14 41501363 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 12 8.5 0.5 1Pack(12PC) 1 5x12 41501354 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 - 4 8 1.25 M8 30 13 0.8 1Pack(5PC) 1 8x30 41501652 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 20 10 0.6 1Pack(9PC) 1 6x20 41501503 4.99 SGD
In stock
5.7 5 22 4.583 4 0.2 - 2.5 5 0.8 M5 20 8.5 0.5 1Pack(10PC) 1 5x20 41501406 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 - 4 8 1.25 M8 20 13 0.8 1Pack(5PC) 1 8x20 41501634 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 6 10 0.6 1Pack(6PC) 1 6x6 41501442 4.99 SGD
In stock
6.8 6 24 5.723 5 0.25 - 3 6 1 M6 30 10 0.6 1Pack(7PC) 1 6x30 41501521 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 5 7 0.4 1Pack(13PC) 1 4x5 41501171 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 - 4 8 1.25 M8 10 13 0.8 1Pack(5PC) 1 8x10 41501582 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 6 7 0.4 1Pack(15PC) 1 4x6 41501187 4.99 SGD
In stock
(max)2.6 (max)2 16 (min)1.733 Nominal Size1.5 (min)0.1 - (min)10 (max)2 0.4 M2 14 (max)3.8 (max)0.2 1Pack(8PC) 1 M2x14 42809024 4.99 SGD
In stock
(max)2.6 (max)2 16 (min)1.733 Nominal Size1.5 (min)0.1 - (min)10 (max)2 0.4 M2 12 (max)3.8 (max)0.2 1Pack(9PC) 1 M2x12 42809015 4.99 SGD
In stock
(max)17.7 (max)16 44 (min)15.996 Nominal Size14 (min)0.6 - (min)8 (max)16 2 M16 30 (max)24 (max)1.6 1PC 1 M16x30 42809636 4.99 SGD
In stock
(max)13.7 (max)12 36 (min)11.429 Nominal Size10 (min)0.6 - (min)6 (max)12 1.75 M12 45 (max)18 (max)1.2 1Pack(2PC) 1 M12x45 42809557 4.99 SGD
In stock
(max)11.2 (max)10 32 (min)9.149 Nominal Size8 (min)0.4 - (min)5 (max)10 1.5 M10 20 (max)16 (max)1 1Pack(4PC) 1 M10x20 42809462 4.99 SGD
In stock
(max)11.2 (max)10 32 (min)9.149 Nominal Size8 (min)0.4 - (min)5 (max)10 1.5 M10 10 (max)16 (max)1 1Pack(3PC) 1 M10x10 42809444 4.99 SGD
In stock
(max)9.2 (max)8 28 (min)6.863 Nominal Size6 (min)0.4 - (min)4 (max)8 1.25 M8 28 (max)13 (max)0.8 1Pack(5PC) 1 M8x28 42809401 5.99 SGD
In stock
(max)6.8 (max)6 24 (min)5.723 Nominal Size5 (min)0.25 - (min)3 (max)6 1 M6 22 (max)10 (max)0.6 1Pack(8PC) 1 M6x22 42809331 4.99 SGD
In stock
(max)4.7 (max)4 20 (min)3.443 Nominal Size3 (min)0.2 - (min)2 (max)4 0.7 M4 28 (max)7 (max)0.4 1Pack(11PC) 1 M4x28 42809182 4.99 SGD
In stock
(max)3.6 (max)3 18 (min)2.873 Nominal Size2.5 (min)0.1 - (min)1.3 (max)3 0.5 M3 7 (max)5.5 (max)0.3 1Pack(18PC) 1 M3x7 42809112 4.99 SGD
In stock
(max)3.1 (max)2.5 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.5 0.45 M2.5 14 (max)4.5 (max)0.2 1Pack(9PC) 1 M2.5x14 42809033 4.99 SGD
In stock
(max)22.4 (max)20 52 (min)19.437 Nominal Size17 (min)0.8 - (min)10 (max)20 2.5 M20 65 (max)30 (max)2 1PC 1 M20x65 42809715 12.99 SGD
In stock
(max)11.2 (max)10 32 (min)9.149 Nominal Size8 (min)0.4 - (min)5 (max)10 1.5 M10 15 (max)16 (max)1 1Pack(4PC) 1 M10x15 42809453 4.99 SGD
In stock
(max)9.2 (max)8 28 (min)6.863 Nominal Size6 (min)0.4 - (min)4 (max)8 1.25 M8 22 (max)13 (max)0.8 1Pack(5PC) 1 M8x22 42809392 4.99 SGD
In stock
(max)9.2 (max)8 28 (min)6.863 Nominal Size6 (min)0.4 - (min)4 (max)8 1.25 M8 18 (max)13 (max)0.8 1Pack(6PC) 1 M8x18 42809383 4.99 SGD
In stock
(max)6.8 (max)6 24 (min)5.723 Nominal Size5 (min)0.25 - (min)3 (max)6 1 M6 18 (max)10 (max)0.6 1Pack(9PC) 1 M6x18 42809322 4.99 SGD
In stock
(max)22.4 (max)20 52 (min)19.437 Nominal Size17 (min)0.8 - (min)10 (max)20 2.5 M20 50 (max)30 (max)2 1PC 1 M20x50 42809706 10.99 SGD
In stock
(max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.6 0.45 M2.6 7 (max)4.5 (max)0.2 1Pack(11PC) 1 M2.6x7 42809076 4.99 SGD
In stock
(max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.6 0.45 M2.6 3 (max)4.5 (max)0.2 1Pack(8PC) 1 M2.6x3 42809051 5.99 SGD
In stock
(max)3.2 (max)2.6 17 (min)2.303 Nominal Size1.5 (min)0.1 - (min)1 (max)2.6 0.45 M2.6 15 (max)4.5 (max)0.2 1Pack(9PC) 1 M2.6x15 42809085 4.99 SGD
In stock
(max)17.7 (max)16 44 (min)15.996 Nominal Size14 (min)0.6 - (min)8 (max)16 2 M16 55 (max)24 (max)1.6 1PC 1 M16x55 42809654 5.99 SGD
In stock
(max)17.7 (max)16 44 (min)15.996 Nominal Size14 (min)0.6 - (min)8 (max)16 2 M16 35 (max)24 (max)1.6 1PC 1 M16x35 42809645 4.99 SGD
In stock
(max)17.7 (max)16 44 (min)15.996 Nominal Size14 (min)0.6 - (min)8 (max)16 2 M16 25 (max)24 (max)1.6 1PC 1 M16x25 42809627 4.99 SGD
In stock
9.2 8 28 6.863 6 0.4 Full Thread 4 8 1.25 M8 15 13 0.8 1Pack(5PC) 1 8x15 41501616 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 16 7 0.4 1Pack(15PC) 1 4x16 41501241 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 6 5.5 0.3 1Pack(17PC) 1 3x6 41501056 4.99 SGD
In stock
2.6 2 16 1.733 1.5 0.1 - 1 2 0.4 M2 6 3.8 0.2 1Pack(10PC) 1 2x6 41500916 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 12 7 0.4 1Pack(15PC) 1 4x12 41501214 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 4 5.5 0.3 1Pack(13PC) 1 3x4 41501031 4.99 SGD
In stock
2.6 2 16 1.733 1.5 0.1 - 1 2 0.4 M2 3 3.8 0.2 1Pack(8PC) 1 2x3 41500882 4.99 SGD
In stock
3.2 2.6 17 2.303 2 0.1 - 1.1 2.6 0.45 M2.6 12 4.5 0.25 1Pack(10PC) 1 2.6x12 41501013 4.99 SGD
In stock
13.7 12 36 11.429 10 0.6 - 6 12 1.75 M12 40 18 1.2 1Pack(2PC) 1 12x40 41501862 4.99 SGD
In stock
11.2 10 32 9.149 8 0.4 - 5 10 1.5 M10 40 16 1 1Pack(3PC) 1 10x40 41501792 4.99 SGD
In stock
11.2 10 32 9.149 8 0.4 - 5 10 1.5 M10 35 16 1 1Pack(3PC) 1 10x35 41501783 4.99 SGD
In stock
3.2 2.6 17 2.303 2 0.1 - 1.1 2.6 0.45 M2.6 8 4.5 0.25 1Pack(10PC) 1 2.6x8 41500995 4.99 SGD
In stock
3.1 2.5 17 2.303 2 0.1 - 1.1 2.5 0.45 M2.5 10 4.5 0.25 1Pack(10PC) 1 2.5x10 41500961 4.99 SGD
In stock
13.7 12 36 11.429 10 0.6 - 6 12 1.75 M12 50 18 1.2 1Pack(2PC) 1 12x50 41501871 4.99 SGD
In stock
13.7 12 36 11.429 10 0.6 - 6 12 1.75 M12 30 18 1.2 1Pack(2PC) 1 12x30 41501844 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 8 5.5 0.3 1Pack(17PC) 1 3x8 41501065 4.99 SGD
In stock
3.6 3 18 2.873 2.5 0.1 - 1.3 3 0.5 M3 15 5.5 0.3 1Pack(15PC) 1 3x15 41501101 4.99 SGD
In stock
3.2 2.6 17 2.303 2 0.1 - 1.1 2.6 0.45 M2.6 10 4.5 0.25 1Pack(10PC) 1 2.6x10 41501004 4.99 SGD
In stock
3.1 2.5 17 2.303 2 0.1 - 1.1 2.5 0.45 M2.5 8 4.5 0.25 1Pack(10PC) 1 2.5x8 41500952 4.99 SGD
In stock
17.7 16 44 15.996 14 0.6 - 8 16 2 M16 45 24 1.6 1PC 1 16x45 41501905 4.99 SGD
In stock
13.7 12 36 11.429 10 0.6 - 6 12 1.75 M12 20 18 1.2 1Pack(2PC) 1 12x20 41501826 4.99 SGD
In stock
11.2 10 32 9.149 8 0.4 - 5 10 1.5 M10 25 16 1 1Pack(3PC) 1 10x25 41501765 4.99 SGD
In stock
4.7 4 20 3.443 3 0.2 - 2 4 0.7 M4 22 7 0.4 1Pack(12PC) 1 4x22 41501275 4.99 SGD
In stock
2.6 2 16 1.733 1.5 0.1 - 1 2 0.4 M2 4 3.8 0.2 1Pack(9PC) 1 2x4 41500891 4.99 SGD
In stock
2.6 2 16 1.733 1.5 0.1 - 1 2 0.4 M2 10 3.8 0.2 1Pack(10PC) 1 2x10 41500934 4.99 SGD
In stock
22.4 20 52 19.437 17 0.8 - 10 20 2.5 M20 60 30 2 1PC 1 20x60 41501957 11.99 SGD
In stock
3.2 2.6 17 2.303 2 0.1 - 1.1 2.6 0.45 M2.6 5 4.5 0.25 1Pack(10PC) 1 2.6x5 41500986 4.99 SGD
In stock
13.7 12 36 11.429 10 0.6 - 6 12 1.75 M12 35 18 1.2 1Pack(2PC) 1 12x35 41501853 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
I use it for things made with 3D printers.
5
From Japan
On 2018-01-11 14:48:30
It is a very beautiful item. The one we purchased was the smallest size of M2, but we are very satisfied with no distorted thing.
This review is about item#41500934.
Used for bolt exchange
5
From Japan
On 2017-08-05 20:16:14
It is a very beautiful good item. I would like to purchase again.
This review is about item#41501643.
Motorcycle engine parts concluded
5
From Japan
On 2017-04-26 17:40:18
Strong chrome plating for rust in strength class 12.7 is extremely easy to use. It seems likely, so I do not sell it normally, so I'm buying it repeatedly. Besides cap bolts, I also wanted a lineup of flange bolts, button bolts, washers, etc., although it was another review.
Motorcycle Short Parts
5
From Japan
On 2017-03-27 18:12:17
Chrome plating with cap bolt of strength class 12.7 is very convenient. It is aluminum, titanium, there are advantages and disadvantages, but this is a touch that this screw selection is few, there are few disadvantages. If there is a chrome-plated flange bolt, it is glad, is not it?
This review is about item#42809313.
Motorcycle maintenance
5
From Japan
On 2017-03-25 18:51:55
Chrome-plated bolts are not put in the home center, so it is very helpful
This review is about item#41501494.
For automobiles
5
From Japan
On 2017-03-10 14:53:21
Both strength and finish are used very well well.
This review is about item#42809331.
Maintenance exchange of machine
5
From Japan
On 2016-12-14 16:11:20
It is saved because it is very cheap price found immediately by size search
This review is about item#41501372.
Securing the shaft
5
From Japan
On 2016-08-12 18:06:56
It was easy to use and securely fixed.
This review is about item#41501336.
Part assembly with geared motor.
5
From Japan
On 2016-07-28 21:43:22
I will set 5 screws first this time and use it when the tightening is weak.
This review is about item#41501451.
Motorcycle maintenance
5
From Japan
On 2016-06-16 21:29:51
Tightening can also be used without problems.
This review is about item#41501485.

Related Products