Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing Material Dimensions dk (mm) Length (mm) Dimention D1 (phimm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions d1 (mm) Dimensions b (mm) Dimension S (mm) Dimension t (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Dimensions dk (mm) Length (mm) Dimention D1 (phimm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions d1 (mm) Dimensions b (mm) Dimension S (mm) Dimension t (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless - 30 - M8 13 8 14.5 28 6 4 1.25 1Pack(3PC) 1 M8x30 41526947 5.99 SGD
Shipped after 2018-06-26
Stainless - 25 - M8 13 8 14.5 28 6 4 1.25 1Pack(3PC) 1 M8x25 41526931 4.99 SGD
Shipped after 2018-06-26
Stainless - 22 - M8 13 8 14.5 28 6 4 1.25 1Pack(3PC) 1 M8x22 41526922 4.99 SGD
Shipped after 2018-06-26
Stainless - 60 - M6 10 6 11.5 24 5 3 1 1Pack(2PC) 1 M6x60 41526843 4.99 SGD
Shipped after 2018-06-26
Stainless - 45 - M6 10 6 11.5 24 5 3 1 1Pack(4PC) 1 M6x45 41526816 5.99 SGD
Shipped after 2018-06-26
Stainless - 8 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(20PC) 1 M3x8 41526231 5.99 SGD
Shipped after 2018-06-26
Stainless - 10 - M2.6 4.5 2.6 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.6x10 41526195 5.99 SGD
Shipped after 2018-06-26
Stainless - 50 - M8 13 8 14.5 28 6 4 1.25 1Pack(2PC) 1 M8x50 41526983 4.99 SGD
Shipped after 2018-06-26
Stainless - 45 - M8 13 8 14.5 28 6 4 1.25 1Pack(2PC) 1 M8x45 41526974 4.99 SGD
Shipped after 2018-06-26
Stainless - 18 - M4 7 4 7 20 3 2 0.7 1Pack(12PC) 1 M4x18 41526457 6.99 SGD
Shipped after 2018-06-26
Stainless - 14 - M4 7 4 7 20 3 2 0.7 1Pack(13PC) 1 M4x14 41526423 4.99 SGD
Shipped after 2018-06-25
Stainless - 45 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(5PC) 1 M3x45 41526362 5.99 SGD
Shipped after 2018-06-26
Stainless - 40 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(6PC) 1 M3x40 41526353 9.99 SGD
Shipped after 2018-06-26
Stainless - 22 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(13PC) 1 M3x22 41526317 6.99 SGD
Shipped after 2018-06-26
Stainless - 15 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(17PC) 1 M3x15 41526274 5.99 SGD
Shipped after 2018-06-26
Stainless - 14 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(17PC) 1 M3x14 41526265 9.99 SGD
Shipped after 2018-06-26
Stainless - 8 - M2 3.8 2 4 16 1.5 1 0.4 1Pack(8PC) 1 M2x8 41526055 5.99 SGD
Shipped after 2018-06-26
- 5.5 8 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(18PC) 1 M3x8 42815954 4.99 SGD
Shipped after 2018-06-25
Stainless - 35 - M8 13 8 14.5 28 6 4 1.25 1Pack(3PC) 1 M8x35 41526956 4.99 SGD
Shipped after 2018-06-26
Stainless - 50 - M5 8.5 5 8.5 22 4 2.5 0.8 1Pack(4PC) 1 M5x50 41526685 5.99 SGD
Shipped after 2018-06-26
Stainless - 14 - M5 8.5 5 8.5 22 4 2.5 0.8 1Pack(10PC) 1 M5x14 41526572 5.99 SGD
Shipped after 2018-06-26
Stainless - 45 - M4 7 4 7 20 3 2 0.7 1Pack(5PC) 1 M4x45 41526527 5.99 SGD
Shipped after 2018-06-26
Stainless - 50 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(5PC) 1 M3x50 41526371 5.99 SGD
Shipped after 2018-06-26
Stainless - 18 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(15PC) 1 M3x18 41526292 6.99 SGD
Shipped after 2018-06-26
Stainless - 16 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(17PC) 1 M3x16 41526283 6.99 SGD
Shipped after 2018-06-26
Stainless - 6 - M2 3.8 2 4 16 1.5 1 0.4 1Pack(8PC) 1 M2x6 41526046 5.99 SGD
Shipped after 2018-06-26
Stainless - 4 - M2 3.8 2 4 16 1.5 1 0.4 1Pack(7PC) 1 M2x4 41526021 5.99 SGD
Shipped after 2018-06-26
Stainless - 15 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x15 41526143 4.99 SGD
Shipped after 2018-06-25
Stainless - 20 - M8 13 8 14.5 28 6 4 1.25 1Pack(4PC) 1 M8x20 41526913 9.99 SGD
Shipped after 2018-06-26
Stainless - 18 - M8 13 8 14.5 28 6 4 1.25 1Pack(4PC) 1 M8x18 41526904 5.99 SGD
Shipped after 2018-06-26
Stainless - 22 - M6 10 6 11.5 24 5 3 1 1Pack(6PC) 1 M6x22 41526764 5.99 SGD
Shipped after 2018-06-26
Stainless - 18 - M5 8.5 5 8.5 22 4 2.5 0.8 1Pack(9PC) 1 M5x18 41526606 4.99 SGD
Shipped after 2018-06-25
Stainless - 10 - M4 7 4 7 20 3 2 0.7 1Pack(15PC) 1 M4x10 41526405 5.99 SGD
Shipped after 2018-06-26
Stainless - 4 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(8PC) 1 M3x4 41526204 5.99 SGD
Shipped after 2018-06-26
Stainless - 12 - M2 3.8 2 4 16 1.5 1 0.4 1Pack(8PC) 1 M2x12 41526073 5.99 SGD
Shipped after 2018-06-26
Stainless - 10 - M2 3.8 2 4 16 1.5 1 0.4 1Pack(8PC) 1 M2x10 41526064 5.99 SGD
Shipped after 2018-06-26
Stainless - 8 - M2.6 4.5 2.6 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.6x8 41526186 5.99 SGD
Shipped after 2018-06-26
Stainless - 5 - M2.6 4.5 2.6 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.6x5 41526161 5.99 SGD
Shipped after 2018-06-26
Stainless - 4 - M2.6 4.5 2.6 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.6x4 41526152 5.99 SGD
Shipped after 2018-06-26
- 10 40 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(5PC) 1 M6x40 42816313 5.99 SGD
Shipped after 2018-06-26
- 10 10 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(8PC) 1 M6x10 42816234 5.99 SGD
Shipped after 2018-06-26
- 8.5 10 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(11PC) 1 M5x10 42816146 5.99 SGD
Shipped after 2018-06-26
- 7 8 (max)7 M4 - 4 - 20 3 (min)2 0.7 1Pack(15PC) 1 M4x8 42816033 5.99 SGD
Shipped after 2018-06-26
- 10 20 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(7PC) 1 M6x20 42816277 5.99 SGD
Shipped after 2018-06-26
- 8.5 16 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(10PC) 1 M5x16 42816173 5.99 SGD
Shipped after 2018-06-26
- 5.5 25 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(11PC) 1 M3x25 42816015 6.99 SGD
Shipped after 2018-06-26
- 5.5 16 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(16PC) 1 M3x16 42815997 5.99 SGD
Shipped after 2018-06-26
- 4.5 15 (max)4.8 M2.6 - 2.5 - 17 2 (min)1.1 0.45 1Pack(8PC) 1 M2.6x15 42815927 5.99 SGD
Shipped after 2018-06-26
- 8.5 12 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(11PC) 1 M5x12 42816155 4.99 SGD
Shipped after 2018-06-25
- 7 35 (max)7 M4 - 4 - 20 3 (min)2 0.7 1Pack(8PC) 1 M4x35 42816112 5.99 SGD
Shipped after 2018-06-26
- 7 30 (max)7 M4 - 4 - 20 3 (min)2 0.7 1Pack(9PC) 1 M4x30 42816103 5.99 SGD
Shipped after 2018-06-26
- 7 25 (max)7 M4 - 4 - 20 3 (min)2 0.7 1Pack(10PC) 1 M4x25 42816094 5.99 SGD
Shipped after 2018-06-26
- 5.5 30 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(10PC) 1 M3x30 42816024 5.99 SGD
Shipped after 2018-06-26
Stainless - 16 - M8 13 8 14.5 28 6 4 1.25 1Pack(4PC) 1 M8x16 41526895 5.99 SGD
Shipped after 2018-06-26
Stainless - 14 - M8 13 8 14.5 28 6 4 1.25 1Pack(4PC) 1 M8x14 41526877 5.99 SGD
Shipped after 2018-06-26
Stainless - 55 - M6 10 6 11.5 24 5 3 1 1Pack(3PC) 1 M6x55 41526834 4.99 SGD
Shipped after 2018-06-26
Stainless - 45 - M5 8.5 5 8.5 22 4 2.5 0.8 1Pack(5PC) 1 M5x45 41526676 5.99 SGD
Shipped after 2018-06-26
Stainless - 5 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(13PC) 1 M3x5 41526213 6.99 SGD
Shipped after 2018-06-26
Stainless - 12 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(17PC) 1 M3x12 41526256 6.99 SGD
Shipped after 2018-06-26
Stainless - 5 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x5 41526091 5.99 SGD
Shipped after 2018-06-26
Stainless - 12 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x12 41526134 9.99 SGD
Shipped after 2018-06-26
- 10 12 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(8PC) 1 M6x12 42816243 9.99 SGD
Shipped after 2018-06-26
- 8.5 8 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(12PC) 1 M5x8 42816137 5.99 SGD
Shipped after 2018-06-26
- 8.5 35 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(7PC) 1 M5x35 42816216 5.99 SGD
Shipped after 2018-06-26
- 8.5 15 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(10PC) 1 M5x15 42816164 4.99 SGD
Shipped after 2018-06-25
- 5.5 6 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(18PC) 1 M3x6 42815945 5.99 SGD
Shipped after 2018-06-26
- 5.5 20 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(13PC) 1 M3x20 42816006 6.99 SGD
Shipped after 2018-06-26
- 10 25 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(6PC) 1 M6x25 42816286 4.99 SGD
Shipped after 2018-06-25
- 8.5 30 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(7PC) 1 M5x30 42816207 5.99 SGD
Shipped after 2018-06-26
- 5.5 12 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(17PC) 1 M3x12 42815972 5.99 SGD
Shipped after 2018-06-26
Stainless - 70 - M6 10 6 11.5 24 5 3 1 1PC 1 M6x70 41526852 4.99 SGD
Shipped after 2018-06-26
Stainless - 50 - M6 10 6 11.5 24 5 3 1 1Pack(3PC) 1 M6x50 41526825 4.99 SGD
Shipped after 2018-06-26
Stainless - 50 - M4 7 4 7 20 3 2 0.7 1Pack(5PC) 1 M4x50 41526536 5.99 SGD
Shipped after 2018-06-26
Stainless - 22 - M4 7 4 7 20 3 2 0.7 1Pack(10PC) 1 M4x22 41526475 5.99 SGD
Shipped after 2018-06-26
Stainless - 16 - M4 7 4 7 20 3 2 0.7 1Pack(13PC) 1 M4x16 41526441 5.99 SGD
Shipped after 2018-06-26
Stainless - 10 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(17PC) 1 M3x10 41526247 6.99 SGD
Shipped after 2018-06-26
Stainless - 5 - M2 3.8 2 4 16 1.5 1 0.4 1Pack(8PC) 1 M2x5 41526037 4.99 SGD
Shipped after 2018-06-25
Stainless - 4 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x4 41526082 5.99 SGD
Shipped after 2018-06-26
- 10 30 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(5PC) 1 M6x30 42816295 5.99 SGD
Shipped after 2018-06-26
- 8.5 40 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(6PC) 1 M5x40 42816225 5.99 SGD
Shipped after 2018-06-26
- 7 12 (max)7 M4 - 4 - 20 3 (min)2 0.7 1Pack(14PC) 1 M4x12 42816051 5.99 SGD
Shipped after 2018-06-26
- 5.5 15 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(16PC) 1 M3x15 42815981 5.99 SGD
Shipped after 2018-06-26
- 5.5 10 (max)5.5 M3 - 3 - 18 2.5 (min)1.3 0.5 1Pack(18PC) 1 M3x10 42815963 4.99 SGD
Shipped after 2018-06-25
Stainless - 12 - M8 13 8 14.5 28 6 4 1.25 1Pack(4PC) 1 M8x12 41526861 5.99 SGD
Shipped after 2018-06-26
Stainless - 22 - M5 8.5 5 8.5 22 4 2.5 0.8 1Pack(8PC) 1 M5x22 41526624 5.99 SGD
Shipped after 2018-06-26
Stainless - 6 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(17PC) 1 M3x6 41526222 5.99 SGD
Shipped after 2018-06-26
Stainless - 35 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(8PC) 1 M3x35 41526344 5.99 SGD
Shipped after 2018-06-26
Stainless - 20 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(15PC) 1 M3x20 41526301 6.99 SGD
Shipped after 2018-06-26
Stainless - 6 - M2.6 4.5 2.6 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.6x6 41526177 5.99 SGD
Shipped after 2018-06-26
Stainless - 10 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x10 41526125 4.99 SGD
Shipped after 2018-06-25
- 10 35 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(5PC) 1 M6x35 42816304 4.99 SGD
Shipped after 2018-06-25
- 10 16 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(7PC) 1 M6x16 42816261 5.99 SGD
Shipped after 2018-06-26
- 10 15 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(7PC) 1 M6x15 42816252 5.99 SGD
Shipped after 2018-06-26
- 8.5 25 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(8PC) 1 M5x25 42816191 5.99 SGD
Shipped after 2018-06-26
- 8.5 20 (max)8.5 M5 - 5 - 22 4 (min)2.5 0.8 1Pack(9PC) 1 M5x20 42816182 4.99 SGD
Shipped after 2018-06-25
- 7 40 (max)7 M4 - 4 - 20 3 (min)2 0.7 1Pack(7PC) 1 M4x40 42816121 5.99 SGD
Shipped after 2018-06-26
- 10 28 (max)11.5 M6 - 6 - 24 5 (min)3 1 1Pack(5PC) 1 M6x28 42815936 5.99 SGD
Shipped after 2018-06-26
Stainless - 40 - M8 13 8 14.5 28 6 4 1.25 1Pack(2PC) 1 M8x40 41526965 4.99 SGD
Shipped after 2018-06-26
Stainless - 15 - M8 13 8 14.5 28 6 4 1.25 1Pack(4PC) 1 M8x15 41526886 5.99 SGD
Shipped after 2018-06-26
Stainless - 18 - M6 10 6 11.5 24 5 3 1 1Pack(7PC) 1 M6x18 41526746 5.99 SGD
Shipped after 2018-06-26
Stainless - 14 - M6 10 6 11.5 24 5 3 1 1Pack(7PC) 1 M6x14 41526712 5.99 SGD
Shipped after 2018-06-26
Stainless - 6 - M4 7 4 7 20 3 2 0.7 1Pack(13PC) 1 M4x6 41526387 6.99 SGD
Shipped after 2018-06-26
Stainless - 20 - M4 7 4 7 20 3 2 0.7 1Pack(12PC) 1 M4x20 41526466 5.99 SGD
Shipped after 2018-06-26
Stainless - 15 - M4 7 4 7 20 3 2 0.7 1Pack(13PC) 1 M4x15 41526432 5.99 SGD
Shipped after 2018-06-26
Stainless - 30 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(9PC) 1 M3x30 41526335 5.99 SGD
Shipped after 2018-06-26
Stainless - 8 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x8 41526116 5.99 SGD
Shipped after 2018-06-26
Stainless - 6 - M2.5 4.5 2.5 4.8 17 2 1.1 0.45 1Pack(8PC) 1 M2.5x6 41526107 5.99 SGD
Shipped after 2018-06-26
Stainless - 25 - M3 5.5 3 5.5 18 2.5 1.3 0.5 1Pack(10PC) 1 M3x25 41526326 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for bolt replacement of new bolts due to adhesive adhesion to old bolts.
5
From Japan
On 2018-06-13 20:10:22
I was saved because I could not get the bolt containing the washer in my neighborhood. Product has no problem.
This review is about item#42815945.
Bracket fixation in seawater atmosphere
4
From Japan
On 2018-03-15 18:19:33
Because it is stainless steel, I think that it is hard to rust to some extent. It was good to use it because there are only a few spring washers entering and there is much detachment and easy to eliminate the spring washer.
This review is about item#42816313.
Maintenance
3
From Japan
On 2018-02-24 17:53:09
I replaced it with screws of rust and rust. I could use it normally.
This review is about item#41526606.
Maintaining the speaker
5
From Japan
On 2016-08-07 22:13:20
I am very satisfied with high quality
This review is about item#42816103.
Repair and adjustment of precision machinery
4
From Japan
On 2015-03-11 14:28:14
I did not need the SW, but I did not have the item as I wanted, I bought this item without a help. I thought that it would be better to remove the SW, but it did not come off. That was the reason for decreasing by one star, and otherwise it was a good product as expected. I also need a lineup without SW.
This review is about item#41526107.

Related Products