Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Cap Screw, P=3 SW Plus JIS Washer Built In, Stainless Steel, Packed

5.00 (3)
Material
Stainless
...see all>
Product Options
ADD TO CART
Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimensions d1 (mm) Dimensions b (mm) Dimension T (mm) Dimention D1 (phimm) Dimension S (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimensions d1 (mm) Dimensions b (mm) Dimension T (mm) Dimention D1 (phimm) Dimension S (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 20 7 M4 4 (Max)7 (Reference) 20 0.8 10 3 (Min)2 1Pack(10PC) 1 M4x20 42817765 4.99 SGD
In stock
1.25 20 13 M8 8 (Max)14.5 (Reference) 28 1.6 18 6 (Min)4 1Pack(3PC) 1 M8x20 42817564 4.99 SGD
In stock
0.7 10 7 M4 4 (Max)7 (Reference) 20 0.8 10 3 (Min)2 1Pack(12PC) 1 M4x10 42817722 4.99 SGD
In stock
1.25 16 13 M8 8 (Maximum) 14.5 (Reference) 28 1.6 18 6 (Minimum) 4 1Pack(3PC) 1 M8x16 42817555 4.99 SGD
In stock
0.8 16 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(8PC) 1 M5x16 42817853 5.99 SGD
Shipped after 2018-01-22
0.8 15 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(9PC) 1 M5x15 42817844 5.99 SGD
Shipped after 2018-01-22
0.8 10 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(9PC) 1 M5x10 42817826 4.99 SGD
In stock
0.5 10 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(16PC) 1 M3x10 42817643 4.99 SGD
In stock
1.25 50 13 M8 8 (max)14.5 (Reference)28 1.6 18 6 (min)4 1Pack(2PC) 1 M8x50 42817616 5.99 SGD
Shipped after 2018-01-22
1.25 45 13 M8 8 (max)14.5 (Reference)28 1.6 18 6 (min)4 1Pack(2PC) 1 M8x45 42817607 5.99 SGD
Shipped after 2018-01-22
1.25 40 13 M8 8 (max)14.5 (Reference)28 1.6 18 6 (min)4 1Pack(2PC) 1 M8x40 42817591 4.99 SGD
Shipped after 2018-01-22
1.25 25 13 M8 8 (max)14.5 (Reference)28 1.6 18 6 (min)4 1Pack(3PC) 1 M8x25 42817573 4.99 SGD
In stock
1 30 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(5PC) 1 M6x30 42817966 4.99 SGD
In stock
1 16 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x16 42817932 5.99 SGD
Shipped after 2018-01-22
1 15 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x15 42817923 5.99 SGD
Shipped after 2018-01-22
0.7 40 7 M4 4 (max)7 (Reference)20 0.8 10 3 (min)2 1Pack(6PC) 1 M4x40 42817801 4.99 SGD
In stock
0.7 35 7 M4 4 (max)7 (Reference)20 0.8 10 3 (min)2 1Pack(8PC) 1 M4x35 42817792 5.99 SGD
Shipped after 2018-01-22
0.7 30 7 M4 4 (max)7 (Reference)20 0.8 10 3 (min)2 1Pack(8PC) 1 M4x30 42817783 4.99 SGD
In stock
0.7 25 7 M4 4 (max)7 (Reference)20 0.8 10 3 (min)2 1Pack(9PC) 1 M4x25 42817774 5.99 SGD
Shipped after 2018-01-22
0.7 16 7 M4 4 (max)7 (Reference)20 0.8 10 3 (min)2 1Pack(10PC) 1 M4x16 42817756 9.99 SGD
Shipped after 2018-01-22
0.7 12 7 M4 4 (max)7 (Reference)20 0.8 10 3 (min)2 1Pack(12PC) 1 M4x12 42817731 4.99 SGD
In stock
1 14 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(7PC) 1 M6x14 42817494 4.99 SGD
In stock
1 25 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x25 42817957 5.99 SGD
Shipped after 2018-01-22
1 20 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x20 42817941 5.99 SGD
Shipped after 2018-01-22
0.8 12 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(9PC) 1 M5x12 42817835 9.99 SGD
Shipped after 2018-01-22
0.5 6 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(16PC) 1 M3x6 42817625 4.99 SGD
In stock
0.5 30 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(9PC) 1 M3x30 42817704 4.99 SGD
Shipped after 2018-01-25
1.25 15 13 M8 8 (max)14.5 (Reference)28 1.6 18 6 (min)4 1Pack(3PC) 1 M8x15 42817546 9.99 SGD
Shipped after 2018-01-22
1 25 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x25 42817537 5.99 SGD
Shipped after 2018-01-22
1 12 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(7PC) 1 M6x12 42817914 4.99 SGD
In stock
0.8 40 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(6PC) 1 M5x40 42817896 5.99 SGD
Shipped after 2018-01-22
0.8 25 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(7PC) 1 M5x25 42817871 4.99 SGD
In stock
0.8 20 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(8PC) 1 M5x20 42817862 4.99 SGD
In stock
0.5 16 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(15PC) 1 M3x16 42817677 6.99 SGD
Shipped after 2018-01-22
0.8 12 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(10PC) 1 M5x12 42817476 4.99 SGD
In stock
0.5 12 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(16PC) 1 M3x12 42817652 4.99 SGD
In stock
1 18 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x18 42817512 9.99 SGD
Shipped after 2018-01-22
0.5 32 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(6PC) 1 M3x32 42817467 5.99 SGD
Shipped after 2018-01-22
1 10 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(7PC) 1 M6x10 42817905 4.99 SGD
In stock
0.8 8 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(10PC) 1 M5x8 42817817 4.99 SGD
In stock
0.5 20 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(12PC) 1 M3x20 42817686 5.99 SGD
Shipped after 2018-01-22
0.5 15 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(15PC) 1 M3x15 42817661 5.99 SGD
Shipped after 2018-01-22
1 16 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(7PC) 1 M6x16 42817503 4.99 SGD
In stock
1 35 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(5PC) 1 M6x35 42817975 4.99 SGD
In stock
0.8 35 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(6PC) 1 M5x35 42817887 4.99 SGD
In stock
0.5 25 5.5 M3 3 (max)5.5 (Reference)18 0.5 8 2.5 (min)1.3 1Pack(10PC) 1 M3x25 42817695 4.99 SGD
In stock
1 20 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(6PC) 1 M6x20 42817521 4.99 SGD
In stock
0.8 15 8.5 M5 5 (max)8.5 (Reference)22 0.8 12 4 (min)2.5 1Pack(9PC) 1 M5x15 42817485 5.99 SGD
Shipped after 2018-01-22
1.25 30 13 M8 8 (Max)14.5 (Reference) 28 1.6 18 6 (Min)4 1Pack(3PC) 1 M8x30 42817582 4.99 SGD
In stock
0.5 8 5.5 M3 3 (Max)5.5 (Reference) 18 0.5 8 2.5 (Min)1.3 1Pack(16PC) 1 M3x8 42817634 4.99 SGD
In stock
0.7 8 7 M4 4 (Max)7 (Reference) 20 0.8 10 3 (Min)2 1Pack(12PC) 1 M4x8 42817713 4.99 SGD
In stock
0.7 15 7 M4 4 (Max)7 (Reference) 20 0.8 10 3 (Min)2 1Pack(11PC) 1 M4x15 42817747 4.99 SGD
In stock
1 40 10 M6 6 (max)11.5 (Reference)24 1 13 5 (min)3 1Pack(4PC) 1 M6x40 42817984 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-02-05 07:44:08
Although I used it for the first time, I think that I want to use it again with good quality with good peace of mind.
This review is about item#42817521.
Maintaining the speaker
5
From Japan
On 2016-08-07 22:14:52
It was a very satisfactory high quality.
This review is about item#42817887.
Assembling machine parts
5
From Japan
On 2014-10-30 08:41:16
Because it is a small quantity production, less content and less waste will be saved. Is not it reasonable to see the price from the content?
This review is about item#42817512.

Related Products