Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (inch) Hole Diameter (inch) Dimensions ds (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (inch) Hole Diameter (inch) Dimensions ds (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7/8 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x7/8 42820486 8.99 SGD
In stock
2 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x2" 42820522 15.99 SGD
In stock
1-1/4 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x1"1/4 42820504 10.99 SGD
In stock
1-1/2 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x1"1/2 42820513 12.99 SGD
In stock
1 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x1" 42820495 8.99 SGD
In stock
8/8 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-16x5/8 42820547 12.99 SGD
In stock
1-3/4 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-16x1"3/4 42820592 18.99 SGD
In stock
2 (Hexagonal hole) 5/32 (max)13.487/(min)12.192 1/4 (max)6.35/(min)6.184 4.089 (min)2.819 20 About 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4-20x2" 42820452 12.99 SGD
In stock
41706 (Hexagonalhole)5/32 (Maximum) 13.487 / (Min) 12.192 41643 (Maximum) 6.35 / (Min) 6.184 4.089 (Min)2.819 20 About 6.3   1Pack(2PC) 1 1/4-20x3/8 42820407 4.99 SGD
In stock
1 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-16x1" 42820565 14.99 SGD
In stock
1-1/2 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-16x1"1/2 42820583 17.99 SGD
In stock
3/4 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5   1PC 1 3/8-16x3/4 42820556 10.99 SGD
In stock
2-1/4 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-16x2"1/4 42820601 31.99 SGD
In stock
3-1/2 (Hexagonal hole) 5/32 (max)13.487/(min)12.192 1/4 (max)6.35/(min)6.184 4.089 (min)2.819 20 About 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4-20x3"1/2 42820461 19.99 SGD
In stock
1-1/8 (Hexagonal hole) 5/32 (max)13.487/(min)12.192 1/4 (max)6.35/(min)6.184 4.089 (min)2.819 20 About 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4-20x1"1/8 42820425 6.99 SGD
In stock
5/8 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x5/8 42820477 7.99 SGD
In stock
2-1/2 (Hexagonal hole) 3/16 (max)16.662/(min)15.24 5/16 (max)7.937/(min)7.754 5.029 (min)3.429 - About 7.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16-18x2"1/2 42820531 22.99 SGD
In stock
1-1/4 (Hexagonal hole) 7/32 (max)19.837/(min)18.288 3/8 (max)9.525/(min)9.342 5.943 (min)4.038 - About 9.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8-16x1"1/4 42820574 15.99 SGD
In stock
1-3/4 (Hexagonal hole) 5/32 (max)13.487/(min)12.192 1/4 (max)6.35/(min)6.184 4.089 (min)2.819 20 About 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4-20x1"3/4 42820443 12.99 SGD
In stock
1-1/2 (Hexagonal hole) 5/32 (max)13.487/(min)12.192 1/4 (max)6.35/(min)6.184 4.089 (min)2.819 20 About 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4-20x1"1/2 42820434 6.99 SGD
In stock
1 (Hexagonal hole) 5/32 (max)13.487/(min)12.192 1/4 (max)6.35/(min)6.184 4.089 (min)2.819 20 About 6.3   1PC 1 1/4-20x1" 42820416 4.99 SGD
In stock
1-1/4 (Hexagonal hole) 5/16 (max)23.825/(min)22.148 1/2 (max)12.7/(min)12.494 6.375 (min)4.368 - About 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2-13x1"1/4 42820617 32.99 SGD
Shipped after 2018-02-26
7/16 (Hexagonal hole) 5/64 (max)7.797/(min)6.680 No.6 (max)3.505/(min)3.375 2.463 (min)1.676 32 About 3.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #6-32x7/16 42820373 5.99 SGD
In stock
3/4 (Hexagonal hole) 5/64 (max)7.797/(min)6.680 No.6 (max)3.505/(min)3.375 2.463 (min)1.676 32 About 3.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #6-32x3/4 42820382 5.99 SGD
In stock
1/2 (Hexagon socket) 1/16 (max)5.740/(min)4.902 No.3 (max)2.514/(min)2.410 1.854 (min)1.117 48 About 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #3-48x1/2 42820364 6.99 SGD
In stock
1/2 (Hexagon socket) 1/8 (max)10.439/(min)9.118 No.10 (max)4.826/(min)4.673 3.225 (min)2.209 24 About 4.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 #10-24x1/2 42820391 5.99 SGD
In stock
3/16 (Hexagon socket) 0.050mm (max)5.003/(min)4.267 No.2 (max)2.184/(min)2.087 1.625 (min)0.965 56 About 2.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 #2-56x3/16 42820355 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Clamp setscrew
5
From Japan
On 2017-07-05 21:47:36
The other screw could not be used because the head protruded, but this one was able to use it without the head protruding
This review is about item#42820416.
Car Parts
1
From Japan
On 2013-06-03 23:12:34
Surface finish: The marks of cutting remain severely, and it is not very useful for a prominent part, but it can not be used. Accuracy: There is a chipping on the edge of the countersunk bolt, and the hole of the hexagonal wrench is not at the center. There are burrs remaining in the screw part. Price: I can not believe this price with such a bad finish and accuracy. It is very disappointing to just finish the rosette washer purchased at the same time. In general it is a size that is not sold in the middle, so I am very much looking forward to it, and I am disappointed.
This review is about item#42820513.

Related Products