Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)13.44/(min)11.34 (max)3.72 Nominal Size4 (min)2 1 16 M6   1Pack(6PC) 1 M6x16 42821344 4.99 SGD
Shipped after 2018-06-25
(max)13.44/(min)11.34 (max)3.72 Nominal Size4 (min)2 1 12 M6   1Pack(7PC) 1 M6x12 42821317 4.99 SGD
Shipped after 2018-06-25
(Maximum) 13.44 / (Min) 11.34 (Max)3.72 (Nominal)4 (Min)2 1 25 M6   1Pack(5PC) 1 M6x25 42821371 4.99 SGD
Shipped after 2018-06-25
(Maximum) 17.92 / (Min) 15.24 (Max)4.96 (Nominal)5 (Min)3 1.25 25 M8   1Pack(2PC) 1 M8x25 42821405 4.99 SGD
Shipped after 2018-06-25
(Maximum) 13.44 / (Min) 11.34 (Max)3.72 (Nominal)4 (Min)2 1 15 M6   1Pack(7PC) 1 M6x15 42821335 4.99 SGD
Shipped after 2018-06-25
(Maximum) 11.20 / (Min) 9.43 (Max)3.1 (Nominal)3 (Min)1.9 0.8 8 M5   1Pack(9PC) 1 M5x8 42821256 4.99 SGD
Shipped after 2018-06-25
(Maximum) 17.92 / (Min) 15.24 (Max)4.96 (Nominal)5 (Min)3 1.25 12 M8   1Pack(2PC) 1 M8x12 42821387 4.99 SGD
Shipped after 2018-06-25
(Maximum) 17.92 / (Min) 15.24 (Max)4.96 (Nominal)5 (Min)3 1.25 22 M8   1Pack(2PC) 1 M8x22 42821396 4.99 SGD
Shipped after 2018-06-25
(Maximum) 11.20 / (Min) 9.43 (Max)3.1 (Nominal)3 (Min)1.9 0.8 12 M5   1Pack(9PC) 1 M5x12 42821274 4.99 SGD
Shipped after 2018-06-25
(Maximum) 11.20 / (Min) 9.43 (Max)3.1 (Nominal)3 (Min)1.9 0.8 15 M5   1Pack(8PC) 1 M5x15 42821283 4.99 SGD
Shipped after 2018-06-25
(Maximum) 6.72 / (Min) 5.54 (Max)1.86 (Nominal)2 (Min)1.1 0.5 14 M3   1Pack(12PC) 1 M3x14 42821195 4.99 SGD
Shipped after 2018-06-25
(Maximum) 13.44 / (Min) 11.34 (Max)3.72 (Nominal)4 (Min)2 1 20 M6   1Pack(5PC) 1 M6x20 42821353 4.99 SGD
Shipped after 2018-06-25
(max)13.44/(min)11.34 (max)3.72 Nominal Size4 (min)2 1 22 M6   1Pack(5PC) 1 M6x22 42821362 4.99 SGD
Shipped after 2018-06-25
(max)11.20/(min)9.43 (max)3.1 Nominal Size3 (min)1.9 0.8 25 M5   1Pack(6PC) 1 M5x25 42821301 4.99 SGD
Shipped after 2018-06-25
(max)8.96/(min)7.53 (max)2.48 Nominal Size2.5 (min)1.5 0.7 8 M4   1Pack(12PC) 1 M4x8 42821231 4.99 SGD
Shipped after 2018-06-25
(max)11.20/(min)9.43 (max)3.1 Nominal Size3 (min)1.9 0.8 22 M5   1Pack(6PC) 1 M5x22 42821292 4.99 SGD
Shipped after 2018-06-25
(max)8.96/(min)7.53 (max)2.48 Nominal Size2.5 (min)1.5 0.7 6 M4   1Pack(12PC) 1 M4x6 42821222 4.99 SGD
Shipped after 2018-06-25
(max)6.72/(min)5.54 (max)1.86 Nominal Size2 (min)1.1 0.5 6 M3   1Pack(14PC) 1 M3x6 42821186 4.99 SGD
Shipped after 2018-06-25
(max)6.72/(min)5.54 (max)1.86 Nominal Size2 (min)1.1 0.5 4 M3   1Pack(5PC) 1 M3x4 42821177 4.99 SGD
Shipped after 2018-06-25
(max)6.72/(min)5.54 (max)1.86 Nominal Size2 (min)1.1 0.5 22 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 M3x22 42821213 4.99 SGD
Shipped after 2018-06-26
(max)6.72/(min)5.54 (max)1.86 Nominal Size2 (min)1.1 0.5 20 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 M3x20 42821204 5.99 SGD
Shipped after 2018-06-26
(max)11.20/(min)9.43 (max)3.1 Nominal Size3 (min)1.9 0.8 10 M5   1Pack(9PC) 1 M5x10 42821265 4.99 SGD
Shipped after 2018-06-25
(max)13.44/(min)11.34 (max)3.72 Nominal Size4 (min)2 1 14 M6   1Pack(7PC) 1 M6x14 42821326 5.99 SGD
Shipped after 2018-06-25
(max)11.20/(min)9.43 (max)3.1 Nominal Size3 (min)1.9 0.8 6 M5   1Pack(8PC) 1 M5x6 42821247 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Honda CD 50 clutch
5
From Japan
On 2017-06-24 03:37:24
The head of the Phillips screw has broken, so I exchanged it. I can turn it firmly.
This review is about item#42821265.
Machine maintenance
5
From Japan
On 2017-05-25 14:37:21
I could buy it cheaply. I entered 14 pieces and it was very nice because there were numbers.
This review is about item#42821186.
Used to fix small parts
5
From Japan
On 2016-11-06 20:18:18
Used to fix accessory parts. The hexagonal hole of the screw which used was misled and purchased as a substitute item. It is more solid than the original screw and it seems to last long and I am satisfied very much! It is!
This review is about item#42821186.
Bicycle maintenance
5
From Japan
On 2016-10-19 19:46:03
It is used for MKS pedal repair. There is no problem at all.
This review is about item#42821256.
Stay attachment
5
From Japan
On 2016-08-30 15:25:12
You can use it normally. There is nothing wrong with it
This review is about item#42821371.
Fixation of round blade of meat slicer
5
From Japan
On 2015-02-17 14:29:10
Removal is frequent, and I think that the hexagon socket head bolt is peeling off where it is necessary to tighten firmly. Workability is good and tightening pressure is strong.
This review is about item#42821335.
Used as an under guard fixing bolt for trial bike
5
From Japan
On 2014-10-07 06:11:57
There is no trouble. I think that it is a consumable item so I will purchase it again.
This review is about item#42821405.

Related Products