Buy more than* S$200* and get FREE SHIPPING

Hex Socket Cap Screw, Flat Head, Plate Cap Screw, SSS Standard, Iron, Trivalent Black, Pack Product

Surface Processing
Trivalent black
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)2.3/(min)2.05 0.8 6 M5 (max)10.8/(min)9.64 (max)2.9/(min)2.66 Nominal Size3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 M5x6 42821606 5.99 SGD
Shipped after 2018-01-23
(max)1.2/(min)0.95 0.5 14 M3 (max)6.5/(min)5.7 (max)1.75/(min)1.56 Nominal Size2   1Pack(13PC) 1 M3x14 42821597 4.99 SGD
In stock
(max)4.4/(min)4.1 1.5 15 M10 (max)21.2/(min)19.48 (max)5.7/(min)5.32 Nominal Size6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x15 42821676 4.99 SGD
Shipped after 2018-01-23
(max)3.5/(min)3.2 1.25 18 M8 (max)17.0/(min)15.57 (max)4.6/(min)4.22 Nominal Size5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 M8x18 42821651 5.99 SGD
Shipped after 2018-01-23
(max)3.5/(min)3.2 1.25 12 M8 (max)17.0/(min)15.57 (max)4.6/(min)4.22 Nominal Size5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M8x12 42821642 5.99 SGD
Shipped after 2018-01-23
(max)2.5/(min)2.25 1 40 M6 (max)12.8/(min)11.57 (max)3.5/(min)3.12 Nominal Size4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M6x40 42821633 5.99 SGD
Shipped after 2018-01-23
(max)2.5/(min)2.25 1 18 M6 (max)12.8/(min)11.57 (max)3.5/(min)3.12 Nominal Size4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 M6x18 42821624 5.99 SGD
Shipped after 2018-01-23
(max)3.5/(min)3.2 1.25 40 M8 (max)17.0/(min)15.57 (max)4.6/(min)4.22 Nominal Size5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x40 42821667 5.99 SGD
Shipped after 2018-01-23
(Maximum) 2.5 / (Min) 2.25 1 14 M6 (Maximum) 12.8 / (Min) 11.57 (Maximum) 3.5 / (Min) 3.12 (Nominal) 4   1Pack(10PC) 1 M6x14 42821615 4.99 SGD
In stock
ADD TO CART

Related Products