Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension K(mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimensions b (mm) Dimensions ds (phi mm) Pitch Dimensions w (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimensions b (mm) Dimensions ds (phi mm) Pitch Dimensions w (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - M4 - 20 - 0.7 - 8 1pack(16pc) 1 M4 x8 42822394 4.99 SGD
In stock
(Maximum) 2.48 (Min) 2.87 The (nominal) 2.5 (Min) 0.2 (Min) 1.5 Stainless M4 (Maximum) 8.96 / (minimum) 7.53 20 (Maximum) 4 / (minimum) 3.82 0.7 (Min) 0.45 15 1Pack(13PC) 1 M4x15 42822403 4.99 SGD
In stock
(Maximum) 4.96 (Min) 5.72 The (nominal) 5 (Min) 0.40 (Min) 3.0 Stainless M8 (Maximum) 17.92 / (Min) 15.24 28 (Maximum) 8 / (minimum) 7.78 1.25 (Min) 1.16 60 1Pack(3PC) 1 M8x60 42822437 4.99 SGD
In stock
(Maximum) 3.10 (Min) 3.44 (Nominal) 3 (Min) 0.2 (Min) 1.9 Stainless M5 (Maximum) 11.20 / (minimum) 9.43 22 (Maximum) 5 / (minimum) 4.82 0.8 (Min) 0.66 45 1Pack(5PC) 1 M5x45 42822412 4.99 SGD
In stock
(Maximum) 3.72 (Min) 4.58 (Nominal) 4 (Min) 0.25 (Min) 2.2 Stainless M6 (Maximum) 13.44 / (Min) 11.34 24 (Maximum) 6 / (minimum) 5.82 1 (Min) 0.7 45 1Pack(5PC) 1 M6x45 42822421 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To improve motorcycle
5
From Japan
On 2018-04-17 21:12:39
I used it to fix the weight of the bar end. At the home center, dish cap was not available and it was very helpful.
This review is about item#42822421.
Assembly
5
From Japan
On 2017-10-02 16:03:55
The quality is perfectly usable without problems and the arrival is sooner than usual! It was really saved because I could not find it easily at home center ☆
This review is about item#42822394.
Had been using until now is head because I immediately licked because it was for the Phillips screwdriver with a hexagon socket wanted
5
From Japan
On 2016-10-30 21:09:42
It was good as it will not cause your head to lick.
This review is about item#42822403.
Racing cart Maintenance
5
From Japan
On 2016-05-17 18:05:19
Because it is not quite at home center, it is saved at low price.
This review is about item#42822437.

Related Products