Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Pitch Length (mm) Dimension dz(Phi mm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Material Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimension dz(Phi mm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Material Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 12 - - - - - - - M6   1pack(5pc) 1 M6 x12 42824546 4.99 SGD
In stock
1 8 - - - - - - - M6   1pack(6pc) 1 M6 x8 42824521 4.99 SGD
In stock
1 15 - - - - - - - M6   1pack(4pc) 1 M6 x15 42824555 4.99 SGD
In stock
1.5 12 - - - - - - - M10   1pack(3pc) 1 M10 x12 42824591 4.99 SGD
In stock
1 6 - - - - - - - M6   1pack(6pc) 1 M6 x6 42824512 4.99 SGD
In stock
1 10 - - - - - - - M6   1pack(5pc) 1 M6 x10 42824537 4.99 SGD
In stock
0.8 5 - - - - - - - M5   1pack(6pc) 1 M5 x5 42824476 4.99 SGD
In stock
0.8 8 - - - - - - - M5   1pack(5pc) 1 M5 x8 42824494 4.99 SGD
In stock
0.7 5 - - - - - - - M4   1pack(6pc) 1 M4 x5 42824424 4.99 SGD
In stock
0.7 6 - - - - - - - M4   1pack(6pc) 1 M4 x6 42824433 4.99 SGD
In stock
1.25 15 - - - - - - - M8 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x15 42824573 5.99 SGD
Shipped after 2018-04-27
1.25 20 - - - - - - - M8 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x20 42824582 5.99 SGD
Shipped after 2018-04-27
0.7 8 - - - - - - - M4   1pack(6pc) 1 M4 x8 42824442 5.99 SGD
Shipped after 2018-04-27
1.25 10 - - - - - - - M8   1pack(4pc) 1 M8 x10 42824564 5.99 SGD
Shipped after 2018-04-27
0.5 4 - - - - - - - M3   1pack(7pc) 1 M3 x4 42824381 9.99 SGD
Shipped after 2018-04-27
0.5 6 - - - - - - - M3 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M3 x6 42824406 5.99 SGD
Shipped after 2018-04-27
0.7 10 - - - - - - - M4 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M4 x10 42824451 9.99 SGD
Shipped after 2018-04-27
0.5 3 - - - - - - - M3   1pack(7pc) 1 M3 x3 42824372 4.99 SGD
In stock
0.7 12 - - - - - - - M4 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M4 x12 42824467 9.99 SGD
Shipped after 2018-04-27
0.8 6 - - - - - - - M5   1pack(6pc) 1 M5 x6 42824485 5.99 SGD
Shipped after 2018-04-27
0.5 5 (Maximum) 1.4 / (minimum) 1.15 Root diameter of the external thread (Min) 1.73 Arokku The (nominal) 1.5 (Min) 1 column: 1.2, 2 column: 2 Stainless M3   1Pack(7PC) 1 M3x5 42824397 4.99 SGD
In stock
ADD TO CART

Related Products