Buy more than* S$200* and get FREE SHIPPING

Hex-Socket Set Screw

Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension dz(Phi mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension df(Phi mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dz(Phi mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension df(Phi mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 10 / (Min) 9.64 M16 (Min)9.15 (Nominal)8 2 20 Rootdiameteroftheexternalthread (Min) column 1: 6.4, column 2: 10   1Pack(2PC) 1 M16x20 42825815 4.99 SGD
In stock
(max)8/(min)7.64 M12 (min)6.86 Nominal Size6 1.75 45 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M12x45 42825851 -
Discontinued
[x]
(max)2.5/(min)2.25 M5 (min)2.87 Nominal Size2.5 0.8 4 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(16PC) 1 M5x4 42825833 10.99 SGD
In stock
(max)2/(min)1.75 M4 (min)2.3 Nominal Size2 0.7 30 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 M4x30 42825824 7.99 SGD
In stock
(max)6/(min)5.7 M10 (min)5.72 Nominal Size5 1.5 60 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x60 42825842 5.99 SGD
In stock
(max)5/(min)4.7 M8 (min)4.58 Nominal Size4 1.25 55 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x55 42825806 -
Discontinued
[x]
ADD TO CART

Related Products