Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension dz(Phi mm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Nominal Designation of Screw Pitch Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dz(Phi mm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Nominal Designation of Screw Pitch Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - M12 1.75 12 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M12 x12 42826271 5.99 SGD
Shipped after 2018-01-24
- - - - - - M2 0.4 10 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M2 x10 42826296 6.99 SGD
Shipped after 2018-01-24
- - - - - - M2.5 0.45 2 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M2.5 x2 42826305 5.99 SGD
Shipped after 2018-01-24
- - - - - - M10 1.5 12 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M10 x12 42826357 5.99 SGD
Shipped after 2018-01-24
- - - - - - M10 1.5 45 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x45 42826366 5.99 SGD
Shipped after 2018-01-24
- - - - - - M12 1.75 20 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M12 x20 42826375 5.99 SGD
Shipped after 2018-01-24
- - - - - - M8 1.25 18 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M8 x18 42826341 5.99 SGD
Shipped after 2018-01-24
- - - - - - M2.5 0.45 4 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 M2.5 x4 42826314 9.99 SGD
Shipped after 2018-01-24
- - - - - - M2.6 0.45 2 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M2.6 x2 42826323 5.99 SGD
Shipped after 2018-01-24
- - - - - - M4 0.7 14 SCM435 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M4 x14 42826332 6.99 SGD
Shipped after 2018-01-24
(Maximum) 10 / (minimum) 9.64 Root diameter of the external thread (Min) 9.15 Zinc black (Nominal) 8 (Min) 1 column: 6.4,2 column: 10 M16 2 16 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M16x16 42826287 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scratch screw
5
From Japan
On 2017-05-31 22:10:36
I bought it as an eye screw for fixing the spring. The price is also reasonable, it is recommended.
This review is about item#42826287.

Related Products