Buy more than* S$200* and get FREE SHIPPING

Hex Socket Set Screw, Cup Point, Iron

4.64 (11)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Length (mm) Dimension dz(Phi mm) Dimension df(Phi mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Dimension t (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension dz(Phi mm) Dimension df(Phi mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Dimension t (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 (max)13/(min)12.57 - M20 (min)11.43 Nominal Size10 - 2.5   1PC 1 M20x80 42826953 8.99 SGD
Shipped after 2018-01-23
45 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(3PC) 1 M12x45 42826917 4.99 SGD
Shipped after 2018-01-23
40 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(3PC) 1 M12x40 42826901 4.99 SGD
Shipped after 2018-01-23
35 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(4PC) 1 M12x35 42826892 5.99 SGD
Shipped after 2018-01-23
50 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(6PC) 1 M6x50 42826637 4.99 SGD
In stock
5 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(27PC) 1 M6x5 42826524 4.99 SGD
In stock
45 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(7PC) 1 M6x45 42826621 4.99 SGD
In stock
15 (max)2.5/(min)2.25 - M5 (min)2.87 Nominal Size2.5 - 0.8   1Pack(14PC) 1 M5x15 42826497 4.99 SGD
In stock
18 (max)1.4/(min)1.15 - M3 (min)1.73 Nominal Size1.5 - 0.5   1Pack(13PC) 1 M3x18 42826436 4.99 SGD
In stock
75 (max)13/(min)12.57 - M20 (min)11.43 Nominal Size10 - 2.5   1PC 1 M20x75 42826944 6.99 SGD
Shipped after 2018-01-23
16 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(8PC) 1 M12x16 42826865 4.99 SGD
In stock
40 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(5PC) 1 M10x40 42826804 9.99 SGD
Shipped after 2018-01-23
35 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(5PC) 1 M10x35 42826795 4.99 SGD
Shipped after 2018-01-23
30 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(8PC) 1 M10x30 42826786 5.99 SGD
Shipped after 2018-01-23
15 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(13PC) 1 M10x15 42826752 4.99 SGD
In stock
60 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(2PC) 1 M12x60 42826935 5.99 SGD
Shipped after 2018-01-23
12 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(10PC) 1 M12x12 42826847 5.99 SGD
Shipped after 2018-01-23
55 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(3PC) 1 M10x55 42826822 4.99 SGD
In stock
55 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(4PC) 1 M8x55 42826725 4.99 SGD
In stock
45 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(6PC) 1 M8x45 42826716 4.99 SGD
Shipped after 2018-01-23
40 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(6PC) 1 M8x40 42826707 5.99 SGD
Shipped after 2018-01-23
6 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(41PC) 1 M6x6 42826533 4.99 SGD
In stock
35 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(10PC) 1 M6x35 42826612 4.99 SGD
In stock
18 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(22PC) 1 M6x18 42826585 4.99 SGD
In stock
16 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(22PC) 1 M6x16 42826576 4.99 SGD
In stock
10 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(35PC) 1 M6x10 42826551 4.99 SGD
In stock
4 (max)2.5/(min)2.25 - M5 (min)2.87 Nominal Size2.5 - 0.8   1Pack(19PC) 1 M5x4 42826454 4.99 SGD
In stock
20 (max)2.5/(min)2.25 - M5 (min)2.87 Nominal Size2.5 - 0.8   1Pack(12PC) 1 M5x20 42826515 4.99 SGD
In stock
12 (max)1.4/(min)1.15 - M3 (min)1.73 Nominal Size1.5 - 0.5   1Pack(34PC) 1 M3x12 42826427 4.99 SGD
In stock
50 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(3PC) 1 M12x50 42826926 5.99 SGD
Shipped after 2018-01-23
15 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(9PC) 1 M12x15 42826856 4.99 SGD
In stock
45 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(4PC) 1 M10x45 42826813 5.99 SGD
Shipped after 2018-01-23
30 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(5PC) 1 M12x30 42826883 4.99 SGD
In stock
16 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(12PC) 1 M10x16 42826761 5.99 SGD
Shipped after 2018-01-23
20 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(7PC) 1 M12x20 42826874 5.99 SGD
Shipped after 2018-01-23
25 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(9PC) 1 M10x25 42826777 4.99 SGD
In stock
12 (max)6/(min)5.7 - M10 (min)5.72 Nominal Size5 - 1.5   1Pack(15PC) 1 M10x12 42826743 5.99 SGD
Shipped after 2018-01-23
10 (max)8/(min)7.64 - M12 (min)6.86 Nominal Size6 - 1.75   1Pack(8PC) 1 M12x10 42826831 5.99 SGD
Shipped after 2018-01-23
70 (max)12/(min)11.57 - M18 (min)- Nominal Size8 - 2.5   1PC 1 M18x70 42826962 24.99 SGD
Shipped after 2018-01-23
15 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(19PC) 1 M8x15 42826682 4.99 SGD
In stock
12 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(25PC) 1 M8x12 42826673 4.99 SGD
In stock
25 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(13PC) 1 M6x25 42826603 5.99 SGD
Shipped after 2018-01-23
10 (max)2.5/(min)2.25 - M5 (min)2.87 Nominal Size2.5 - 0.8   1Pack(41PC) 1 M5x10 42826481 4.99 SGD
In stock
8 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(29PC) 1 M8x8 42826655 4.99 SGD
In stock
30 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(10PC) 1 M8x30 42826691 4.99 SGD
In stock
6 (max)1.4/(min)1.15 - M3 (min)1.73 Nominal Size1.5 - 0.5   1Pack(52PC) 1 M3x6 42826393 4.99 SGD
In stock
6 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(21PC) 1 M8x6 42826646 4.99 SGD
In stock
10 (max)5/(min)4.7 - M8 (min)4.58 Nominal Size4 - 1.25   1Pack(27PC) 1 M8x10 42826664 4.99 SGD
In stock
20 (max)3/(min)2.75 - M6 (min)3.44 Nominal Size3 - 1   1Pack(19PC) 1 M6x20 42826594 4.99 SGD
In stock
16 (max)2.5/(min)2.25 - M5 (min)2.87 Nominal Size2.5 - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 M5x16 42826506 5.99 SGD
Shipped after 2018-01-23
3 (Maximum) 2 / (Min) 1.75 Root diameter of the external thread M4 (Min) 2.3 (Nominal) 2 (Min) 1 column: 1.5, 2 column: 2.5 0.7   1Pack(19PC) 1 M4x3 42826445 4.99 SGD
In stock
8 (Maximum) 1.4 / (Min) 1.15 Rootdiameteroftheexternalthread M3 (Min)1.73 (Nominal)1.5 (Min) column 1: 1.2, column 2: 2 0.5   1Pack(49PC) 1 M3x8 42826402 4.99 SGD
In stock
10 (Maximum) 1.4 / (Min) 1.15 Rootdiameteroftheexternalthread M3 (Min)1.73 (Nominal)1.5 (Min) column 1: 1.2, column 2: 2 0.5   1Pack(43PC) 1 M3x10 42826411 4.99 SGD
In stock
5 (Maximum) 2.5 / (Min) 2.25 Rootdiameteroftheexternalthread M5 (Min)2.87 (Nominal)2.5 (Min) column 1: 2, column 2: 3 0.8   1Pack(52PC) 1 M5x5 42826463 4.99 SGD
In stock
8 (Maximum) 2.5 / (Min) 2.25 Rootdiameteroftheexternalthread M5 (Min)2.87 (Nominal)2.5 (Min) column 1: 2, column 2: 3 0.8   1Pack(49PC) 1 M5x8 42826472 4.99 SGD
In stock
8 (Up to) 3 / (Min) 2.75 Rootdiameteroftheexternalthread M6 (Min)3.44 (Nominal)3 (Min) column 1: 2, column 2: 3.5 1   1Pack(38PC) 1 M6x8 42826542 4.99 SGD
In stock
12 (Up to) 3 / (Min) 2.75 Rootdiameteroftheexternalthread M6 (Min)3.44 (Nominal)3 (Min) column 1: 2, column 2: 3.5 1   1Pack(30PC) 1 M6x12 42826567 4.99 SGD
In stock
5 (Maximum) 1.4 / (Min) 1.15 Rootdiameteroftheexternalthread M3 (Min)1.73 (Nominal)1.5 (Min) column 1: 1.2, column 2: 2 0.5   1Pack(55PC) 1 M3x5 42826384 4.99 SGD
In stock
8 (Maximum) 6 / (Min) 5.7 Rootdiameteroftheexternalthread M10 (Min)5.72 (Nominal)5 (Min) column 1: 4, column 2: 6 1.5   1Pack(12PC) 1 M10x8 42826734 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Jig production
5
From Japan
On 2018-01-12 14:55:54
It is very helpful to purchase things that you can not get in everyday.
This review is about item#42826393.
Used for position adjustment of parts
5
From Japan
On 2017-09-03 14:36:44
Although the use period is still short, I am satisfied that I can use it without problems.
This review is about item#42826402.
Pulley fixed
3
From Japan
On 2017-03-16 18:32:42
I am careful using it because clearance and strength are not reliable.
This review is about item#42826734.
Maintenance of special parts
5
From Japan
On 2017-02-17 18:17:00
Since I do not reuse things I used once, I am satisfied with using it in terms of cost.
This review is about item#42826463.
Tightening of medical equipment
5
From Japan
On 2017-02-13 15:41:13
Because it was easy to lose with small parts, urgent sending was grateful.
This review is about item#42826411.
Concluding parts
3
From Japan
On 2016-12-12 11:26:04
It is useful for applications such as stopping the gear on the shaft. Especially the pinion shaft.
This review is about item#42826384.
Used for fixing metal small parts
5
From Japan
On 2016-11-06 20:37:37
Purchase as a spare because the screw used to fix the small parts to be removed is easy to lose by falling etc. Cost performance is also satisfactory satisfactory!
This review is about item#42826445.
Imote screw for fine adjustment of own products
5
From Japan
On 2016-10-13 19:42:50
It was a pot screw for fine adjustment, but this time it is adjusted with potato screw, screwing in hexagonal hole in narrow space can be rotated even with a special hexagonal turning, so it is correct to design with an enamel. Things are again batch.
This review is about item#42826411.
Pleat set screw
5
From Japan
On 2016-06-01 15:06:20
It is uncomfortable
This review is about item#42826664.
Fixation of pulley, shaft, color etc
5
From Japan
On 2015-03-31 08:13:40
I wanted something of a size not placed in the home center, so it was saved. Although it is more pleasant as it is shipped on the day, it is cheap enough to have a merit. I will also purchase it.
This review is about item#42826664.

Related Products