Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension dt (phimm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Material Nominal Designation of Screw Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dt (phimm) Dimension df(Phi mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension t (mm) Material Nominal Designation of Screw Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 2 / (Min) 1.4 Root diameter of the external thread (Min) 4.58 Trivalent Black (Nominal) 4 (Min) 1 column: 3,2 column: 5 Iron M8 1.25 30   1Pack(3PC) 1 M8x30 42827303 4.99 SGD
Shipped after 2018-06-25
- - - - - - - M2 0.4 2 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M2 x2 42827251 4.99 SGD
Shipped after 2018-06-27
- - - - - - - M2.6 0.45 4 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M2.6 x4 42827285 5.99 SGD
Shipped after 2018-06-26
- - - - - - - M2.5 0.45 4 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M2.5 x4 42827267 5.99 SGD
Shipped after 2018-06-26
- - - - - - - M4 0.7 12   1pack(8pc) 1 M4 x12 42827294 4.99 SGD
Shipped after 2018-06-25
- - - - - - - M2.5 0.45 8   1pack(5pc) 1 M2.5 x8 42827276 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a replacement part of the machine
3
From Japan
On 2017-03-19 15:04:41
I bought it for the replacement part of the machine. Because it is frequently removed, it is necessary to exchange regularly, and it is not quite a size at home centers. It is convenient to buy the size of this hand easily.
This review is about item#42827267.
To stop your own pulley
5
From Japan
On 2017-03-04 14:45:16
I made a pulley of ABS resin in 3D print and bought it for fixing with the shaft.
This review is about item#42827276.

Related Products