Buy more than* S$200* and get FREE SHIPPING

Hex Socket Set Screw, Flat Point, Iron

5.00 (2)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension t (mm) Dimension dp (Phi mm) Dimension dt (phimm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension df(Phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimension dp (Phi mm) Dimension dt (phimm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension df(Phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min) 1 column: 2,2 column: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min) 3.44 (Nominal) 3 1 20 Root diameter of the external thread 1Pack(19PC) 1 M6x20 42828895 4.99 SGD
In stock
(Min) 1 column: 1.5, 2 column: 2.5 (Maximum) 2.5 / (Min) 2.25 - M4 (Min) 2.3 (Nominal) 2 0.7 4 Root diameter of the external thread 1Pack(55PC) 1 M4x4 42828746 4.99 SGD
In stock
(Min) 1 column: 3,2 column: 5 (Maximum) 5.5 / (Min) 5.2 - M8 (Min) 4.58 (Nominal) 4 1.25 15 Root diameter of the external thread 1Pack(19PC) 1 M8x15 42828947 4.99 SGD
In stock
(Min) 1 column: 2,2 column: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min) 3.44 (Nominal) 3 1 25 Root diameter of the external thread 1Pack(13PC) 1 M6x25 42828904 4.99 SGD
In stock
(Min) 1 column: 2,2 column: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min) 3.44 (Nominal) 3 1 6 Root diameter of the external thread 1Pack(41PC) 1 M6x6 42828834 4.99 SGD
In stock
- (max)15.0/(min)14.57 - M20 (min)11.43 Nominal Size10.0 2.5 55 - 1PC 1 M20x55 42829141 6.99 SGD
In stock
- (max)4.0/(min)3.7 - M6 (min)3.44 Nominal Size3 1 5 - 1Pack(27PC) 1 M6x5 42828825 4.99 SGD
In stock
- (max)2.0/(min)1.75 - M3 (min)1.73 Nominal Size1.5 0.5 22 - 1Pack(11PC) 1 M3x22 42828737 4.99 SGD
In stock
- (max)7.0/(min)6.64 - M10 (min)5.72 Nominal Size5 1.5 40 - 1Pack(5PC) 1 M10x40 42829026 4.99 SGD
In stock
- - (max)1.0/(min)0.75 M2 (min)1.003 Nominal Size0.9 0.4 5 - 1Pack(16PC) 1 M2x5 42828676 4.99 SGD
Shipped after 2018-04-25
- (max)4.0/(min)3.7 - M6 (min)3.44 Nominal Size3 1 16 - 1Pack(22PC) 1 M6x16 42828877 5.99 SGD
Shipped after 2018-04-24
- (max)4.0/(min)3.7 - M6 (min)3.44 Nominal Size3 1 14 - 1Pack(27PC) 1 M6x14 42828852 5.99 SGD
Shipped after 2018-04-24
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 25 - 1Pack(6PC) 1 M12x25 42829087 4.99 SGD
In stock
- (max)7.0/(min)6.64 - M10 (min)5.72 Nominal Size5 1.5 16 - 1Pack(13PC) 1 M10x16 42829001 5.99 SGD
Shipped after 2018-04-24
- (max)1.5/(min)1.25 - M2.6 (min)1.427 Nominal Size1.3 0.45 2.5 - 1Pack(16PC) 1 M2.6x2.5 42828685 4.99 SGD
In stock
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 35 - 1Pack(4PC) 1 M12x35 42829096 4.99 SGD
Shipped after 2018-04-24
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 20 - 1Pack(7PC) 1 M12x20 42829071 5.99 SGD
Shipped after 2018-04-24
- (max)7.0/(min)6.64 - M10 (min)5.72 Nominal Size5 1.5 15 - 1Pack(13PC) 1 M10x15 42828992 5.99 SGD
Shipped after 2018-04-24
- (max)4.0/(min)3.7 - M6 (min)3.44 Nominal Size3 1 45 - 1Pack(7PC) 1 M6x45 42828931 5.99 SGD
Shipped after 2018-04-25
- (max)4.0/(min)3.7 - M6 (min)3.44 Nominal Size3 1 18 - 1Pack(22PC) 1 M6x18 42828886 5.99 SGD
Shipped after 2018-04-24
- (max)1.5/(min)1.25 - M2.6 (min)1.427 Nominal Size1.3 0.45 8 - 1Pack(23PC) 1 M2.6x8 42829123 5.99 SGD
Shipped after 2018-04-24
- (max)13.0/(min)12.57 - M18 (min)- Nominal Size8 2.5 45 - 1PC 1 M18x45 42829132 7.99 SGD
Shipped after 2018-04-24
- (max)5.5/(min)5.2 - M8 (min)4.58 Nominal Size4 1.25 45 - 1Pack(6PC) 1 M8x45 42828965 4.99 SGD
In stock
- (max)5.5/(min)5.2 - M8 (min)4.58 Nominal Size4 1.25 40 - 1Pack(6PC) 1 M8x40 42828956 4.99 SGD
In stock
- (max)3.5/(min)3.2 - M5 (min)2.87 Nominal Size2.5 0.8 6 - 1Pack(52PC) 1 M5x6 42828791 4.99 SGD
In stock
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 40 - 1Pack(3PC) 1 M12x40 42829105 4.99 SGD
In stock
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 16 - 1Pack(8PC) 1 M12x16 42829062 4.99 SGD
In stock
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 12 - 1Pack(10PC) 1 M12x12 42829053 4.99 SGD
In stock
- (max)8.5/(min)8.14 - M12 (min)6.86 Nominal Size6 1.75 10 - 1Pack(8PC) 1 M12x10 42829044 4.99 SGD
In stock
- (max)5.5/(min)5.2 - M8 (min)4.58 Nominal Size4 1.25 50 - 1Pack(4PC) 1 M8x50 42828974 4.99 SGD
Shipped after 2018-04-27
- (max)7.0/(min)6.64 - M10 (min)5.72 Nominal Size5 1.5 45 - 1Pack(4PC) 1 M10x45 42829035 4.99 SGD
In stock
(Min) 1 column: 1.2, 2 column: 2 (Maximum) 2.0 / (Min) 1.75 - M3 (Min) 1.73 The (nominal) 1.5 0.5 3 Root diameter of the external thread 1Pack(55PC) 1 M3x3 42828712 4.99 SGD
In stock
(Min) 1 column: 4,2 column: 6 (Maximum) 7.0 / (Min) 6.64 - M10 (Min) 5.72 The (nominal) 5 1.5 12 Root diameter of the external thread 1Pack(15PC) 1 M10x12 42828983 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3 (Maximum) 3.5 / (Min) 3.2 - M5 (Min)2.87 (Nominal)2.5 0.8 5 Rootdiameteroftheexternalthread 1Pack(52PC) 1 M5x5 42828782 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min)3.44 (Nominal)3 1 8 Rootdiameteroftheexternalthread 1Pack(38PC) 1 M6x8 42828843 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min)3.44 (Nominal)3 1 15 Rootdiameteroftheexternalthread 1Pack(25PC) 1 M6x15 42828861 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min)3.44 (Nominal)3 1 30 Rootdiameteroftheexternalthread 1Pack(10PC) 1 M6x30 42828913 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3.5 (Maximum) 4.0 / (Min) 3.7 - M6 (Min)3.44 (Nominal)3 1 40 Rootdiameteroftheexternalthread 1Pack(8PC) 1 M6x40 42828922 4.99 SGD
In stock
(Min) column 1: 1.2, column 2: 2 (Maximum) 1.5 / (Min) 1.25 - M2.6 (Min)1.427 (Nominal)1.3 0.45 5 Rootdiameteroftheexternalthread 1Pack(22PC) 1 M2.6x5 42828703 4.99 SGD
In stock
(Min) column 1: 4.8, column 2: 8 (Maximum) 8.5 / (Min) 8.14 - M12 (Min)6.86 (Nominal)6 1.75 60 Rootdiameteroftheexternalthread 1Pack(2PC) 1 M12x60 42829114 4.99 SGD
In stock
(Min) column 1: 1.5, column 2: 2.5 (Maximum) 2.5 / (Min) 2.25 - M4 (Min)2.3 (Nominal)2 0.7 12 Rootdiameteroftheexternalthread 1Pack(37PC) 1 M4x12 42828764 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3 (Maximum) 3.5 / (Min) 3.2 - M5 (Min)2.87 (Nominal)2.5 0.8 8 Rootdiameteroftheexternalthread 1Pack(49PC) 1 M5x8 42828807 4.99 SGD
In stock
(Min) column 1: 4, column 2: 6 (Maximum) 7.0 / (Min) 6.64 - M10 (Min)5.72 (Nominal)5 1.5 25 Rootdiameteroftheexternalthread 1Pack(9PC) 1 M10x25 42829017 4.99 SGD
In stock
(Min) column 1: 1.2, column 2: 2 (Maximum) 2.0 / (Min) 1.75 - M3 (Min)1.73 (Nominal)1.5 0.5 16 Rootdiameteroftheexternalthread 1Pack(13PC) 1 M3x16 42828721 4.99 SGD
In stock
(Min) column 1: 2, column 2: 3 (Maximum) 3.5 / (Min) 3.2 - M5 (Min)2.87 (Nominal)2.5 0.8 4 Rootdiameteroftheexternalthread 1Pack(19PC) 1 M5x4 42828773 4.99 SGD
In stock
(Min) 1 column: 1.5, 2 column: 2.5 (Maximum) 2.5 / (Min) 2.25 - M4 (Min) 2.3 (Nominal) 2 0.7 6 Root diameter of the external thread 1Pack(52PC) 1 M4x6 42828755 4.99 SGD
In stock
(Min) 1 column: 2, 2 column: 3 (Maximum) 3.5 / (Min) 3.2 - M5 (Min) 2.87 The (nominal) 2.5 0.8 25 Root diameter of the external thread 1Pack(9PC) 1 M5x25 42828816 4.99 SGD
In stock
(Min) 1 column: 1.2, 2 column: 2 (Maximum) 1.5 / (Min) 1.25 - M2.6 (Min) 1.427 The (nominal) 1.3 0.45 3 Root diameter of the external thread 1Pack(22PC) 1 M2.6x3 42828694 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for hobby.
5
From Japan
On 2016-03-23 14:39:32
I took it for a long time. We adjusted the length with a quikili and rolled the tip with a diamond file and used it. The screw pitch at 3 mm tap on hand fitted perfectly. I thought that accuracy was good.
This review is about item#42828737.
Work
5
From Japan
On 2015-02-11 00:24:28
Shape and accuracy are also good things. I would like to buy made in Japan as much as possible, so I would appreciate it if there is inscription from the manufacturing country.
This review is about item#42828676.

Related Products