Buy more than* S$200* and get FREE SHIPPING

Hiyakancho bolt R type (stainless steel / tea bronze)

Dimensions G2 (mm)
5.5, 5.5
Nominal Designation of Screw
M6, M6
Dimensions G1 (mm)
4.5, 4.5
Dimensions J (mm)
5, 5
Dimensions b (mm)
7, 7
Dimensions C (mm)
4.5, 4.5
Dimensions D (mm)
27, 27
Dimensions A (mm)
10, 10
Dimension H (mm)
13, 13
Pitch
1, 1
Length (mm)
10, 10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x10 42830435 5.99 SGD
In stock
ADD TO CART

Related Products