Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cold Formed Wing Bolt Type R, Iron, Uni Chromate

4.50 (4)
Surface Processing
Uniqlo
Material
iron
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimensions C (mm) Dimensions D (mm) Dimension H (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions G2 (mm) Dimensions G1 (mm) Dimension A (mm phi) Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimensions C (mm) Dimensions D (mm) Dimension H (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions G2 (mm) Dimensions G1 (mm) Dimension A (mm phi) Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Reference) 8 4.5 27 13 1 M6 25 5.5 4.5 10 7   1Pack(6PC) 1 M6x25 42832063 4.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 60 5.5 4.5 13 10   1Pack(2PC) 1 M8x60 42832325 5.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 50 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M8x50 42832307 5.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 35 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x35 42832273 9.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 10 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x10 42832203 5.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 65 5.5 4.5 10 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M6x65 42832142 5.99 SGD
Shipped after 2018-05-01
(Reference)6 4 21 11 0.8 M5 25 4.5 3.5 8 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 M5x25 42831984 5.99 SGD
Shipped after 2018-05-01
(Reference)6 4 21 11 0.8 M5 10 4.5 3.5 8 6   1Pack(9PC) 1 M5x10 42831941 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 40 4.5 3.5 8 6   1Pack(9PC) 1 M4x40 42831914 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 30 4.5 3.5 8 6   1Pack(9PC) 1 M4x30 42831896 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 15 4.5 3.5 8 6   1Pack(10PC) 1 M4x15 42831862 4.99 SGD
In stock
- - - - 1.75 M12 60 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x60 42832553 9.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 50 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x50 42832447 9.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 45 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x45 42832431 5.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 25 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x25 42832395 5.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 20 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x20 42832386 5.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 65 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x65 42832465 4.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 55 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x55 42832456 4.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 15 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x15 42832377 5.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 80 5.5 4.5 13 10   1PC 1 M8x80 42832361 4.99 SGD
In stock
(Reference)6 4 21 11 0.8 M5 8 4.5 3.5 8 6   1Pack(9PC) 1 M5x8 42831932 4.99 SGD
In stock
(Reference)6 4 21 11 0.8 M5 12 4.5 3.5 8 6   1Pack(9PC) 1 M5x12 42831957 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 20 4.5 3.5 8 6   1Pack(10PC) 1 M4x20 42831871 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 10 4.5 3.5 8 6   1Pack(10PC) 1 M4x10 42831844 4.99 SGD
In stock
(Reference)5 3 17 9 0.5 M3 6 4 3 6.5 4   1Pack(5PC) 1 M3x6 42831765 4.99 SGD
In stock
(Reference)5 3 17 9 0.5 M3 15 4 3 6.5 4   1Pack(6PC) 1 M3x15 42831801 4.99 SGD
In stock
- - - - 1.75 M12 90 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x90 42832596 10.99 SGD
Shipped after 2018-05-01
- - - - 1.75 M12 30 - - - -   1PC 1 M12x30 42832501 7.99 SGD
In stock
- - - - 1.75 M12 100 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x100 42832605 15.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 70 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x70 42832474 4.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 70 5.5 4.5 13 10   1Pack(2PC) 1 M8x70 42832343 5.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 18 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x18 42832237 5.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 75 5.5 4.5 10 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M6x75 42832167 6.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 70 5.5 4.5 10 7   1Pack(2PC) 1 M6x70 42832151 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 35 5.5 4.5 10 7   1Pack(6PC) 1 M6x35 42832081 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 20 5.5 4.5 10 7   1Pack(6PC) 1 M6x20 42832054 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 15 5.5 4.5 10 7   1Pack(6PC) 1 M6x15 42832045 4.99 SGD
In stock
(Reference)6 4 21 11 0.8 M5 20 4.5 3.5 8 6   1Pack(10PC) 1 M5x20 42831975 4.99 SGD
In stock
- - - - 1.75 M12 50 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x50 42832535 8.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 35 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M10x35 42832413 5.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 40 5.5 4.5 13 10   1Pack(4PC) 1 M8x40 42832282 4.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 20 5.5 4.5 13 10   1Pack(4PC) 1 M8x20 42832246 4.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 12 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x12 42832212 5.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 90 5.5 4.5 10 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M6x90 42832185 7.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 80 5.5 4.5 10 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M6x80 42832176 6.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 55 5.5 4.5 10 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M6x55 42832124 5.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 50 5.5 4.5 10 7   1Pack(5PC) 1 M6x50 42832115 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 45 5.5 4.5 10 7   1Pack(6PC) 1 M6x45 42832106 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 12 5.5 4.5 10 7   1Pack(6PC) 1 M6x12 42832036 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 100 5.5 4.5 10 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M6x100 42832194 5.99 SGD
Shipped after 2018-05-01
(Reference)6 4 21 11 0.8 M5 30 4.5 3.5 8 6   1Pack(9PC) 1 M5x30 42831993 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 6 4.5 3.5 8 6   1Pack(9PC) 1 M4x6 42831826 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 35 4.5 3.5 8 6   1Pack(9PC) 1 M4x35 42831905 4.99 SGD
In stock
- - - - 1.75 M12 70 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x70 42832571 11.99 SGD
Shipped after 2018-05-01
- - - - 1.75 M12 55 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x55 42832544 9.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 30 6.5 5.5 16 12   1Pack(3PC) 1 M10x30 42832404 4.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 55 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x55 42832316 6.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 15 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 M8x15 42832221 5.99 SGD
Shipped after 2018-05-01
(Reference)8 4.5 27 13 1 M6 40 5.5 4.5 10 7   1Pack(6PC) 1 M6x40 42832097 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 8 4.5 3.5 8 6   1Pack(9PC) 1 M4x8 42831835 4.99 SGD
In stock
(Reference)5 3 17 9 0.5 M3 20 4 3 6.5 4   1Pack(6PC) 1 M3x20 42831817 4.99 SGD
In stock
(Reference)5 3 17 9 0.5 M3 10 4 3 6.5 4   1Pack(6PC) 1 M3x10 42831783 4.99 SGD
In stock
- - - - 1.75 M12 65 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x65 42832562 9.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 65 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M8x65 42832334 6.99 SGD
Shipped after 2018-05-01
- - - - 1.75 M12 80 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x80 42832587 11.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 75 5.5 4.5 13 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M8x75 42832352 4.99 SGD
Shipped after 2018-05-01
(Reference)10 6 31 16 1.25 M8 45 5.5 4.5 13 10   1Pack(4PC) 1 M8x45 42832291 4.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 30 5.5 4.5 13 10   1Pack(4PC) 1 M8x30 42832264 4.99 SGD
In stock
(Reference)10 6 31 16 1.25 M8 25 5.5 4.5 13 10   1Pack(4PC) 1 M8x25 42832255 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 30 5.5 4.5 10 7   1Pack(6PC) 1 M6x30 42832072 4.99 SGD
In stock
(Reference)8 4.5 27 13 1 M6 10 5.5 4.5 10 7   1Pack(6PC) 1 M6x10 42832027 4.99 SGD
In stock
(Reference)6 4 21 11 0.8 M5 6 4.5 3.5 8 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 M5x6 42831923 9.99 SGD
Shipped after 2018-05-01
(Reference)6 4 21 11 0.8 M5 35 4.5 3.5 8 6   1Pack(9PC) 1 M5x35 42832002 4.99 SGD
In stock
(Reference)6 4 21 11 0.7 M4 25 4.5 3.5 8 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 M4x25 42831887 5.99 SGD
Shipped after 2018-05-01
(Reference)5 3 17 9 0.5 M3 8 4 3 6.5 4   1Pack(6PC) 1 M3x8 42831774 4.99 SGD
In stock
- - - - 1.75 M12 45 - - - -   1PC 1 M12x45 42832526 8.99 SGD
In stock
- - - - 1.75 M12 35 - - - -   1PC 1 M12x35 42832517 8.99 SGD
In stock
- - - - 1.75 M12 20 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x20 42832492 13.99 SGD
Shipped after 2018-05-01
- - - - 1.75 M12 15 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x15 42832483 8.99 SGD
Shipped after 2018-05-01
(Reference)10 7.5 36 18 1.5 M10 40 6.5 5.5 16 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M10x40 42832422 9.99 SGD
Shipped after 2018-05-01
(Reference) 8 4.5 27 13 1 M6 60 5.5 4.5 10 7   1Pack(2PC) 1 M6x60 42832133 4.99 SGD
In stock
(Reference) 5 3 17 9 0.5 M3 12 4 3 6.5 4   1Pack(6PC) 1 M3x12 42831792 4.99 SGD
In stock
(Reference) 6 4 21 11 0.8 M5 15 4.5 3.5 8 6   1Pack(10PC) 1 M5x15 42831966 4.99 SGD
In stock
(Reference) 6 4 21 11 0.8 M5 40 4.5 3.5 8 6   1Pack(8PC) 1 M5x40 42832011 4.99 SGD
In stock
(Reference) 6 4 21 11 0.7 M4 12 4.5 3.5 8 6   1Pack(10PC) 1 M4x12 42831853 4.99 SGD
In stock
- - - - - M10 75 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x75 23447944 4.99 SGD
Shipped after 2018-05-02
- - - - - M10 100 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x100 23447962 4.99 SGD
Shipped after 2018-05-02
- - - - - M8 90 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x90 23447926 4.99 SGD
Shipped after 2018-05-02
- - - - - M10 80 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x80 23447953 4.99 SGD
Shipped after 2018-05-02
- - - - - M8 100 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x100 23447935 4.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for fixing the measuring equipment
3
From Japan
On 2016-12-21 15:03:17
I used M4 bolt so far, but it became possible to use it stably instead of M6.
This review is about item#42831774.
Used for repairing shredder
5
From Japan
On 2016-01-30 13:58:30
I am convinced both price and quality.
This review is about item#42832343.
Production
5
From Japan
On 2015-11-23 17:27:16
I use cheap and purchase without problems
This review is about item#42832011.
Securing the cradle
5
From Japan
On 2014-06-18 23:31:58
In general, the foot of a thumbscrew sold at HC is 50 to 60 mm. Most of 80 mm feet are not sold like this time. As expected it was impressed with Monotaro who is abundant in products. It is a product that you can recommend a good feeling.
This review is about item#42832361.

Related Products