Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cold Formed Wing Bolt, Stainless Steel

4.58 (12)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions C (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions C (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 8.0 +/- 0.7 26 +/- 1.0 12 +/- 1.5 13.8 +/- 1.0 1 50 M6 1PC 1 M6x50 42832736 4.99 SGD
In stock
4 8.0 +/- 0.7 26 +/- 1.0 12 +/- 1.5 13.8 +/- 1.0 1 25 M6 1Pack(2PC) 1 M6x25 42832702 4.99 SGD
In stock
4 8.0 +/- 0.7 26 +/- 1.0 12 +/- 1.5 13.8 +/- 1.0 1 20 M6 1Pack(2PC) 1 M6x20 42832693 4.99 SGD
In stock
4 8.0 +/- 0.7 26 +/- 1.0 12 +/- 1.5 13.8 +/- 1.0 1 40 M6 1PC 1 M6x40 42832727 4.99 SGD
In stock
5 9.5 +/- 1.0 31 +/- 1.5 14 +/- 1.5 17.0 +/- 1.5 1.25 35 M8 1PC 1 M8x35 42832772 4.99 SGD
Shipped after 2018-05-08
4 8.0 +/- 0.7 26 +/- 1.0 12 +/- 1.5 13.8 +/- 1.0 1 35 M6 1Pack(2PC) 1 M6x35 42832711 5.99 SGD
In stock
3 6.4 +/- 0.7 21 +/- 1.0 8.5 +/- 1.0 11.8 +/- 1.0 0.7 15 M4 1Pack(2PC) 1 M4x15 42832632 4.99 SGD
In stock
5.5 10.5+/-1.0 36+/-1.5 16+/-1.5 19.1+/-1.5 1.5 40 M10 1PC 1 M10x40 42832815 8.99 SGD
Shipped after 2018-05-01
3 6.4+/-0.7 21+/-1.0 10+/-1.0 11.8+/-1.0 0.8 10 M5 1Pack(2PC) 1 M5x10 42832666 4.99 SGD
In stock
5 9.5+/-1.0 31+/-1.5 14+/-1.5 17.0+/-1.5 1.25 25 M8 1PC 1 M8x25 42832754 4.99 SGD
In stock
5 9.5+/-1.0 31+/-1.5 14+/-1.5 17.0+/-1.5 1.25 15 M8 1PC 1 M8x15 42832745 4.99 SGD
In stock
5.5 10.5+/-1.0 36+/-1.5 16+/-1.5 19.1+/-1.5 1.5 25 M10 1PC 1 M10x25 42832797 7.99 SGD
Shipped after 2018-05-01
5 9.5+/-1.0 31+/-1.5 14+/-1.5 17.0+/-1.5 1.25 30 M8 1PC 1 M8x30 42832763 4.99 SGD
In stock
5.5 10.5+/-1.0 36+/-1.5 16+/-1.5 19.1+/-1.5 1.5 30 M10 1PC 1 M10x30 42832806 6.99 SGD
In stock
3 6.4+/-0.7 21+/-1.0 8.5+/-1.0 11.8+/-1.0 0.7 25 M4 1Pack(2PC) 1 M4x25 42832657 4.99 SGD
In stock
3 6.4+/-0.7 21+/-1.0 10+/-1.0 11.8+/-1.0 0.8 30 M5 1Pack(2PC) 1 M5x30 42832675 4.99 SGD
In stock
3 6.4+/-0.7 21+/-1.0 8.5+/-1.0 11.8+/-1.0 0.7 8 M4 1Pack(2PC) 1 M4x8 42832614 4.99 SGD
In stock
3 6.4+/-0.7 21+/-1.0 8.5+/-1.0 11.8+/-1.0 0.7 10 M4 1Pack(3PC) 1 M4x10 42832623 4.99 SGD
In stock
3 6.4+/-0.7 21+/-1.0 8.5+/-1.0 11.8+/-1.0 0.7 20 M4 1Pack(2PC) 1 M4x20 42832641 4.99 SGD
In stock
3 6.4+/-0.7 21+/-1.0 10+/-1.0 11.8+/-1.0 0.8 35 M5 1Pack(2PC) 1 M5x35 42832684 4.99 SGD
In stock
5 9.5+/-1.0 31+/-1.5 14+/-1.5 17.0+/-1.5 1.25 50 M8 1PC 1 M8x50 42832781 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
To adjust the length of elastic legs
5
From Japan
On 2018-03-31 23:39:27
It is good to have all the lengths that are being manufactured consistent. It is hard to expect at home improvement center. It is strong and can be used without problems.
This review is about item#42832657.
Auto parts
5
From Japan
On 2018-01-21 15:54:21
There is nothing wrong. Since it can be bought in two pieces, it was saved because there was no waste. It is saved because the size setting is detailed.
This review is about item#42832693.
Stop the lid of the battery case cover
3
From Japan
On 2017-10-23 14:25:09
No problem I used this because I want to open without corrosion protection and tooling
This review is about item#42832623.
Machine parts
5
From Japan
On 2017-10-18 08:48:08
Although it is inexpensive, it could be used without difficulty. There is no point of complaint in particular.
This review is about item#42832693.
DIY
4
From Japan
On 2017-10-17 15:37:51
Quality is also good for price. If you want a greedy part of the butterfly a little wider and easy to use.
This review is about item#42832781.
On a circular saw
5
From Japan
On 2017-09-21 22:21:54
There is a thing with a circular saw ruler attachment bolt rarely 10 mm, so I caught it. I made it stainless steel so as not to rust, so it is safe.
This review is about item#42832693.
Repair of missing parts of electric tool
3
From Japan
On 2017-08-18 15:59:01
Accuracy is not impossible, such as screw pitch, but the size of the butterfly's wing portion is a little small and unfortunate.
This review is about item#42832736.
I used it as a machine part.
5
From Japan
On 2017-06-04 22:52:26
It was reasonable and quality was also good and it was good.
This review is about item#42832754.
Cross stitch scroll frame
5
From Japan
On 2014-12-15 14:09:40
Butterfly bolt was convenient because it is a place where it is necessary to tighten or loosen screws often.
This review is about item#42832657.
Straw shredder wind tunnel (made of stainless steel) 8 pieces used for angle adjustment installation
5
From Japan
On 2014-10-13 20:31:58
Since the iron butterfly bolt was ruined and broken, it was exchanged for this stainless steel butterfly bolt after removal. The compatibility is perfect because the welded nut is made of stainless steel.
This review is about item#42832693.

Related Products