Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Battery Rescue, Jump Starter

3.80 (5)
Compatible Battery
12V
Rechargeable Number
About 500 times
Built-in Battery
4.5Ah
Maximum Current (A)
405
Cable Length (m)
0.5
Weight (g)
830
Application
Up to 3000cc passenger car
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR001 42834452 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2015-11-08 11:50:37
We are very satisfied.
This review is about item#42834452.
Use the bike.
5
From Japan
On 2015-11-08 11:35:01
Price, quality on a large satisfaction. In addition, it purchases.
This review is about item#42834452.
Work on the battery-up of the car
1
From Japan
On 2013-12-06 17:20:16
Despite the jump starter, absolutely there is no ability as a battery jump. Manual use of the well-read and over-discharge of the car is and can not be, but there is no effect on the state of about Guggu'. It may be good as an emergency power source, but goods to take the name of the jump starter.
This review is about item#42834452.
Long-standing vehicle movement or the like
3
From Japan
On 2013-03-25 13:52:50
I do not know a feeling of use because it is still waiting is pretty compact and lightweight so convenient likely.
This review is about item#42834452.
At the time of the battery rise
5
From Japan
On 2013-03-07 19:57:11
Jumping power of the lead battery type that has been used up to now becomes out of date, it was purchased as its replacement. Unlike normal thing, because the very light and compact, you do not get in the way if you are standing in the car. Moreover, because with a small but LED lamp, it is so ease of use even at night. No it is still used, but it was put as one of the in-vehicle products. Since the lithium-ion type battery, there is of course a danger of explosion or the like to short-circuit or wrong charge. It is careful over the lead battery.
This review is about item#42834452.

Related Products