Buy more than* S$200* and get FREE SHIPPING

Weld Nut T Model 2A JIS Standard, Iron, Small Box

5.00 (1)
Surface Processing
Cloth
Screw Type
Nut
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 14 7.8 1.6 26 7 1 1Box(200PC) 1 M6 42871586 45.10 SGD
In stock
M8 14 0.5 1.6 28 8.5 1.25 1Box(200PC) 1 M8 42871577 54.40 SGD
In stock
M4 12 5.4 1.2 23 5.5 0.7 1Box(700PC) 1 M4 42871604 96.20 SGD
Shipped after 2017-07-25
M5 12 6.2 1.2 24 6.5 0.8 1Box(700PC) 1 M5 42871595 139.90 SGD
Shipped after 2017-07-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instead of nut welding to 1.6 mm plate
5
From Japan
On 2014-06-30 10:25:06
It is saved when spot welding is done if the plate to be welded is a little longer
This review is about item#42871577.

Related Products