Buy more than* S$200* and get FREE SHIPPING

T-Weld Nut

5.00 (1)
Surface Processing
Cloth
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Number of Threads Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Dimension H (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M12 21 15 3 28 8 1.75 1Box(150PC) 1 M12 42872042 88.99 SGD
Shipped after 2018-01-22
- M5 10 6.2 1.6 18 5.4 0.8 1Box(700PC) 1 M5 42872006 109.99 SGD
Shipped after 2018-01-22
- M6 12 8 1.8 21 6 1 1Box(400PC) 1 M6 42872015 59.99 SGD
In stock
- M4 9 6.2 1.6 18 5.4 0.7 1Box(700PC) 1 M4 42871997 109.99 SGD
Shipped after 2018-01-22
- W3/8 19 12.7 2.3 30 10.4 - 1Box(150PC) 1 3/8 42872051 61.99 SGD
Shipped after 2018-01-22
- M10 19 12.7 2.3 30 10.3 1.5 1Box(150PC) 1 M10 42872033 59.99 SGD
In stock
- M8 14 9.5 2.2 23 8.7 1.25 1Box(250PC) 1 M8 42872024 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Closing the work fixture
5
From Japan
On 2017-05-23 16:17:31
I wanted to make it as flat as possible rather than a nut so I tried using it This thing that can be made as thin as this is good because the price was also cheap and it is good Repeat
This review is about item#42872015.

Related Products