Buy more than* S$200* and get FREE SHIPPING

U Type Clip Speed Nut, Iron, Trivalent White, Chromate, Small Box

4.00 (1)
Surface Processing
Chromate
Screw Type
Nut
Material
Iron
...see all>
Product Options
ADD TO CART
Compatible Panel Thickness (mm) Dimension G(mm) Dimension W (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimensions L (mm) Pitch Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Panel Thickness (mm) Dimension G(mm) Dimension W (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimensions L (mm) Pitch Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8-1.6 7 16 15 6.5 3 0.8 24 1 M6 1Box(300PC) 1 M6 42873196 109.99 SGD
In stock
0.8 to 1.6 - - - - - - - 0.7 M4 1Box(300PC) 1 M4 42873205 149.99 SGD
Shipped after 2018-05-25
0.8 to 1.6 7 16 15 6.5 3 0.8 24 0.8 M5 1Box(300PC) 1 M5 42873187 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car DIY
4
From Japan
On 2014-01-20 19:17:03
I think that 100 pieces selling may be available.
This review is about item#42873196.

Related Products